TACO Control for Circulating Pump

Sebelum PPN:
Rp999.900 - Rp2.799.900
Spesifikasi
Compatible with Pump TypeIn-Line Circulating Pumps
Compatible with Series Family00 Series

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Timers mount to the wiring of the circulating pump and provide programmable controls to adjust the time-of-day and duration that a circulating pump operates. The timer helps save energy by only running the pump during periods of demand on the system. They can be used in conjunction with an aquastat which starts and stops the pump to maintain a stable water temperature.
Feature
Timer Compatible with Brand Taco Compatible with Grainger Part Number 13L286 33HM88 3GZW3 4YVF8 Compatible with Manufacturer Model Number 003-BC4-PNP 006-B4-14 006-BC8Y 006-ST4-1 Compatible with Series 00 Number of Settings 10 Off and On Interval 15 min Timer Material Steel Compatible with Series Family 00 Compatible with Pump Type In-Line Circulating Pumps Overall Height 4 in Overall Width 2.6 in

Ulasan Produk

Tidak ada ulasan