BELL GOSSETT Bearing Assembly for Circulating Pump

Sebelum PPN:
Rp3.199.900 - Rp59.999.900
Spesifikasi
Compatible with BrandBell and Gossett
Compatible with Pump TypeIn-Line Circulating Pumps

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Hydronic Circulating Pump Compatible Intake Pipe Size 1 in Connection Type FNPT Face to Face Dimension 11 in For Use With Potable Systems No Horsepower 1/4 Maximum Feet of Head 19 ft Nameplate Voltage 115/208-230V AC Phase Single Pump Type In Line Centrifugal Series Family E-90 Series E9001S Amps 5.8/2.8 to 2.9 Compatible Discharge Pipe Size 1 in Compatible Media Type Water

Ulasan Produk

Tidak ada ulasan