ARMSTRONG PUMPS INC. Coupler for Circulating Pump Motor

Sebelum PPN:
Rp1.199.900
Spesifikasi
UNSPSC31160000
Compatible with BrandArmstrong; Bell and Gossett
Compatible with Manufacturer Model Number174036MF-113; 174036MF-143; 174037MF-113; 174037MF-143
Compatible with Pump TypeIn-Line Circulating Pumps
Compatible with SeriesS-45; S-46
Compatible with Series FamilyS&H
Coupling MaterialCast Iron
Manufacturer Part Number806168-001

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These motor couplers connect an Armstrong motor to an Armstrong pump and transfer the power generated by the motor to the pump's impeller. Motor couplers must be compatible with the manufacturer model number of the pump.
Feature
Circulating Pump Coupler Compatible with Brand Armstrong Bell and Gossett Compatible with Manufacturer Model Number 174036MF-113 174036MF-143 174037MF-113 174037MF-143 Compatible with Series S-45 S-46 Compatible with Series Family S H Coupling Material Cast Iron Compatible with Pump Type In-Line Circulating Pumps

Ulasan Produk

Tidak ada ulasan

Halaman Terkait