ARMSTRONG PUMPS INC. Hydronic Circulating Pump

Sebelum PPN:
Rp5.999.900 - Rp50.999.900
Spesifikasi
UNSPSC40151504
Compatible Media TypeWater
Connection TypeFlange
Mounting LocationIn-Line
PhaseSingle
Phase and BrandARMSTRONG PUMPS INC. Single Phase
Pump Housing MaterialCast Iron
Voltage (V)115 AC

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Multi-speed hydronic circulating pumps have three speeds that can be manually adjusted to meet different performance levels. Pump performance needs can change based on the configuration of a plumbing system or to meet periods of low and high demand. With multiple speeds, they work well as a replacement pump because they can match the performance of most standard circulating pumps. The maximum flow at feet of head is listed at the pump's maximum speed setting. These pumps are mounted to the pipe in-line near the water heater or boiler.
Feature
Hydronic Circulating Pump Compatible Intake Pipe Size 1/2 in Connection Type Flange Face to Face Dimension 6 3/8 in Flange or Union Included Yes For Use With Potable Systems No Horsepower 1/5 Maximum Feet of Head 24 ft Maximum Flow Rate @ 10 Feet of Head 11 gpm Maximum Flow Rate @ 15 Feet of Head 7 gpm Nameplate Voltage 115V AC Number of Speeds 3 Phase Single Pump Type Multi-Speed Series Family Astro Maximum Flow Rate @ 20 Feet of Head 5 gpm

Ulasan Produk

Tidak ada ulasan