Beli Alat Ukur Digital di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Oxford Precision Electronic Digital Depthgauge (Alat Ukur Kedalaman Digital)
    Mulai

    Rp2.199.900

    Oxford Precision Electronic Digital Depthgauge (Alat Ukur Kedalaman Digital)
    Deskripsi:
    Easy handling with mm/inch measurement, large digital display. External readings with zero set at any point. Fitted with a thumb wheel for greater accuracy. Depth Gauge 0-150mm/0-6Inch
    atribut:
    • Product Type: Digital Depth Gauge
    • System of Measurement: Metric, Imperial
    • Additional Features: Thumb wheel
    • Accuracy (mm): ±0.03
    • ECLASS Code: 21170307
    • Measurement Range (mm): 0 - 150
    • Resolution (mm): 0.01
    • Standards Met: DIN EN ISO 13385-1 2020.
    • UNSPSC: 41112401
  2. SK Digital Indicator (Alat Ukur Ketebalan)
    Mulai

    Rp1.399.900

    SK Digital Indicator (Alat Ukur Ketebalan)
    atribut:
    • Manufacturer Code: 151715
    • Measurement Range (mm): 0 to 12.7
    • Minimum Display (mm): 0.01
    • Mount Shaft Diameter (mm): 8
    • Measuring Force (N): 1.5 or less
    • Power Supply: Lithium coin cell battery (CR2032)x1 (accessory)
  3. KRISBOW Alat Pengukur Suhu & Kelembaban Digital
    Mulai

    Rp1.799.900

    KRISBOW Alat Pengukur Suhu & Kelembaban Digital
    atribut:
    • Item: Temperature & Humidity Meter
    • Type: Digital
    • Temperature Range (°C): -20 to 60
    • Temperature Accuracy (°C): +/- 0.5
    • Resolution: 0.1
    • Power Supply (V): 9
  4. Mitutoyo Digital Depth Gage (Alat Ukur Kedalaman Digital)
    Mulai

    Rp4.599.900

    Mitutoyo Digital Depth Gage (Alat Ukur Kedalaman Digital)
    Deskripsi:
    The Mitutoyo ABSOLUTE Digimatic depth gage features hardened, micro-lapped measuring faces and a base for improved accuracy and wear resistance. The depth gage is constructed of hardened stainless steel and is IP67 rated for exceptional coolant-proof capabilities, making it ideal for use on the shop floor. Measurements are displayed on a digital LCD readout with SPC output for easy, automatic recording.
    atribut:
    • Units: Metric
    • Length Standard: ABSOLUTE electrostatic capacitance type linear encoder
    • Battery Life: Approx. 5 years under normal use
    • Range (mm): 0-150
    • Resolution (mm): 0.01
    • Accuracy (mm): ±0.02
    • Battery: SR44 (1 pc.) 938882
    • Display: LCD
    • Maximum Response Speed: Unlimited
    • Mitutoyo Part Number: VDS-15AX
    • Optional Accessories: 959143, 959149, 959150
    • Repeatability (mm): 0.01
    • SPC Output: Yes
    • Technology: Digimatic
  5. KANON Digital Depth Gauge (Alat Ukur Kedalaman Digital)
    40%
    Mulai

    Rp4.399.900

    KANON Digital Depth Gauge (Alat Ukur Kedalaman Digital)
    atribut:
    • Instrument Error (mm): ±0.03
    • Minimum Display (mm): 0.01
    • Base Dimension (mm): 100
    • Power Supply: Button Type Silver Oxide Battery (SR44)x1 (accessory)
  6. monotaro Alat Ukur Ketebalan Digital (Alat ukur ketebalan)
    Mulai

    Rp989.900

    monotaro Alat Ukur Ketebalan Digital (Alat ukur ketebalan)
    Deskripsi:
    Small parts etc can be measured with one touch. For component measurement
    atribut:
    • Batteries: Button battery LR44 x 1 piece
    • Minimum Displayed Amount (mm): 0.01
    • Gauge Head (mm): 10
    • Instrumental Error (mm): ± 0.03
    • Measuring Force (N): 0.6 to 0.7
    • Measuring Range (mm) : 0 to 12.7
    • Plug Depth (mm): 30
    • Type: Digital
  7. SHINWA Digital Angle Meter (Alat Ukur Sudut Digital)
    Mulai

    Rp1.399.900

    SHINWA Digital Angle Meter (Alat Ukur Sudut Digital)
    atribut:
    • L x H x Thickness (mm): 56x56x30
    • Magnet: 3 places(6 pieces)
    • Measuring Range (°): 90 x 4 directions
    • Finish Material: Main Body: Zinc Alloy, Panel part: Polycarbonate, Magnet: Neodymium Magnet
    • Measurement Precision (mm/m): ±0.2° (±3.5)
    • Minimum Display: 0.1°, 0.1%
    • Power Supply: 9V dry battery x 1(for monitor)
  8. KANON Digital Depth Gauge With Hook (Alat Ukur Kedalaman Digital)
    25%
    Mulai

    Rp9.999.900

    KANON Digital Depth Gauge With Hook (Alat Ukur Kedalaman Digital)
    atribut:
    • Measurement Range (mm): 0 to 150
    • Minimum Display (mm): 0.01
    • Total Length (mm): 238
    • Base Dimension (mm): 80
    • Power Supply: Button Type Silver Oxide Battery (SR44)x1 (accessory)
  9. SHINWA Alat Ukur Sudut Digital 2
    Mulai

    Rp2.199.900

    SHINWA Alat Ukur Sudut Digital 2
    atribut:
    • L x H x Thickness (mm): 151x60x31
    • Measuring Range (°): 360 (4 directions 90)
    • Finish Material: ABS resin, aluminum
    • Measurement Precision: ±0.15° (±0.05° at 0°, 90°)
    • Minimum Display: 0.05°, 0.1%
    • Power Supply: AAA Dry Battery x 2 (accessory)
  10. TRUSCO Alat Ukur Intensitas Cahaya Digital
    Mulai

    Rp2.299.900

    TRUSCO Alat Ukur Intensitas Cahaya Digital
    atribut:
    • Purpose of Use: Illuminance measurement at environmental survey/construction on site.
  11. Nakamura Mfg. Digital Fine Hole Depth Gauge (Alat Ukur Kedalaman Digital)
    Mulai

    Rp8.599.900

    Nakamura Mfg. Digital Fine Hole Depth Gauge (Alat Ukur Kedalaman Digital)
    atribut:
    • Manufacturer Code: 170951
    • Measurement Range (mm): 0 - 150
    • Instrument Error (mm): +-0.02
    • Total Length (mm): 238
    • Power Source: Button-type silver oxide battery (SR44) x 1 (included)
    • Rod diameter: 1.5mm
  12. AND Digital Thickness Gauge (Alat ukur ketebalan)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp20.999.900

    AND Digital Thickness Gauge (Alat ukur ketebalan)
    Deskripsi:
    - You can easily measure the thickness without any specialized knowledge or skill. - A low-cost type measuring instrument that is ideal for wall thickness measurement, corrosion inspection, and material inspection over a wide range from various metals to glass, plastic, and ceramics.
    atribut:
    • Measurement Range (mm): 0.8 to 200.0 (Pulse-echo mode)
    • Graduation (mm): 0.01/0.1
    • Resolution (mm): 0.01/0.1
    • Accuracy (mm): ± 0.1 mm ± 0.5% (measurement range 0.8 to 50.0 mm) ± 0.1 mm ± 1.5% (measurement range 50.1 to 300.0 mm)
    • Dimensions (WxDxH) (mm): 73x23x143
    • Display: Segment LCD display (with backlight)
    • Display Range (mm): 0.65 to 600.0
    • Measurable Materials: Metal, glass, plastic, etc.
    • Measurement Method : Ultrasonic pulse reflection method
    • Power Supply: 2 AA alkaline batteries
    • Sound Velocity Variable Range (m/s): 1000 to 9999
    • TRUSCO Number: 855-8516
    • Unit of Measure: mm
  13. KRISBOW Depth Gauge Digital (Alat Ukur Mikrometer Kedalaman)
    Mulai

    Rp3.699.900

    KRISBOW Depth Gauge Digital (Alat Ukur Mikrometer Kedalaman)
    atribut:
    • Graduation (mm): 0.001
    • Accuracy (mm): +/- 0.002
    • Dimensions (mm): 160 x 100 x 18
  14. STS Digital Walking Measure DWS Series (Alat Ukur Jalan)
    Mulai

    Rp1.799.900

    STS Digital Walking Measure DWS Series (Alat Ukur Jalan)
    atribut:
    • Power: Two AAA alkaline batteries x (included)
    • Measurement Error: +/-0.5%
    • Wheel Diameter (mm): 160
  15. Custom Alat Ukur Intensitas Cahaya Digital
    Mulai

    Rp5.299.900

    Custom Alat Ukur Intensitas Cahaya Digital
    Deskripsi:
    Alat pengukur intensitas cahaya brand Custom dengan layar besar dan sensor eksternal dan dilengkapi dengan tutup sensor
  16. SK Digital Pocket Depth Gauge (Alat Ukur Kedalaman Digital)
    Mulai

    Rp359.900

    SK Digital Pocket Depth Gauge (Alat Ukur Kedalaman Digital)
    atribut:
    • Manufacturer Code: 151195
    • Measurement Range (mm): 0 to 25
    • Instrument Error (mm): ±0.2
    • Minimum Display (mm): 0.1
    • Total Length (mm): 86
    • Base Dimension (mm): 61
    • Power Supply: Lithium coin cell battery (CR2032)x1 (accessory)
  17. SK Digital Thickness Gauge (Alat ukur ketebalan)
    Mulai

    Rp2.799.900

    SK Digital Thickness Gauge (Alat ukur ketebalan)
    Deskripsi:
    - It is an easy-to-read digital type.- You can measure the thickness of small parts, paper, etc. with one touch.Purpose:- For thickness measurement.- Quickly measure the thickness of small parts, paper, etc. with one touch.
    atribut:
    • Measurement Range (mm): 0 to 10
    • Accuracy (µm): ±20
    • Accuracy (mm): ±0.02
    • Graduation (mm): 0.01
    • Insertion Depth (mm): 30
    • Measuring Head (mm): 10mm flat (ceramic)
    • Minimum Display (mm): 0.01
    • Power Supply: Coin type lithium battery (CR2032)x1 (included)
    • Power Supply (V): Coin type lithium battery (CR2032)x1 (included)
  18. Mitutoyo Digital Depth Gage (Alat Ukur Kedalaman Digital)
    Mulai

    Rp5.399.900

    Mitutoyo Digital Depth Gage (Alat Ukur Kedalaman Digital)
    Deskripsi:
    The Mitutoyo ABSOLUTE Digimatic depth gage features hardened, micro-lapped measuring faces and a base for improved accuracy and wear resistance. The depth gage is constructed of hardened stainless steel and is IP67 rated for exceptional coolant-proof capabilities, making it ideal for use on the shop floor. Measurements are displayed on a digital LCD readout with SPC output for easy, automatic recording.
    atribut:
    • Units: Metric
    • Length Standard: ABSOLUTE electrostatic capacitance type linear encoder
    • Battery Life: Approx. 5 years under normal use
    • Range (mm): 0-200
    • Resolution (mm): 0.01
    • Accuracy (mm): ±0.02
    • Battery: SR44 (1 pc.) 938882
    • Display: LCD
    • Maximum Response Speed: Unlimited
    • Mitutoyo Part Number: VDS-20AX
    • Optional Accessories: 959143, 959149, 959150
    • Repeatability (mm): 0.01
    • SPC Output: Yes
    • Technology: Digimatic
  19. monotaro Digital Hygrometer (Pengukur Suhu Ruangan)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp239.900

    monotaro Digital Hygrometer (Pengukur Suhu Ruangan)
    Deskripsi:
    Produk ini juga sering disebut dengan Pengukur Kelembaban Udara.
    atribut:
    • Dimensions (mm): 120x99x23
    • Temperature Range (°C): -9.9 to 50
    • Humidity Range (% RH): 10 to 95
    • Power Supply: AAA Battery - 2pcs
    • Applications: For temperature control in the workplace
    • Installation Method: For two uses
    • Temperature display method: Digital
Daftar Harga Alat Ukur Digital Terbaru October 2026
Oxford Precision Electronic Digital Depthgauge (Alat Ukur Kedalaman Digital)Rp2.199.900
SK Digital Indicator (Alat Ukur Ketebalan)Rp1.399.900
KRISBOW Alat Pengukur Suhu & Kelembaban DigitalRp1.799.900
Mitutoyo Digital Depth Gage (Alat Ukur Kedalaman Digital)Rp4.599.900
KANON Digital Depth Gauge (Alat Ukur Kedalaman Digital)Rp4.399.900
monotaro Alat Ukur Ketebalan Digital (Alat ukur ketebalan)Rp989.900
SK Digital Mini Depth Gauges (Alat Ukur Kedalaman Digital)Rp1.599.900
SHINWA Digital Angle Meter (Alat Ukur Sudut Digital)Rp1.399.900
KANON Digital Depth Gauge With Hook (Alat Ukur Kedalaman Digital)Rp9.999.900
SHINWA Alat Ukur Sudut Digital 2Rp2.199.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)