SK Digital Indicator (Alat Ukur Ketebalan)

Sebelum PPN:
Rp1.399.900
Spesifikasi
Manufacturer Code151715
Measurement Range (mm)0 to 12.7
Minimum Display (mm)0.01
Mount Shaft Diameter (mm)8
Measuring Force (N)1.5 or less
Power SupplyLithium coin cell battery (CR2032)x1 (accessory)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Digital type indicator.
Use
For measurement of displacement such as unevenness on the flat surface, quality of installation of workpiece, shaft run out, or right angle degree.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait