Beli 5w-30 di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Pertamina Ëngine Oil Fastron Gold 5W-30 SN/CF ACEA (LAM) (Oli Mesin)Deskripsi:FASTRON GOLD SAE 5W-30 adalah pelumas sintetik berkualitas premium.TINGKATAN MUTUFASTRON GOLD SAE 5W-30 memenuhi tingkatan mutu:- API SN/CF- ACEA C3-1- MB-Approval 229.51- BMW Long Life 04- GM Dexos 2PENGGUNAANFASTRON GOLD SAE 5W-30 direkomendasikan untuk kendaraan generasi terbaru dari pabrikan kendaraan terkemuka, yang beroperasi pada kondisi ekstrem, khususnya mesin bensin yang dilengkapi dengan exhaust after treatment Devices.
- Fuchs Engine Oil Titan GT1 Flex C23 (Oli Mesin)Deskripsi:TITAN GT1 FLEX C23 SAE 5W-30 is a premium performance engine oil for passenger cars and vans. With the combination of ACEA C2 and C3 and corresponding approvals, TITAN GT1 FLEX C23 SAE 5W-30 covers a wide range of applications to harmonize the needs of a large number of European as well as Asian manufacturers.The product is ideally suited for modern downsized engines, engines with start-stop systems as well as vehicles with exhaust aftertreatment systems such as particle filters or catalytic converters.TITAN GT1 FLEX C23 SAE 5W-30 achieves more than twice the fuel savings compared to conventional ACEA C3 products with the same SAE class (according to M111 FE).atribut:
- Size (ml): 1000
- Q8 Oils Formula Truck 8800 FEDeskripsi:Q8 Formula Truck 8800 FE 5W-30. Synthetic UHPD engine oil for ACEA E4/E6/E7/E9. The Q8 Formula Truck 8800 FE 5W-30 is a superior ultra high performance low SAPS heavy-duty engine oil. This product offers exceptional protection against engine wear, specifically against cam wear, and provides fuel economy improvements up to 1% or more. It meets ACEA E6 specification along with specifications of various leading European OEM’s such as Mercedes-Benz, MAN, Scania and Volvo. Applications. Q8 Formula Truck 8800 FE 5W-30 is developed for heavy-duty vehicles requiring the ACEA E4 / E6 / E7 / E9 and API CJ-4 specifications. It can be used in most Euro IV, Euro V and Euro VI diesel engines equipped with after treatment systems and operating on low sulphur diesel fuel . It exceeds the requirements of more than 90% of the heavy-duty fleet such as IVECO, Scania, MAN, Mercedes-Benz, Cummins, Volvo, MTU, Caterpillar or Tatra Trucks. Q8 Formula Truck 8800 FE 5W-30 may be used where Volvo VDS-5 is prescribed though change interval must be adjusted accordingly and no VDS-5 fuel economy benefits are available. Please note Q8 Formula Truck 8800 FE 5W-30 is not VDS-5 approved.atribut:
- Viscosity Grade: SAE 5W-30
- Kinematic Viscosity (mm²/s): 72.5 (40°C), 12.2 (100°C)
- Viscosity Index: 167
- Total Base Number (mg KOH/g): 13
- Borderline Pumping Temperature (°C): -39
- Density (g/mL): '861 at 15°C
- Flash Point (°C): PM 221
- Pour Point (°C): -42
- Sulfated Ash (%): Mass 1.0
- Petronas Engine Oil Syntium 3000 XS (Oli Mesin)Deskripsi:PETRONAS Syntium 3000 XS 5W-30 dirancang untuk memenuhi spesifikasi API SP dan GF-6 terbaru dan cocok untuk mobil penumpang GM dan Ford (silakan mengacu pada buku panduan manual pemilik). Ini memberikan perlindungan yang sangat baik terhadap proses Pra-Pengapian Kecepatan Rendah (LSPI) memastikan mesin mobil beroperasi tanpa masalah sampai pada waktu penggantian pelumas berikutnya.atribut:
- Application: Passenger car
- FG Code: 70625
- Industry Specification: API SP; ILSAC GF-6
- OEM Approval: GM Dexos1 Gen 2; Ford WSS-M2C961-A1
- Oil Type: Fully Synthetic
- Viscosity: 5W-30
- LIQUI MOLY Engine Oil Leichtlauf 10W-40 (Oli Mesin)Deskripsi:Liqui Moly Low-Friction SAE 10W-40 is a high-performance, low-friction engine oil formulated using the latest additive technology and synthetic components. It is suitable for year-round use in gasoline and passenger vehicle diesel engines with and without exhaust-gas turbocharging and charge air cooler and therefore satisfies the requirements of the latest engine designs. In addition, Low-Friction SAE 10W-40 is best suitable for gas fuelled (CNG/LPG) passenger cars.Properties- saves fuel and reduces pollutant emissions- high lubrication reliability- optimum stability to aging- miscible with all commercially available motor oils- tested for turbochargers and catalytic converters- high wear resistance- excellent high and low temperature behavior- high shear stability- outstanding engine cleanliness- smooth engine running- regenerates seals- instant lubrication after cold start especially suitable for vehicles with mileages over 100,000 km- maintains sealsSpecifications and approvals: ACEA A3 - ACEA B4 - API SL - MB-Approval 229.1 · MB-Approval 229.3 - VW 501 01 - VW 505 00Areas of application Optimum oil for modern gasoline and passenger vehicle diesel and turbocharged engines with and without charge air cooling and for use in gas fuelled (CNG/LPG) passenger cars. Suitable where there are long intervals between oil changes and high engine requirements. Application The operating instructions of the vehicle and engine manufacturers must be followed.atribut:
- SAE Grade: 10W-40 SAE J 300
- Viscosity (mm²/s): 95.5@40°C, 14.0@100°C
- Dynamic Viscosity (mPas): MRV ≤ 60000@-30°C, CCS ≤ 7000@-25°C
- Viscosity Index: 150
- Pour Point (°C): -36
- Flash Point (°C): 232
- Total Base Number (mg KOH/g): 10.8
- Sulfate Ash (g/g): 1.0-1.6/100
- Color number (ASTM): 2.5
- Evaporation Loss (%): 12.0
- HTHS (mPas): ≥ 3.5@150°C
- Density (g/m³): 0.870@15°C
- Fuchs Engine Oil Titan GT1 Pro Flex (Oli Mesin)Deskripsi:Titan GT1 Pro Flex SAE 5W-30Premium Performance, extreme fuel-economy engine oil with new XTL- Technology for optimum cold start ability and outstanding performance reserves. For modern passenger cars and light commercial vehicles with or without extended service intervals. Specially developed for BMW, Mercedes-Benz and Opel vehicles with exhaust after treatment and turbocharger.Titan GT1 Pro Flex SAE 5W-30 is a premium engine oil for passenger cars and vans utilizing the new XTL-Technology. The innovative XTL-Technology offers highest performance over the full temperature range from very low to very high temperatures. The unique lubrication properties of XTL-Technology offer significant benefits in highly stressed engines, especially also in latest downsized turbo/supercharged engines, and vehicles with Stop-Start- Systems.Engines with a high power density enjoy reliable lubrication and start easier and quicker. The product also is advantageous for cars with exhaust gas after treatment systems such as catalysts or particulate filters, as it keeps their conversion rate high and provides better life time. XTL-Technology is proven to allow lower fuel consumption even compared to the same SAE-class.Approvals: - BMW Longlife-04 - dexos2TM (GB2C0209075) - MB-APPROVAL 229.51 - MB-APPROVAL 229.52 - VW 502 00/505 00/505 01 FUCHS Recommendations: - FIAT 9.55535-S3 - FORD M2C917-A - GM-LL-A-025 - GM-LL-B-025atribut:
- Applicable Sector: - Automotive - Consumer, aftermarket - Agriculture, forestry
- Specifications: - ACEA C3 - API SN/SM
- Castrol Engine Oil Edge Gasoline Diesel (Oli Mesin Diesel)Deskripsi:Castrol EDGE dengan TITANIUM FST secara fisik mengubah strukturnya - menjadi lebih kaku pada titik tekanan ekstrem, menjaga komponen logam tetap terpisah, dan mengurangi gesekan. Saat tekanan mereda, oli kembali ke kondisi mengalir bebas. Lebih kuat di bawah tekanan, Castrol EDGE dengan TITANIUM FST mengubah strukturnya dan mengurangi gesekan penguras kinerja hingga 20%. SPESIFIKASI/STANDAR INDUSTRI- ACEA A3/B3, A3/B4- API SN/CF- BMW LL-01- MB-Approval 226.5/229.3/229.5- Porsche A40- Renault RN0700/RN0710- VW 502 00/505 00- CASTROL EDGE 5W-40 diperkuat dengan TITANIUM FST, memiliki dua kali kekuatan lapisan yang mencegah kerusakan oli dan membantu mengurangi gesekan pada mesin. Kekuatan untuk memberikan performa terbaik.atribut:
- Volume (L): 1
- SAE Grade: 5W-40
- Type: Full-Synthetic
- Adnoc Engine Oil Voyager Blue Fully Synthetic (Oli Mesin)Deskripsi:ADNOC Voyager Blue adalah oli mesin multigrade MID SAPS kelas atas, ramah lingkungan, yang di formulasikan dengan oli dasar Fully Synthetic dan aditif generasi terbaru yang dirancang untuk memberikan perlindungan mesin maksimum terhadap keausan, penumpukan endapan, lumpur. Mengandung formulasi SAPS rendah (Sulfated Ash, Phosphorous dan Sulfur) sangat baik untuk mesin diesel ringan yang dilengkapi dengan DPF (Diesel Particulate Filter).Standard Specification :- API SN- DPF (Diesel Particulate Filter) CompatibleApproval :- ACEA C3- MB 229.31- MB 229.51- VW 505 00atribut:
- Pour Point (°C): -33
- Sulfated Ash (%mass): <0.8
- Volume (L): 1
- MOTUL Engine Oil Multipower Plus (Oli Mesin)Deskripsi:Keunggulan : - Oil mesin dengan teknologi Techosynthese untuk meningkatakan performa mesin oada kondisi dingin. - Dirancang serta diujicoba menggunakan teknologi terkini pelumas untuk memenuhi standar performa API SN - Dapat juga digunakan untuk mesin diesel yang membutuhkan API CF Standar/Approval - API SN/CF Performance
- Shell Engine Oil Helix ECO Plus LCGC (Oli Mesin)Deskripsi:- Pelumas Fully Synthetic yang diformulasikan khusus mobil LCGC (Low Cost Green Car) yang membutuhkan spesifikasi pelumas API SN atau ILSAC GF-5.- Teknologi unggul, pembersih aktif Shell.- Memenuhi standar penghematan bahan bakar ILSAC GF-5.- Formula rendah penguapan.atribut:
- Size (L): 3
- Packaging: Gallon
- SAE Grade: 5W30
- SNI License: Yes
- SNI Number: SNI 7069.1:2012 No : 101/S/Pro/B/IV/2018
- Pertamina Ëngine Oil Fastron Ecogreen 5W30, API SN (Oli Mesin)Deskripsi:Fastron Eco Green telah disesuaikan dengan kebutuhan mobil LCGC terbaru. Bahkan, Fastron Eco Green dapat digunakan untuk mesin LCGC yang dilengkapi turbo (non-direct injection) guna mendukung pengurangan emisi gas buang,atribut:
- Volume (L): 3.5
- Shell Engine Oil Helix Ultra SP (Oli Mesin)Deskripsi:Shell Helix Ultra 5W-30 (1L) adalah pelumas mesin mobil full sintetis untuk performa, pembersihan, dan perlindungan mesin tanpa henti.Sebagai pelumas yang dapat membantu mesin mobil agar tetap bersih dan terlindungi, Shell Helix Ultra 5W-30 membantu mencegah endapan yang dapat mengurangi performa mesin Anda, serta membantu mengurangi gesekan mesin untuk menurunkan konsumsi bahan bakar. Shell Helix Ultra 5W-30 (1L) pun dilengkapi dengan Flexy Molecule Technology, yakni molekul yang aktif bekerja ketika mesin mengalami tekanan/temperatur tinggi, serta molekul yang membentuk lapisan pelindung tahan lama dan menyeluruh pada permukaan logam bagian dalam mesin.Shell Helix Ultra 5W-30 (1L) dirancang untuk:- Mesin mobil modern yang berada pada segala kondisi berkendara dengan beban ringan hingga berat, termasuk mobil-mobil yang sering berada pada kondisi berkendara berhenti-jalan akibat kemacetan,- Berbagai jenis mesin mobil berbahan bakar bensin, diesel, dan gas,- Cocok untuk mesin berbahan bakar biodiesel dan campuran bensin/etanol,- Anda yang menginginkan interval penggantian pelumas (oil-drain interval) yang lebih optimal.atribut:
- SAE Grade: 5W-30
- Density at 15°C (kg/m³): 839
- Viscosity Index: 170
- Flash Point (°C): 236
- Kinematic Viscosity (cSt): '9.8 at 100°C
- Pour Point (°C): -48
- SNI License: Yes
- SNI Number: SNI 7069.1:2012 No : 101/S/Pro/B/IV/2018
- HighPoint Meja Training SienaDeskripsi:Solusi sempurna untuk ruang serbaguna dan aktivitas kantor yang dinamis. Cukup flip dan geser meja Siena untuk mengubah pengaturan ruangan dari kelas ke ruang pertemuan atau diskusi kelompok. Semua bisa dengan mudah dilakukan oleh satu orang. Material top table terbuat dari MFC Grade E1 (Emisi Formalin tidak merugikan kesehatan). Sedangkan kaki terbuat dari material metalatribut:
- Top Table Profile: Straight Edging
- Profilling Process: Edge Banding
- Pertamina Engine Oil Fastron Gold 0W-20 SN/GF-5 (LAM) (Oli Mesin)Deskripsi:FASTRON GOLD SAE 0W-20 adalah pelumas sintetik berkualitas premium.FASTRON GOLD SAE 0W-20 memiliki “Formula yang Sangat Seimbang” untuk memenuhi spesikasi ketat OEM Jepang yangmempersyaratkan perlindungan mesin yang handal dan peningkatan penghematan bahan Bakar.TINGKATAN MUTUFASTRON GOLD SAE 0W-20 memiliki tingkatan mutu internasional API SN dan ILSAC GF-5 (approved).PENGGUNAANFASTRON GOLD SAE 0W-20 direkomendasikan untuk kendaraan generasi terbaru dari pabrikan kendaraan terkemuka, yang beroperasi pada kondisi ekstrem dan mempersyaratkan pelumas yang dapat mendukung penghematan bahan Bakar.
- AISIN Brake PadDeskripsi:ADVICS designs and produces brake pads for carmakers around the world. Our Original Equipment quality know-how & high standard features are well-recognized & preferred by leading car manufacturers. ADVICS brake pad breakthrough the ceramic friction technology bringing the OE brake pad to the next level, resulting in superb stopping power and reliable & superior braking performance. Our premium quality brake pad has a optimum balance of comfortable driving feel & smooth braking performance that ensure very quiet braking. It is also ensure cleanliness in wheels, rotor-friendliness & exceptional stopping power over various driving terrains.
- Pertamina Engine Oil Fastron Techno 10W-40 API SN (LAM) (Oli Mesin)Deskripsi:FASTRON TECHNO 10W-40 adalah pelumas sintetik berkinerja tinggi.TINGKATAN MUTUFASTRON TECHNO 10W-40 memenuhi tingkatan mutu API SN.PENGGUNAANFASTRON TECHNO 10W-40 direkomendasikan untuk kendaraan generasi terbaru dari pabrikan kendaraan terkemuka, yang beroperasi pada kondisi ekstrem.
- KIXX OIL Engine Oil Car (Oli Mesin)Deskripsi:Diformulasikan dari base oil Sintetis, sistem aditif dengan performa tinggi dan viscosity index improver paling canggih, yang memenuhi persyaratan grade oli mesin API SN dan ILSAC GF 5. Dioptimalkan untuk performa oli mesin yang menyeluruh terutama untuk efisiensi bahan bakar, mengurangi gesekan dan memberikan daya tahan.Standar Kinerja :- 5W-30 : SN/GF-5/RC/CF - 10W-40 : SN/CF
- Fuchs Multipurpose Grease Lithium Soap Base (Gemuk Serbaguna Otomotif)Deskripsi:Renolit EP 1 and Renolit EP 2 greases are multi-purpose lubricants suitable for use in high pressure greasing equipment. Their pumpability ensures regular and easy flow through the fine bore pipes used in automatic systems. Renolit EP 2 may be used as a general industrial and automotive lubricant. It can be used for product rationalisation for many applications. Renolit EP 2 Complies with British Timken Recommendations 2891 Renolit EP 0 grease will provide for an efficient level of pumpability in small bore systems, which means that even when the point of application is remote from the motive source there will be no significant pressure differential to overcome. This factor is critical when selecting the correct lubricant to be supplied via conventional and modern automatic lubrication systems.Renolit EP 00 is a semi-fluid grease also recommended for automatic greasing units and as an alternative to industrial gear oils to prevent leakage.Renolit EP 000 is a semi-fluid grease recommended for the lubrication of commercial vehicles and plant served by automatic greasing units.It may also be recommended as an alternative to industrial gear oils in enclosed gearboxes where high leakage rates are experienced.atribut:
- Applicable Sector: - Steel, metals - Machinery, equipment
- Color: Translucent brown
- DIN Classification: KP 2 K-20
- Shelf Life: 36months
- Fluid Type Viscosity at 40Degrees C: 230
- Fluid Type Viscosity at 100Degrees C: 17.50
- Pertamina Motorcycle Oil Enduro Matic-G (Oli Motor)Deskripsi:ENDURO MATIC G SAE 20W-40 adalah pelumas motor matik empat langkah berkualitas tinggi.TINGKATAN MUTUENDURO MATIC G SAE 20W-40 memenuhi tingkatan mutu API SL dan JASO MB (approved).PENGGUNAANENDURO MATIC G SAE 20W-40 ini direkomendasikan untuk mesin sepeda motor empat langkah matik (skutik), yang mempersyaratkan pelumas dengan tingkat kekentalan SAE 20W-40.
Daftar Harga 5w-30 Terbaru November 2026
| Pertamina Ëngine Oil Fastron Gold 5W-30 SN/CF ACEA (LAM) (Oli Mesin) | Rp179.900 |
| Fuchs Engine Oil Titan GT1 Flex C23 (Oli Mesin) | Rp219.900 |
| Q8 Oils Formula Truck 8800 FE | Rp399.900 |
| Petronas Engine Oil Syntium 3000 XS (Oli Mesin) | Rp219.900 |
| LIQUI MOLY Engine Oil Leichtlauf 10W-40 (Oli Mesin) | Rp269.900 |
| Fuchs Engine Oil Titan GT1 Pro Flex (Oli Mesin) | Rp419.900 |
| Castrol Engine Oil Edge Gasoline Diesel (Oli Mesin Diesel) | Rp249.900 |
| Adnoc Engine Oil Voyager Blue Fully Synthetic (Oli Mesin) | Rp279.900 |
| MOTUL Engine Oil Multipower Plus (Oli Mesin) | Rp279.900 |
| Shell Engine Oil Helix ECO Plus LCGC (Oli Mesin) | Rp299.900 |
Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)



















































































































































%20(Oli%20Mesin)/54P104857184-1.jpg)
/aoP108439384-1.jpg)

/6aP110897226-1.jpg)
/5fP103940195-1.jpg)
/P102209875-1.jpg)
/hoP107573636-2.jpg)
/7cP111106264-1.jpg)
/j1P103236685-1.jpg)
/5kP110174200-2.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Anti%20Karat%2C%20Minyak%20Pelumas/Fuchs%20Renolin%20(Minyak%20Mesin%20Industri)/hxP103735645-3.jpg)
/6tP104857245-1.jpg)
/0uP107898030-1.jpg)

%20(Oli%20Mesin)/4vP104857175-1.jpg)

%20(Oli%20Mesin)/62P104857218-1.jpg)
/hkP108420632-1.jpg)
/r2P102209974-2.jpg)
/82P104857290-1.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)