LIQUI MOLY Engine Oil Leichtlauf 10W-40 (Oli Mesin)

Kondisi Barang:
Bersertifikat SNI
Sebelum PPN:
Rp269.900 - Rp959.900
Spesifikasi
SAE Grade10W-40 SAE J 300
Viscosity (mm²/s)95.5@40°C, 14.0@100°C
Dynamic Viscosity (mPas)MRV ≤ 60000@-30°C, CCS ≤ 7000@-25°C
Viscosity Index150
Pour Point (°C)-36
Flash Point (°C)232
Total Base Number (mg KOH/g)10.8
Sulfate Ash (g/g)1.0-1.6/100
Color number (ASTM)2.5
Evaporation Loss (%)12.0
HTHS (mPas)≥ 3.5@150°C
Density (g/m³)0.870@15°C

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Liqui Moly Low-Friction SAE 10W-40 is a high-performance, low-friction engine oil formulated using the latest additive technology and synthetic components. It is suitable for year-round use in gasoline and passenger vehicle diesel engines with and without exhaust-gas turbocharging and charge air cooler and therefore satisfies the requirements of the latest engine designs. In addition, Low-Friction SAE 10W-40 is best suitable for gas fuelled (CNG/LPG) passenger cars.

Properties
- saves fuel and reduces pollutant emissions
- high lubrication reliability
- optimum stability to aging
- miscible with all commercially available motor oils
- tested for turbochargers and catalytic converters
- high wear resistance
- excellent high and low temperature behavior
- high shear stability
- outstanding engine cleanliness
- smooth engine running
- regenerates seals
- instant lubrication after cold start especially suitable for vehicles with mileages over 100,000 km
- maintains seals

Specifications and approvals: ACEA A3 - ACEA B4 - API SL - MB-Approval 229.1 · MB-Approval 229.3 - VW 501 01 - VW 505 00

Areas of application Optimum oil for modern gasoline and passenger vehicle diesel and turbocharged engines with and without charge air cooling and for use in gas fuelled (CNG/LPG) passenger cars. Suitable where there are long intervals between oil changes and high engine requirements. Application The operating instructions of the vehicle and engine manufacturers must be followed.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait