Fuchs Multipurpose Grease Lithium Soap Base (Gemuk Serbaguna Otomotif)

Sebelum PPN:
Rp3.899.900
Spesifikasi
Applicable Sector- Steel, metals - Machinery, equipment
ColorTranslucent brown
DIN ClassificationKP 2 K-20
Shelf Life36months
Fluid Type Viscosity at 40Degrees C230
Fluid Type Viscosity at 100Degrees C17.50

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Renolit EP 1 and Renolit EP 2 greases are multi-purpose lubricants suitable for use in high pressure greasing equipment. Their pumpability ensures regular and easy flow through the fine bore pipes used in automatic systems. Renolit EP 2 may be used as a general industrial and automotive lubricant. It can be used for product rationalisation for many applications. Renolit EP 2 Complies with British Timken Recommendations 2891 Renolit EP 0 grease will provide for an efficient level of pumpability in small bore systems, which means that even when the point of application is remote from the motive source there will be no significant pressure differential to overcome. This factor is critical when selecting the correct lubricant to be supplied via conventional and modern automatic lubrication systems.
Renolit EP 00 is a semi-fluid grease also recommended for automatic greasing units and as an alternative to industrial gear oils to prevent leakage.
Renolit EP 000 is a semi-fluid grease recommended for the lubrication of commercial vehicles and plant served by automatic greasing units.
It may also be recommended as an alternative to industrial gear oils in enclosed gearboxes where high leakage rates are experienced.

Ulasan Produk

Tidak ada ulasan