Fuchs Engine Oil Titan GT1 Flex C23 (Oli Mesin)

Sebelum PPN:
Rp219.900 - Rp439.900
Spesifikasi
Size (ml)1000

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
TITAN GT1 FLEX C23 SAE 5W-30 is a premium performance engine oil for passenger cars and vans. With the combination of ACEA C2 and C3 and corresponding approvals, TITAN GT1 FLEX C23 SAE 5W-30 covers a wide range of applications to harmonize the needs of a large number of European as well as Asian manufacturers.

The product is ideally suited for modern downsized engines, engines with start-stop systems as well as vehicles with exhaust aftertreatment systems such as particle filters or catalytic converters.

TITAN GT1 FLEX C23 SAE 5W-30 achieves more than twice the fuel savings compared to conventional ACEA C3 products with the same SAE class (according to M111 FE).
Feature
Industries
- Automotive
- Consumer, aftermarket

Approvals
- BMW LONGLIFE-04
- MB-APPROVAL 229.31
- MB-APPROVAL 229.51
- MB-APPROVAL 229.52
- OPEL OV 040 1547

FUCHS Recommendations
- CHRYSLER MS-11106
- FIAT 9.55535-S1 / -S3
- GM-LL-A-025
- GM-LL-B-025
- IVECO 18-1811 CLASSE SC1
- VW 505 00/505 01

Ulasan Produk

Tidak ada ulasan

Halaman Terkait