Kondisi Barang:
Bersertifikat SNI
Spesifikasi
| Applicable Sector | - Automotive - Consumer, aftermarket - Agriculture, forestry |
|---|---|
| Specifications | - ACEA C3 - API SN/SM |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Titan GT1 Pro Flex SAE 5W-30
Premium Performance, extreme fuel-economy engine oil with new XTL- Technology for optimum cold start ability and outstanding performance reserves. For modern passenger cars and light commercial vehicles with or without extended service intervals. Specially developed for BMW, Mercedes-Benz and Opel vehicles with exhaust after treatment and turbocharger.
Titan GT1 Pro Flex SAE 5W-30 is a premium engine oil for passenger cars and vans utilizing the new XTL-Technology. The innovative XTL-Technology offers highest performance over the full temperature range from very low to very high temperatures. The unique lubrication properties of XTL-Technology offer significant benefits in highly stressed engines, especially also in latest downsized turbo/supercharged engines, and vehicles with Stop-Start- Systems.
Engines with a high power density enjoy reliable lubrication and start easier and quicker. The product also is advantageous for cars with exhaust gas after treatment systems such as catalysts or particulate filters, as it keeps their conversion rate high and provides better life time. XTL-Technology is proven to allow lower fuel consumption even compared to the same SAE-class.
Approvals:
- BMW Longlife-04
- dexos2TM (GB2C0209075)
- MB-APPROVAL 229.51
- MB-APPROVAL 229.52
- VW 502 00/505 00/505 01
FUCHS Recommendations:
- FIAT 9.55535-S3
- FORD M2C917-A
- GM-LL-A-025
- GM-LL-B-025
Premium Performance, extreme fuel-economy engine oil with new XTL- Technology for optimum cold start ability and outstanding performance reserves. For modern passenger cars and light commercial vehicles with or without extended service intervals. Specially developed for BMW, Mercedes-Benz and Opel vehicles with exhaust after treatment and turbocharger.
Titan GT1 Pro Flex SAE 5W-30 is a premium engine oil for passenger cars and vans utilizing the new XTL-Technology. The innovative XTL-Technology offers highest performance over the full temperature range from very low to very high temperatures. The unique lubrication properties of XTL-Technology offer significant benefits in highly stressed engines, especially also in latest downsized turbo/supercharged engines, and vehicles with Stop-Start- Systems.
Engines with a high power density enjoy reliable lubrication and start easier and quicker. The product also is advantageous for cars with exhaust gas after treatment systems such as catalysts or particulate filters, as it keeps their conversion rate high and provides better life time. XTL-Technology is proven to allow lower fuel consumption even compared to the same SAE-class.
Approvals:
- BMW Longlife-04
- dexos2TM (GB2C0209075)
- MB-APPROVAL 229.51
- MB-APPROVAL 229.52
- VW 502 00/505 00/505 01
FUCHS Recommendations:
- FIAT 9.55535-S3
- FORD M2C917-A
- GM-LL-A-025
- GM-LL-B-025
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/P102209875-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
