Beli woodworking di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- SK11 Mata Gergaji W (Hand Saw Blade)Deskripsi:A special spare blade for W blade saws.Special replacement blade for W blade saw.*Please use the product correctly according to the instructions on the product package.atribut:
- Blade Material: SK-5
- Kakuta Lower Presser Handle Vertical ClampDeskripsi:Ideal for inspection jigs, welding jigs, other assembly jigs, and processing jigs. Can also be used in woodworking and DIY.atribut:
- Maximum Width (mm): 44.6
- Maximum Height (mm): 146
- Mass (g): 345
- Handle Operation Angle (Degrees): 60
- Material: Steel
- Mounting Method: Flange
- Accessories: M8x50 rubber bolts
- Clamp arm movement angle (°): 100
- Maximum Length (mm): 170
- Tightening Pressure (kN): 2.25
- WAKI Dowels Woodworking (Pasak Penyangga Rak)Deskripsi:Please use it for upper and lower jumpsuits such as Japanese chests of drawers, and as a shelf holder for shelves on which light objects are placed.atribut:
- Material: Beech
- TRUSCO Aluminium Vice with Quick-relase FunctionDeskripsi:-Made of an aluminum alloy and is a very lightweight vice for woodworking.-Can quickly clamp by pressing the quick button.-A handle made of soft resin enables easy rotation.-Made of an aluminum alloy and is a very lightweight angle vice for woodworking.atribut:
- Opening Width: 70mm
- Opening Depth: 28mm
- Opening: 65mm
- Dimensions: 135x115x55mm
- TRUSCO Aluminium Vice with Quick-relase FunctionDeskripsi:-Made of an aluminum alloy and is a very lightweight vice for woodworking.-Can quickly clamp by pressing the quick button.-A handle made of soft resin enables easy rotation.-Made of an aluminum alloy and is a very lightweight angle vice for woodworking.atribut:
- Opening Width: 70mm
- Opening Depth: 28mm
- Dimensions: 203x203x45mm
- Opening: 65mm
- C.H. HANSON Layout Square & T-SquareDeskripsi:Adjustable rafter squares move their arm along a hinge and lock it into place to measure and mark any angle. They provide greater precision and versatility than standard rafter squares. Their integrated bubble vials allow leveling in three planes. These pivot squares determine roof pitches, measure grade, and assist with making miter, level, and plumb cuts.atribut:
- UNSPSC: 27111803
- Center-to-Edge Heel Width (inch): 4 1/2
- Edge Style: Square
- Finish: Matte
- Numeric Marks: Inches
- Scribe Notch End (inch): 9
- Scribe Notch Location: Bottom; Top
- Scribe Notch Start (inch): 1
- Specialized Scales: Common Rafter Scale; Degree Scale
- Square Size (inch): 9 1/2
- Square Type: Pivot
- System of Measurement: Inch
- monotaro F Clamps (Klem F)Deskripsi:Produk ini juga sering disebut dengan Clamp Fatribut:
- Overall Length (mm): about 357
- Maximum Openings (mm): 300
- Jaw Depth (mm): Approx. 80
- Material: # 45 Carbon Steel (Forged)
- Dimensions a (mm): 15.7
- Dimensions b (mm): 7.7
- Weight (g): about 630
- EMPIRE Adjustable T-Square Heavy Dutyatribut:
- UNSPSC: 31160000
- BOSCH Circular Saw Machine (Gergaji Mesin)Deskripsi:Kapasitas muatan berlebih yang tinggi untuk pengerjaan terberatDukungan tambahan untuk pemotongan materialPerlindungan operator maksimal dan meminimalkan getaranatribut:
- Hole of Cutting Grinding Disc (mm): 25.4
- Sound Level (dBA): 113
- Uncertainty K (dB): 3
- Tsubosan Craft for Woodworking Fileatribut:
- Blade Length (mm): 100
- File Cut Roughness: Ogre
- Overall Length (mm): 190
- Thickness (mm): 4
- Compatible Materials: Tree, soft metal
- TOTAL Biscuit JointerDeskripsi:Include 15 pcs Biscuit dowelsatribut:
- Blade Diameter (mm): 100
- Frequency (Hz): 50/60
- Input Power (W): 950
- No-load Speed per minute: 11000
- Package Dimensions (cm): 40x17x18
- Voltage (V): 220-240
- monotaro For Sucking Type Spray Gun DIY (Body Only)atribut:
- Attachment Port: G1/4 (cup)
- Indispensable Compressor (kW): 0.75 or more
- Paint Nozzle Diameter (φ mm): 1.5
- Air Pressure (MPa): 0.3 to 0.35
- Open Pattern (mm): 180
- Air Consumption (L/minute): About 130
- Air Intake: G1/4
- Fluid Discharge Rate (ml/minute): About 180
- Set Contents: Gun, air plug, wrench, brush
- Supplying System: Wicking formula
- TRUSCO Wood Worker'S ViceDeskripsi:-Durable vice for woodworking
- INGCO Air Spray Gun HVLP (Alat Semprot Cat)atribut:
- Standard Nozzle (mm): 1.4
- Pattern Width (mm): 180-250
- Optional Nozzle (mm): 1.3-2.5
- TEKIRO Precision Screwdriver Set (Mata Obeng)Deskripsi:TEKIRO SET OBENG PRESISI 30 PCS /OBENG SET 30 IN 1Tekiro Obeng Presisi set 30 Pcs Memiliki magnet di unjung kembangFungsi : Untuk digunakan memasang dan membuka screw pada handpone, jam tangan Material : Chrome VanadiumDimensi : 2mm 2.5mm 3mmTERDIRI DARI :- 9 Pcs Bits Torque ( T4, T5, T6, T7, T8, T9, T10, T15, T20 )- 8 Pcs Bits Hex ( 0.7 mm, 0.9 mm, 1.3 mm, 1.5 mm, 2 mm, 2.5 mm, 3 mm, 4 mm )- 7 Pcs Bits Min ( 1 mm, 1.5 mm, 2 mm, 2.5 mm, 3 mm, 3.5 mm, 4 mm )- 4 Pcs Bits Plus ( PH000, PH00, PH0, PH1 )- 2 Pcs Bits Pozi ( PZ0, PZ1 )atribut:
- Material: Chrome Vanadium
- BEST (Hardware) Shelf Dowel Insertion Type Straight 5mm (Pasak Penyangga Rak)Deskripsi:Plug-in type.A shelf dowel for attaching shelves to be attached to furniture and color boxes.atribut:
- Overall Length (mm): 25
- Insertion Hole Diameter (mm): 5
- INGCO Biscuit JointerDeskripsi:INGCO Biscuit Jointer (100mm) // Mesin Penyambung Papan Kayu Tenon TenoningWith 15pcs biscuit dowelatribut:
- Voltage (V): 220-240
- Frequency (Hz): 50/60
- Input Power (W): 950
- Blade Diameter (mm): 100
- No Load Speed (rpm): 11000
Daftar Harga woodworking Terbaru October 2026
| SK11 Mata Gergaji W (Hand Saw Blade) | Rp129.900 |
| WAKI Dowel Woodworking (Pasak Penyangga Rak) | Rp22.900 |
| Kakuta Lower Presser Handle Vertical Clamp | Rp429.900 |
| WAKI Dowels Woodworking (Pasak Penyangga Rak) | Rp20.900 |
| TRUSCO Aluminium Vice with Quick-relase Function | Rp789.900 |
| TRUSCO Aluminium Vice with Quick-relase Function | Rp469.900 |
| C.H. HANSON Layout Square & T-Square | Rp619.900 |
| monotaro F Clamps (Klem F) | Rp259.900 |
| EMPIRE Adjustable T-Square Heavy Duty | Rp1.399.900 |
| BOSCH Circular Saw Machine (Gergaji Mesin) | Rp2.599.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/62P114252218-1.jpg)
/4xP111808177-1.jpg)

/l5P110688761-1.jpg)



/P101001145-1.jpg)

/P101518688-1.jpg)



/P102940073-1.jpg)

/mjP105457811-2.jpg)
/ngP102267844-2.jpg)
%20Shelf%20Dowel%20Insertion%20Type%20Straight%205mm%20(Pasak%20Penyangga%20Rak)/btP110267425-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)