monotaro For Sucking Type Spray Gun DIY (Body Only)

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp599.900
Spesifikasi
Attachment PortG1/4 (cup)
Indispensable Compressor (kW)0.75 or more
Paint Nozzle Diameter (φ mm)1.5
Air Pressure (MPa)0.3 to 0.35
Open Pattern (mm)180
Air Consumption (L/minute)About 130
Air IntakeG1/4
Fluid Discharge Rate (ml/minute)About 180
Set ContentsGun, air plug, wrench, brush
Supplying SystemWicking formula

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- Please do not use at maximum use pressure (0.68MPa). 
- Please do not spray towards people and creatures. 
- Before cleaning, disassembling, or checking, be sure to leave the pressure without interrupting the work and please set it to zero.
- Be sure to check each part for breakage, deformation, cracks before use, please check if there is loose screw. 
- Please understand that we will not compensate for secondary loss, such as failure of this product, production guarantee due to trouble, operation compensation etc.
Feature
It is only the body for sucking type spray gun DIY. Usable DIY application (woodworking, furniture painting, metal painting)

Ulasan Produk

Tidak ada ulasan