Beli wifi di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Non Brand Paint Brush (Kuas Cat)
    Mulai

    Rp4.900

    Non Brand Paint Brush (Kuas Cat)
    Deskripsi:
    Flat sash brushes have bristles that run straight across the ferrule and are used for applying paint over flat, seamless areas. These brushes provide an even flow of paint across trim and other surfaces.
  2. PROLiNK Wireless Dual and Gigabit Router
    Mulai

    Rp1.399.900

    PROLiNK Wireless Dual and Gigabit Router
    Deskripsi:
    WiFi Standard : - Concurrent Dual-Band: IEEE 802.11 b/g/n (2.4GHz) IEEE 802.11 a/n/ac (5GHz) RF Output Power : - 2.4GHz: Max 20dBm; 5GHz : Max 20 dBm Date Rate : - 300Mbps (2.4GHz); 867Mbps (5GHz) Wireless Mode : - Router/AP/Repeater mode Security : - 64/128-bit WEP, WPA-PSK/WPA2-PSK MAC Address Filtering; Wi-Fi Protected Setup (WPS) Firewall : - DoS, IP/MAC Filtering, DMZ Interface : - WAN x 1 : 10/100/1000Mbps Auto MDI/MDIX Ethernet Port (RJ45) - LAN x 4 : 10/100/1000Mbps Auto MDI/MDIX Ethernet Port (RJ45) - USB2.0 x 1 (Optional) Buttons : - Power, WPS, WLAN, Reset Antenna : - 4 x Fixed High-Gain Antenna Power Adapter : - 12VDC/1A Power Consumption : - 10W (Maximum)
    atribut:
    • Fast Transfer Speed (Mbps): 1200
  3. Siglent Wifi Module Activation License
    Mulai

    Rp3.099.900

    Siglent Wifi Module Activation License
    Deskripsi:
    Siglent SDS1000X-E-WIFI Module + License key for the four channel SDS1000X-E oscilloscope series.
  4. TRUSCO Steel Whiteboard (Plain, Upright And Horizontal) (Papan Tulis)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp779.900

    TRUSCO Steel Whiteboard (Plain, Upright And Horizontal) (Papan Tulis)
    atribut:
    • Accessories: One Rahul, Marker Pen (Black One), One Pen Tray, Two Bracket Hanging
    • Color: White
    • Frame Color: Silver
  5. AXIOO Wifi Router
    Mulai

    Rp3.399.900

    AXIOO Wifi Router
    Deskripsi:
    Dual Band 2.4 GHz/5 GHz, IEEE 802.11 a/b/g/n/ac, 3G, 4G LTE, LAN & WAN, 1x Sim Slot
    atribut:
    • BMP Value: 15
    • Data Rate (Mbps): Up to 300
    • Power (W): <12
    • TKDN Value (%): 31.83
    • TKDN Value + BMP Value: 46.83
    • Types of Products: PDN
    • Types of TKDN Products: Router
  6. SIMON ELECTRIC Wall-mounted WiFi Router
    Mulai

    Rp859.900

    SIMON ELECTRIC Wall-mounted WiFi Router
    atribut:
    • Range: M3
    • Type: Hotel Solution
  7. KRISBOW Tempat Sampah/Tong Sampah Tutup Ayun Plastik (Dustbin/Trash Bin)
    Mulai

    Rp179.900

    KRISBOW Tempat Sampah/Tong Sampah Tutup Ayun Plastik (Dustbin/Trash Bin)
    Deskripsi:
    Alat yang digunakan untuk menampung sampah sementara sehingga sampah dapat dibuang saat tempat sampah sudah penuh. Alat ini sangat cocok dipakai karena desain yang ergonomis dengan kapasitas yang optimal. Tempat sampah ini dipakai pada indoor atau outdoor. Tempat sampah Krisbow sering digunakan di industri, pabrik, bengkel.
  8. tp-link Wireless N Router
    Rating:
    100% of 100
    (1)
    Mulai

    Rp169.900

  9. Ruijie Wi-Fi 6 Dual-band Gigabit Mesh Router
    Mulai

    Rp1.299.900

    Ruijie Wi-Fi 6 Dual-band Gigabit Mesh Router
    atribut:
    • Advanced Technology: VPN, Beamforming, OFDMA, IPv6
  10. Mikrotik Router
    Mulai

    Rp3.599.900

  11. tp-link Wireless MU-MIMO WiFi Router AC1200
    Mulai

    Rp569.900

    tp-link Wireless MU-MIMO WiFi Router AC1200
    Deskripsi:
    AC1200 Dual Band WiFi Meets Your Smooth Network NeedsThe Archer C64 allows you to connect more devices and stream simultaneously with its dual 2.4GHz and 5GHz bands. The 2.4GHz band provide reliable connections for sending emails, web browsing and other simple tasks. The 5GHz band delivers speed up to 867Mpbs, great for media-intense applications like video streaming and online gaming†. With a lag-free connection, you will never miss out again.Take Your Network Security to the Next LevelThe latest WiFi security protocol, WPA3, brings new capabilities to improve cybersecurity in personal networks. More secure encryption in WiFi password safety and enhanced protection against brute-force attacks combine to safeguard your home WiFi.Extensive WiFi Coverage Throughout Your HomeWith 4 high-performance external antennas, Archer C64 boosts WiFi signals throughout your home. Beamforming technology detects devices and concentrates wireless signal strength towards them, particularly for previously hard to reach outlets.Simultaneously Streaming to Multiple Devices with MU-MIMOAC1200 WiFi with MU-MIMO‡, it establishes multiple simultaneous connection for you to enjoy higher speeds and greater stability. No more bandwidth congestion or latency. Enjoy non-stop entertainment on all your devices — lag free.10 × Faster — Wired or WirelessGigabit Ethernet ports (1 WAN+ 4 LAN) deliver speeds up to 10 × faster than standard Ethernet connections. Plug in your PCs, smart TVs, and game consoles for fast and reliable connections.Archer C64 is your best choice for high-performance Gigabit network entry, with a competitive price advantage, full Gigabit Ethernets ports drive your devices to peak performance.Package Content:- Wireless Router Archer C64- Power Adapter- RJ45 Ethernet Cable- Quick Installation Guide
    atribut:
    • Standards and Protocols: Wi-Fi 5 | IEEE 802.11ac/n/a 5 GHz; IEEE 802.11n/b/g 2.4 GHz
    • Working Modes: Router Mode, Access Point Mode
    • WiFi Encryption: WPA, WPA2, WPA3, WPA/WPA2-Enterprise (802.1x)
    • Processor: 1.2GHz CPU
    • Buttons: WPS/Reset Button
    • Dimensions (WxDxH) (mm): 120x120x27.9
    • Ethernet Ports: 1x Gigabit WAN Port; 4x Gigabit LAN Ports
    • Power: 12V = 1A
    • Protocols: IPv4; IPv6
    • WiFi Speeds: AC1200 | 5 GHz: 867 Mbps (802.11ac); 2.4 GHz: 400 Mbps (802.11n)
  12. Totolink AC1200 Wireless Dual Band Router
    Mulai

    Rp319.900

    Totolink AC1200 Wireless Dual Band Router
    Deskripsi:
    A950RG wireless router complies with the latest IEEE 802.11ac wave2 Wi-Fi standard, with MU-MIMO technology offering continual high speed data transmission for multiple devices at the same time.Built-in 1GHz processor provides powerful data handling capacity to improve Wi-Fi transfer efficiency.Meanwhile, simultaneous dual band with middle power design on both bands make wireless connection more flexible and stable, especially over long distance.Generally, A950RG is designed for medium-size homes with increasing demand of high speed Wi-Fi network.Package Contents:A950RG Wireless Router x1, Power Adapter x1, Ethernet Cable x1, Quick Installation Guide x1
    atribut:
    • Data Rate (Mbps): 2.4GHz; Up to 300, 5GHz; Up to 867
    • RF Frequency (GHz): 2.4/5
    • Standard & Protocol: IEEE 802.11ac, IEEE 802.11a, IEEE 802.11b, IEEE 802.11g, IEEE 802.11n
  13. Hioki Earth Tester
    Mulai

    Rp6.599.900

    Hioki Earth Tester
    atribut:
    • Dustproof and Waterproof: IP65/IP67 (EN60529)
  14. Ruijie Wi-Fi 6 Dual-band Gigabit Gaming Router
    Mulai

    Rp1.299.900

    Ruijie Wi-Fi 6 Dual-band Gigabit Gaming Router
    atribut:
    • Advanced Technology: Ruijie DDNS, VPN, IPv6
    • Antenna Gain (dBi): 2.4GHz = 5; 5GHz = 5
    • Antennas: 5 external antennas
    • Dimensions (WxDxH) (mm): 260x140x30
    • Interface: 1 x 10/100/1000 Base-T WAN Port, 1 x 10/100/1000 Base-T WAN/LAN Port, 2 x 10/100/1000 Base-T LAN Ports
    • MIMO: 2.4GHz = 2x2; 5GHz = 2x2
    • Max. Wi-Fi Speed (Mbps): 2.4 GHz=574; 5 GHz=2402
    • Power Supply (V/A): DC 12/1.5
    • Recommended Users: 60
    • Wi-Fi Standards: Wi-Fi 6 (802.11ax)
  15. Acer PC Desktop
    Mulai

    Rp47.999.900

    Acer PC Desktop
    atribut:
    • BMP Value: 15
    • Types of Products: PDN
Daftar Harga wifi Terbaru October 2026
Non Brand Paint Brush (Kuas Cat)Rp4.900
PROLiNK Wireless Dual and Gigabit RouterRp1.399.900
Siglent Wifi Module Activation LicenseRp3.099.900
WEIDMULLER Industrial Security RouterRp22.999.900
TRUSCO Steel Whiteboard (Plain, Upright And Horizontal) (Papan Tulis)Rp779.900
AXIOO Wifi RouterRp3.399.900
SIMON ELECTRIC Wall-mounted WiFi RouterRp859.900
KRISBOW Tempat Sampah/Tong Sampah Tutup Ayun Plastik (Dustbin/Trash Bin)Rp179.900
tp-link Wireless N RouterRp169.900
Ruijie Wi-Fi 6 Dual-band Gigabit Mesh RouterRp1.299.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)