Beli welding table di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- BUILDPRO Portable Welding TableDeskripsi:Adjustable-height folding welding tables adjust vertically so the work surface can be set to a comfortable working height.atribut:
- UNSPSC: 56101519
- Adjustability: Adjustable Height
- Features: Easily Movable; Fully Adjustable
- Frame Color: Black
- Frame Material: Steel
- Includes: (2) Casters; (2) Steel Guide Rails
- Manufacturer Part Number: TS3020
- Number of Drawers: 0
- Overall Depth (in): 20
- Overall Height (in): 32
- Overall Width (in): 30
- Portability: Stationary
- Table Surface Height (Minimum) (in): 26
- Weight Capacity (lbs): 350
- Work Surface Depth (in): 20
- Work Surface Finish: Powder Coated
- Work Surface Pattern: Three 1.1 in Slots
- Work Surface Thickness (in): 0.08
- Work Surface Width (in): 30
- LITTLE GIANT Stationary Welding TableDeskripsi:Fixed-height welding tables are waist-height or lower to make it easier to see and approach the work when performing high-precision work. The grated surface allows slag and other debris to fall off the work surface and collect in a catch. The grate comes off so the pan can be cleaned and emptied as needed.atribut:
- UNSPSC: 24102006
- Adjustability: Not Adjustable
- Features: Easily Movable
- Frame Color: Gray
- Frame Material: Steel
- Manufacturer Part Number: WG-2451
- Number of Drawers: 0
- Overall Depth (in): 51
- Overall Height (in): 34
- Overall Width (in): 24
- Weight Capacity (lbs): 2000
- Work Surface Finish: Powder Coated
- Work Surface Pattern: Steel Bar Grating
- WESTWARD Welding TableDeskripsi:Forged head has chisel on 1 end and point on the other to remove weld splatter. Steel shaft and wire handle.atribut:
- Item: Welding Table
- Process: Welding
- Overall Width (inch): 40
- Work Surface Material: Steel
- Frame Finish: Powder Coated
- Overall Height (inch): 36
- Frame Color: Blue
- Frame Material: Steel
- Overall Depth (inch): 24
- Portability: Portable
- Table Surface Height (Maximum) (inch): 36
- Work Surface Depth (inch): 24
- Work Surface Finish: Zinc Plated
- Work Surface Thickness (inch): 1.13
- Work Surface Width (inch): 40
- BUILDPRO Riser for Modular Welding TableDeskripsi:Riser blocks for modular welding tables have precision-machined sides and hole placement to ensure faces are flush for accurate welding. Riser blocks can also be used to join two tables to create a larger work surface.atribut:
- Compatible Table Hole Size: 5/8
- STRONG HAND TOOLS Modular Fixturing Kitatribut:
- UNSPSC: 31160000
- BUILDPRO Clamp for Modular Welding TableDeskripsi:Locking clamps can be set at any opening dimension to quickly lock parts in place when performing production work. Sometimes called insterta pliers, these clamps have a crank handle that tightens the clamp to the desired pressure.atribut:
- UNSPSC: 27112103
- Compatible Table Hole Size: 5/8
- FLEXTUR Tool Holder for Modular Welding TableDeskripsi:These welding gun holders attach to a hole in the table top to secure welding guns and keep them easily accessible.atribut:
- UNSPSC: 23171511
- Manufacturer Part Number: 78908905
- Product Type: Weld Gun Holder
- Finish: Powder Coated
- Includes: (1) Flextur Weld Gun Holder
- Compatible With: Flextur Welding Table
- Country of Origin: USA (subject to change)
- R.F.YAMAKAWA Working TableDeskripsi:-Tough workbench using thick laminated plywood as a top board (25mm).-Also serves as a storage space if a separately-sold optional shelf board is installed at the foot.atribut:
- Top Board Color: White
- HighPoint Monza Banquet Tableatribut:
- Top Table Thickness: 25mm
- Head Rest: Foldable Metal Leg
- Leg: With Black Powder Coated
- Top Table Profile: Straight Edging
- Features: Scratch Resistant Surface
- Material: Plastic Moulding (Edging)
- Profilling Process: Edge Banding
- BESSEY Clamp for Modular Welding TableDeskripsi:T-handle clamps for modular welding tables have a screw mechanism that is tightened onto the workpiece. The main bar allows the clamp to be quickly adjusted to the workpiece while the screw mechanism tightens the workpiece in place. The handle slides to either end, which enables the clamps to be used in tight spaces and allows the welder to apply high torque to the clamp when securing the workpiece to the table.atribut:
- Compatible With: Welding Table
- Features: Fixed Throat Depth; Sliding Arm; Tempered Profile
- Product Type: Welding Table Clamp
- Standards: ACME
- KRISBOW MIG Welding 1P with Trolley (Mesin Las)Deskripsi:MIG WELD 250A 1P W/TROLEY VRM25- Hemat Energy dengan teknologi IGBT INVERTER- Pengelasan lebih stabil,penetrasi dalam,tidak banyak spatter dan lebih efisien dalam pengerjaan (Cost and Energy)- Mesin awet tahan lama dengan pendingin Kipas- Prosess pekerja lebih menguntungkan dengan multi prosess MIG TIG MMA dalam Satu mesin- Pengoperasian mesin lebih mudah dan lebih presisi dalam setiap pengaturan mode karena bantuan dari layar digital- Tekonologi terbaru IGBT- Layar Digital Terbaru- Multi Prosess MIG MMA TIG- Proteksi Overheat dan Duty Cycle yang tinggi dalam ampere Maksimal 250A- Mesin di dukung dengan pendingin kipas kapasitas besaratribut:
- Dimensions (mm): 542x280x382
- Current (A): 250
- AOTAI MIG Welding Inverter DCatribut:
- Rated Input Capacity (kVA): 12.7
- Rated Input Current (A): 19.3
- Dimensions (mm): 655x324x546
- Duty Cycle (%): '60%@350A at 40°C
- OCV (V): Around 70
- Output Current Range (A): 60-350
- Output Voltage Range (V): 14-40
- Trigger Mode: 2/4T
- Weight (kg): 40
- Weight (lbs): 88.3
- Wire Size (mm): 0.8, 1.0, 1.2
- Makita Angle Grinder (Mesin Gerinda Tangan)Deskripsi:Produk Gerinda Tangan dari Makita ini memiliki kecepatan mesin mulai dari 6,600 - 11,000 RPM, cocok untuk industri manufaktur, bengkel konstruksi, dan juga pemakaian sehari-hari
- NIKKO STEEL Welding Electrode Mild Steel RD-260 (Kawat Las Elektroda)Deskripsi:Digunakan untuk pengelasan konstruksi umum (kelas 42kgf/mm², baja ST.41). Jenis salutan: High Titania, YP: 43.5kgf/mm², TS: 52.1kgf/mm², Є: 29%, CIV (0°C): 8.8kgf-m Posisi las: Semua posisi. Penetrasi sedang, alur las bagus, asap sedikit, terak mudah lepas. Cocok untuk konstruksi kapal, bangunan, otomatif. Arus: AC, DC+, DC-atribut:
- Certifications: AWS A5.1 E6013, JIS Z 3211 D4313
- Current: AC, DC+, DC-
- Yield Point (kgf/mm²): 43.5
- Tensile Strength (kgf/mm²): 52.1
- Elongation (%): 28
- MultiPro MMA Welding MachineDeskripsi:Suitable : - Electrode 1.6-3.2mm (Basic & Rutile) (AWS E6013, E7018, E7016, Etc.). - Light Industrial. - Work with Generator.atribut:
- Frequency (Hz): 50/60
- Panasonic Welding TIG Welding Machine (Mesin Las TIG)atribut:
- Frequency (Hz): 50/60
Daftar Harga welding table Terbaru October 2026
| BUILDPRO Portable Welding Table | Rp4.799.900 |
| LITTLE GIANT Stationary Welding Table | Rp18.999.900 |
| WESTWARD Welding Table | Rp7.799.900 |
| BUILDPRO Riser for Modular Welding Table | Rp699.900 |
| STRONG HAND TOOLS Modular Fixturing Kit | Rp709.999.900 |
| BUILDPRO Clamp for Modular Welding Table | Rp1.099.900 |
| SHUTER Workbenches Ultra Heavy Duty (Meja Bengkel) | Rp1.099.900 |
| FLEXTUR Tool Holder for Modular Welding Table | Rp2.599.900 |
| R.F.YAMAKAWA Working Table | Rp1.799.900 |
| HighPoint Monza Banquet Table | Rp1.599.900 |
Data diperbarui pada 11/10/2026 (Harga belum termasuk PPN)



















































































































































%20%26%20Pengelasan/Produk%20Las/Peralatan%20Las/BUILDPRO%20Portable%20Welding%20Table/7rP109497279-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Peralatan%20Las/LITTLE%20GIANT%20Stationary%20Welding%20Table/11P109499037-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Peralatan%20Las/WESTWARD%20Welding%20Table/dsP107771496-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Peralatan%20Las/BUILDPRO%20Riser%20for%20Modular%20Welding%20Table/ibP109497659-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Peralatan%20Las/STRONG%20HAND%20TOOLS%20Modular%20Fixturing%20Kit/bsP111661424-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Peralatan%20Las/BUILDPRO%20Clamp%20for%20Modular%20Welding%20Table/gjP109490595-1.jpg)
/30P101004108-2.jpg)
%20%26%20Pengelasan/Produk%20Las/Peralatan%20Las/FLEXTUR%20Tool%20Holder%20for%20Modular%20Welding%20Table/miP110186810-1.jpg)


%20%26%20Pengelasan/Produk%20Las/Peralatan%20Las/BESSEY%20Clamp%20for%20Modular%20Welding%20Table/g1P109490577-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/Mesin%20Las%20Semi%20Otomatis/KRISBOW%20MIG%20Welding%201P%20with%20Trolley%20(Mesin%20Las)/icP107071660-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/AOTAI%20MIG%20Welding%20Inverter%20DC/odP105578877-1.jpg)

/P101578446-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Elektrode%20Las/Kawat%20Las%20untuk%20Mild%20Steel%20%26%20High%20Tensile%20Steel/NIKKO%20STEEL%20Welding%20Electrode%20Mild%20Steel%20RD-260%20(Kawat%20Las%20Elektroda)/17P103216043-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/MultiPro%20MMA%20Welding%20Machine/h7P105479619-1.jpg)
/h4P103638616-3.jpg)
%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/Mesin%20Las%20Argon/Panasonic%20Welding%20TIG%20Welding%20Machine%20(Mesin%20Las%20TIG)/eeP103233518-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)