BESSEY Clamp for Modular Welding Table

Sebelum PPN:
Rp1.399.900 - Rp2.299.900
Spesifikasi
Compatible WithWelding Table
FeaturesFixed Throat Depth; Sliding Arm; Tempered Profile
Product TypeWelding Table Clamp
StandardsACME

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
T-handle clamps for modular welding tables have a screw mechanism that is tightened onto the workpiece. The main bar allows the clamp to be quickly adjusted to the workpiece while the screw mechanism tightens the workpiece in place. The handle slides to either end, which enables the clamps to be used in tight spaces and allows the welder to apply high torque to the clamp when securing the workpiece to the table.
Feature
Table Clamp Compatible Table Hole Size 1 1/8 in Compatible With Welding Table Features Sliding Arm Tempered Profile Variable Throat Depth Holding Capacity 1 100 lb Includes T-Bar Maximum Jaw Opening 12 in Outside Diameter 1.1 in Overall Depth 16.9 in Overall Height 16.9 in Overall Width 2.6 in Product Type Welding Table Clamp Thread Size 1-1/8 in Throat Depth 1 5/8 in Work Surface Pattern Precision 5/8 in Hole in 2 in Grid Pattern Material Steel Process Clamping

Ulasan Produk

Tidak ada ulasan