LITTLE GIANT Stationary Welding Table

Sebelum PPN:
Rp18.999.900
Spesifikasi
UNSPSC24102006
AdjustabilityNot Adjustable
FeaturesEasily Movable
Frame ColorGray
Frame MaterialSteel
Manufacturer Part NumberWG-2451
Number of Drawers0
Overall Depth (in)51
Overall Height (in)34
Overall Width (in)24
Weight Capacity (lbs)2000
Work Surface FinishPowder Coated
Work Surface PatternSteel Bar Grating

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Fixed-height welding tables are waist-height or lower to make it easier to see and approach the work when performing high-precision work. The grated surface allows slag and other debris to fall off the work surface and collect in a catch. The grate comes off so the pan can be cleaned and emptied as needed.
Feature
Welding Table Overall Depth 51 in Overall Height 34 in Overall Width 24 in Number of Drawers 0 Weight Capacity 2 000 lb Work Surface Finish Powder Coated Work Surface Pattern Steel Bar Grating Adjustability Not Adjustable Features Easily Movable Frame Color Gray Frame Material Steel

Ulasan Produk

Tidak ada ulasan

Halaman Terkait