BUILDPRO Clamp for Modular Welding Table

Sebelum PPN:
Rp1.099.900 - Rp2.099.900
Spesifikasi
UNSPSC27112103
Compatible Table Hole Size5/8

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Locking clamps can be set at any opening dimension to quickly lock parts in place when performing production work. Sometimes called insterta pliers, these clamps have a crank handle that tightens the clamp to the desired pressure.
Feature
Table Mount Clamp Compatible Table Hole Size 5/8 in Compatible With Clamping Squares Right Angle Brackets Riser Blocks Features Crank Handle to Pre-Set the Clamp Opening Rear Crank Handle Allows Clamp Pressure Adjustment While the Clamp is in Locked Position Holding Capacity 200 lb Maximum Jaw Opening 5 1/2 in Overall Depth 6.1 in Overall Height 12 in Overall Width 4.8 in Product Type Inserta Pliers Throat Depth 5 3/4 in Work Surface Pattern 5/8 in Hole Every 2 in

Ulasan Produk

Tidak ada ulasan

Halaman Terkait