Beli water heater instan di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Ariston Water Heater Medium Capacity PRO R CylinderDeskripsi:Maximum performance with ease TECH-IN-BRIEF> Exclusive design> The best quantity of hot water mix> A powerful new thermometer> Thermostat with bipolar safety device> Magnesium anode is larger> High efficiency with additional polyurethane insulation> Pressure valves are tested at 8 bar> The products are tested to the highest quality standards> The Titanium Tank is tested at 16 bar> Available for vertical and horizontal modelsatribut:
- Capacity (L): 100
- Power Consumption Electrical (W): 1500
- Voltage (V): 220-240
- Paloma Gas Water HeaterDeskripsi:Paloma offers a complete range of tankless water heaters suitable for both residential and commercial use. Our tankless water heater line includes products for indoor and outdoor installation, natural and bottled gases, and maximum flow rates from 5 to 32 liters per minute. Paloma's range satisfies all water-heating needs.atribut:
- Capacity (L): 5
- Installation: Indoor
- Rinnai Gas Water HeaterDeskripsi:Fungsi Direct Shower dapat menghasilkan air hangat secara langsung tanpa harus dicampur dengan air dingin. Ekstra aman anti kebocoran gas, anti over heating, anti tekanan berlebihan, dan memiliki safety timer. Keamanan dalam kualitas percayakan pada Rinnai Instant Water Heater REU-5 series.
- Rheem Solar Water HeaterDeskripsi:Rheem VE Direct System Merupakan sistem pemanasan air secara langsung, dimana air baku dipanaskan didalam collector kemudian hasil air panasnya ditampung pada tangki yang bersikulasi (Thermosyphon). - Air baku bersikulasi didalam kolektor dan terpapar panas matahari. - Air baku yang sudah panas secara alamiah naik kedalam tangki penyimpanan (thermosyphon), air panas siap digunakan. -Temperred Glass Menyerap panas matahari lebih cepat serta lebih kuat di segala cuaca. -Cover Zincallume Box collector dari Zincallume anti karat dan durabilitas tinggi .atribut:
- Dimensions (cm): 102x194x8
- Max. Inlet Pressure: 550
- Insulation Thickness: 47
- Riser Material: Cooper Tube
- Working Pressure (kPa): 1400
- Absorber Surface: Black polyester powder coat
- Absorber Material: Alumunium
- Glass Thickness (mm): 3.24
- TEKA Water HeaterDeskripsi:- Electric Storage - Capacity 15 Liters - Heating Element Incoloy SS 840 - Water Tank Blue Diamond Enamel - Electric Safety (ELCB) - Anti-Rust Protection Magnesium Bar - Safety Valve - Double Safety Thermostat - Temperature Max 75°C - Temperature Control Manual - Water Proof Resistance - Power 350 Watt - Colour White and Red - 385x385x308mmatribut:
- Color: White and Red
- Maximum Temperature (°C): 75
- Rinnai Electric Water Heateratribut:
- Maximum Pressure (bar): 7
- Maximum Temperature (°C): 75
- Daalderop Water HeaterDeskripsi:memberikan rasio air hangat 1 berbanding 6, dengan kapasitas 50L sanggup menghasilkan 300L air hangat. Saat mencapai suhu maksimum pada 85°C, maka konsumsi listrik akan menjadi 0 Watt.atribut:
- Temperature (°C): 65-85
- Electrolux Water Heater StorageDeskripsi:The Electrolux 500 Series heater with a ComfortFlow tank heats water to the desired temperature and absorbs excess heat to prevent the water from getting too hot. This ensures you and your family can bathe comfortably every day.atribut:
- Minimum Water Pressure (Bar, kpa): 0.8
- Thermostat (°C): 55 / 90
- Typology of: Water Heater Storage
- Shimizu Water HeaterDeskripsi:Shimizu SEH110 - Water Heater 10 Liter 250 Watt merupakan pemanas air listrik dengan model instalasi horizontal. Bekerja dengan daya 350 watt saja dalam kapasitas 15 liter. Memiliki inner tangki yang terbuat dari titanium stainless steel dan udah dilengkapi dengan fitur pengaman.Kapasitas : 10 LiterInstalasi HorizontalKapasitas besarDaya listrik hematPanas maksimal hingga 75 derajat celciusDilengkapi fitur pengaman
- Wasser Pompa DorongDeskripsi:Booster Pumps (Pompa Dorong) dengan spesifikasi total head 9-30 Meter dan flowrate 25-85L/Menit adalah pompa air dari Brand Wasser untuk kebutuhan industri dan bisnis anda.
- Crown Horeca Water BoilerDeskripsi:Water Boiler adalah perangkat ini memiliki pemanas pada bagian atas dan bawahnya sehingga digunakan untuk mendidihkan air sekaligus mempertahankan suhunya agar tetap panas dan stabil. Selain pengoperasiannya yang mudah, Water Boiler ZK-3K terbuat dari stainless steel sehingga mudah dibersihkan dan higienis.
Daftar Harga water heater instan Terbaru March 2026
| Wasser Pemanas Air Gas | Rp3.399.900 |
| Ariston Water Heater Medium Capacity PRO R Cylinder | Rp5.499.900 |
| Paloma Gas Water Heater | Rp3.999.900 |
| Rinnai Gas Water Heater | Rp1.599.900 |
| Rheem Solar Water Heater | Rp41.999.900 |
| TEKA Water Heater | Rp3.499.900 |
| Rinnai Electric Water Heater | Rp1.699.900 |
| Daalderop Water Heater | Rp16.999.900 |
| Electrolux Water Heater Storage | Rp3.299.900 |
| Shimizu Water Heater | Rp1.499.900 |
Data diperbarui pada 10/03/2026 (Harga belum termasuk PPN)