Beli water heater listrik low watt di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Rinnai Gas Water Heater
    Mulai

    Rp1.499.900

    Rinnai Gas Water Heater
    Deskripsi:
    Fungsi Direct Shower dapat menghasilkan air hangat secara langsung tanpa harus dicampur dengan air dingin. Ekstra aman anti kebocoran gas, anti over heating, anti tekanan berlebihan, dan memiliki safety timer. Keamanan dalam kualitas percayakan pada Rinnai Instant Water Heater REU-5 series.
  2. Rinnai Electric Water Heater
    Mulai

    Rp1.699.900

    Rinnai Electric Water Heater
    atribut:
    • Maximum Pressure (bar): 7
    • Maximum Temperature (°C): 75
  3. Paloma Gas Water Heater
    Mulai

    Rp3.999.900

    Paloma Gas Water Heater
    Deskripsi:
    Paloma offers a complete range of tankless water heaters suitable for both residential and commercial use. Our tankless water heater line includes products for indoor and outdoor installation, natural and bottled gases, and maximum flow rates from 5 to 32 liters per minute. Paloma's range satisfies all water-heating needs.
    atribut:
    • Capacity (L): 5
    • Installation: Indoor
  4. Ariston Water Heater Small Capacity Andris RS
    Mulai

    Rp3.699.000

    Ariston Water Heater Small Capacity Andris RS
    Deskripsi:
    Italian-style luxury design by Umberto Palermo designer.TECH IN BRIEF- Electric power capacity 350 watts and 500 watts.- Self-heating elements.- Thermostat TBSR ultra-precision.
    atribut:
    • Capacity: 15 L
    • Electricity: 350 W
    • Voltage: 220 V
  5. Ariston Water Heater Electric Vertical Auto
    Mulai

    Rp4.599.900

    Ariston Water Heater Electric Vertical Auto
    Deskripsi:
    Ariston PROECO100 - Electric Water Heater w/ELCB Titanium merupakan pemanas air elektrik dengan kapasitas 100 liter. Meskipun besar, akan tetapi hemat ruang, mudah dibersihkan dan mudah juga instalasinya. Sangat pas untuk kesempurnaan kamar mandi Anda.Kapasitas : 100 LiterDesain EkslusifAnti Bakteri LegionellaFungsi ECO untuk menghemat energi
    atribut:
    • Capacity (L): 50
    • Corossion Protection: Titanium enamel, magnesium anoda
    • Installation: Vertical
    • Maximum Pressure (bar): 8
    • Maximum Temperature (°C): 80
    • Pipe Diameter (inlet/Outlet) (inch): 1/2
    • Power (W): 1200
    • Voltage (V): 230
  6. Ariston Water Heater Medium Capacity PRO R Cylinder
    Mulai

    Rp5.499.900

    Ariston Water Heater Medium Capacity PRO R Cylinder
    Deskripsi:
    Maximum performance with ease TECH-IN-BRIEF> Exclusive design> The best quantity of hot water mix> A powerful new thermometer> Thermostat with bipolar safety device> Magnesium anode is larger> High efficiency with additional polyurethane insulation> Pressure valves are tested at 8 bar> The products are tested to the highest quality standards> The Titanium Tank is tested at 16 bar> Available for vertical and horizontal models
    atribut:
    • Capacity (L): 100
    • Power Consumption Electrical (W): 1500
    • Voltage (V): 220-240
  7. Shimizu Water Heater
    Mulai

    Rp1.599.900

    Shimizu Water Heater
    Deskripsi:
    Shimizu SEH110 - Water Heater 10 Liter 250 Watt merupakan pemanas air listrik dengan model instalasi horizontal. Bekerja dengan daya 350 watt saja dalam kapasitas 15 liter. Memiliki inner tangki yang terbuat dari titanium stainless steel dan udah dilengkapi dengan fitur pengaman.Kapasitas : 10 LiterInstalasi HorizontalKapasitas besarDaya listrik hematPanas maksimal hingga 75 derajat celciusDilengkapi fitur pengaman
  8. FERROLI Water Heater Classical Series
    Mulai

    Rp4.799.900

    FERROLI Water Heater Classical Series
    Deskripsi:
    - Lama Pemanasan : 2 jam 34 menit. - Garansi Tabung 4 Tahun. - Dimensi Produk : 45 x 48 x 95 cm.
    atribut:
    • Working Pressure (N/cm²): 80
  9. Electrolux Water Heater Storage
    Mulai

    Rp3.199.900

    Electrolux Water Heater Storage
    Deskripsi:
    The Electrolux 500 Series heater with a ComfortFlow tank heats water to the desired temperature and absorbs excess heat to prevent the water from getting too hot. This ensures you and your family can bathe comfortably every day.
    atribut:
    • Minimum Water Pressure (Bar, kpa): 0.8
    • Thermostat (°C): 55 / 90
    • Typology of: Water Heater Storage
  10. Ariston Pro ECO Cyclinder Electric Water Heater
    Mulai

    Rp4.799.900

    Ariston Pro ECO Cyclinder Electric Water Heater
    Deskripsi:
    - Desain eksklusif- Anti bakteri Legionella- Fungsi ECO EVO untuk menghemat energi- Teknologi WaterPlus air panas lebih banyak hingga 16%**- Tersedia 2 tipe pemasangan Vertikal dan Herizontal
    atribut:
    • Maximum Pressure (bar): 8
    • Maximum Temperature (°C): 80
  11. Ariston Ari Electric Water Heater
    Mulai

    Rp38.999.900

    Ariston Ari Electric Water Heater
    atribut:
    • Capacity (L): 500
    • Power (W): 6000
  12. Joven Storage Water Heater
    Mulai

    Rp5.199.900

    Joven Storage Water Heater
    atribut:
    • Electrical Loading (kW): 1.5 to 3
    • Voltage (V): 220-240
Daftar Harga water heater listrik low watt Terbaru September 2025
Rinnai Gas Water HeaterRp1.499.900
Rinnai Electric Water HeaterRp1.699.900
Paloma Gas Water HeaterRp3.999.900
Wasser Pemanas Air GasRp3.399.900
Ariston Water Heater Small Capacity Andris RSRp3.699.000
Ariston Water Heater Electric Vertical AutoRp4.599.900
Ariston Water Heater Medium Capacity PRO R CylinderRp5.499.900
MODENA Electric Water HeaterRp1.999.900
Ariston Andris 2 B Electric Water HeaterRp1.899.900
Shimizu Water HeaterRp1.599.900

Data diperbarui pada 06/09/2025 (Harga belum termasuk PPN)