Ariston Electric Water Heater PRO R Cylinder Medium Capacity (Pemanas Air Elektrik)

Sebelum PPN:
Rp5.499.900
Spesifikasi
Capacity (L)100
Power Consumption Electrical (W)1500
Voltage (V)220-240

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Maximum performance with ease

TECH-IN-BRIEF
> Exclusive design
> The best quantity of hot water mix
> A powerful new thermometer
> Thermostat with bipolar safety device
> Magnesium anode is larger
> High efficiency with additional polyurethane insulation
> Pressure valves are tested at 8 bar
> The products are tested to the highest quality standards
> The Titanium Tank is tested at 16 bar
> Available for vertical and horizontal models

Ulasan Produk

Tidak ada ulasan