Beli water hammer di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Yoshitake Water Hammer Wp-1 Series
    Rating:
    100% of 100
    (1)
    Mulai

    Rp989.900

    Yoshitake Water Hammer Wp-1 Series
    atribut:
    • Applicable Fluid: Cold / hot water / tap water
    • Material (pipe): copper
    • Maximum Flow Velocity (m/s): 3
    • Connection: JIS R
    • Filling Pressure (MPa): 0.15
    • Maximum Pressure (MPa): 1
    • Maximum Temperature (°C): 90
  2. WATTS Water Hammer Arrestors
    Mulai

    Rp999.900

    WATTS Water Hammer Arrestors
    Deskripsi:
    Low-lead water hammer arrestors are certified for use in potable water conditions. Install in new or existing plumbing systems at any angle. Use arrestors to control water pressure shock and prevent water hammer conditions.
    atribut:
    • UNSPSC: 40141719
    • Maximum Pressure: 150
    • Temperature Range (°F): 33 to 180
  3. SMITH LIGHT COMMERCIAL Water Hammer Arrestors
    Mulai

    Rp479.900

    SMITH LIGHT COMMERCIAL Water Hammer Arrestors
    Deskripsi:
    Low-lead water hammer arrestors are certified for use in potable water conditions. Install in new or existing plumbing systems at any angle. Use arrestors to control water pressure shock and prevent water hammer conditions.
    atribut:
    • UNSPSC: 40141719
    • Body Material: Copper
    • Connection Type: Threaded
    • Factory Set Pressure: 60
    • Maximum Pressure: 350
    • Standards: Asse Standard 1010; File No. 4785; IAPMO Listed
    • Temperature Range (°F): 33 to 250
  4. Tozen PT-Mooha MS Water Hammer c/w MS Flange JIS 20K
    Mulai

    Rp16.999.900

    Tozen PT-Mooha MS Water Hammer c/w MS Flange JIS 20K
    atribut:
    • Maximum Operating Temperature (°C): 60 or less
    • Maximum Pressure (MPa): 1
  5. ULMA Blind Flange A105 RF 300# 3/4" ULM
    Mulai

    Rp219.900

    ULMA Blind Flange A105 RF 300# 3/4" ULM
    atribut:
    • Material: A105
    • Size (inch): 3/4
    • Class: 300#
  6. Singer Valve Pressure Reducing Valve
    Mulai

    Rp33.999.900

    Singer Valve Pressure Reducing Valve
    Deskripsi:
    The 106-PR and 206-PR series pressure reducing valves are based on the 106-PG or 206-PG main valves.The pilot valves sense the downstream pressure through a connection at the valve outlet. Under flowing conditions, the pilot reacts to small changes in pressure to control the valve position by modulating the pressure above the diaphragm. The downstream pressure is maintained virtually steady at the pilot set-point.In typical pressure reducing applications, the standard port model 206-PR is often the best selection.
    atribut:
    • Minimum Flat Diaphragm (USGPM): 1
    • Maximum Continuius (USGPM): 125
  7. ULMA Blind Flange A105 RJ 1500# 4" ULM
    Mulai

    Rp3.699.900

    ULMA Blind Flange A105 RJ 1500# 4" ULM
    atribut:
    • Material: A105
    • Size (inch): 4
    • Class: 500#
  8. Tozen PT-Mooha MS Water Hammer c/w MS Flange JIS 16K
    Mulai

    Rp16.999.900

    Tozen PT-Mooha MS Water Hammer c/w MS Flange JIS 16K
    atribut:
    • Maximum Operating Temperature (°C): 60 or less
    • Maximum Pressure (MPa): 1
  9. ATEC Point Flash
    Mulai

    Rp319.900

    ATEC Point Flash
    Deskripsi:
    The long type LED light bends freely and illuminates the back of holes, gaps, and intricate places that cannot be illuminated by flashlights and penlights.The body is lightweight and the grip is designed to be easy to grip with one hand.A magnet is used on the side of the main body, making it possible to work with both hands.Switch on and off with one push. Easy to operate.
    atribut:
    • Power Supply: 2 AA batteries
    • Body Dimensions (mm): 97
    • Light Dimensions (mm): (Flexible light part) 120 / (LED light) Φ2.9
    • Shaft Diameter (mm): 4 to 2.3
  10. HAFAS Eyebolt
    Mulai

    Rp179.900

  11. Apollo Double Check Backflow Preventers
    Mulai

    Rp5.599.900

    Apollo Double Check Backflow Preventers
    Deskripsi:
    Lead-free double-check backflow preventers protect potable water supplies from contamination. They install in applications that require downstream contact with a potable water system.
    atribut:
    • UNSPSC: 40141622
    • Body Material: Lead Free Bronze
    • Brand & Series: APOLLO 4ALF-100
    • Connection: FNPT
    • Maximum Pressure: 175
    • Maximum Temperature (°F): 180
    • Product Type: Double Check Valve Assembly
    • Series: APOLLO 4ALF-100
    • Standards: CSA; IAPMO; Meets USC
    • Temperature Range (°F): 33 to 180
    • Valve Model Feature: Ball Valve
  12. METALFAR Blind Flange A105 RF 300# 8" MFF
    Mulai

    Rp2.099.900

    METALFAR Blind Flange A105 RF 300# 8" MFF
    atribut:
    • Material: A105
    • Size (inch): 8
    • Class: 300#
  13. Morris Flash Back Arrestor for Regulator 288 series
    Mulai

    Rp279.900

    Morris Flash Back Arrestor for Regulator 288 series
    Deskripsi:
    Use to suppress the flame front that may occur from a flashback, or when fuel and oxygen ignite inside the torch.
    atribut:
    • Use for: Regulator
  14. METALFAR Blind Flange A105 RF 300# 6" MFF
    Mulai

    Rp2.499.900

    METALFAR Blind Flange A105 RF 300# 6" MFF
    atribut:
    • Material: A105
    • Size (inch): 6
    • Class: 300#
  15. SHOWA (Valve) FCD Y-Strainer Class 10K Flange Type
    Mulai

    Rp4.899.900

    SHOWA (Valve) FCD Y-Strainer Class 10K Flange Type
    Deskripsi:
    10K FCD Y-STRAINER FLANGE TYPE (Showa Y-Strainer 65A 2 1/2Inch (class 10K)(flange type)material : FCD item code : 195-3
    atribut:
    • Material: FCD450-10 (Body) SUS304 (Trim)
    • Working Pressure: - 1.37Mpa Water (120Degrees C) - 1.18Mpa WOG (220Degrees C)
    • Standard: JIS
    • Model : 195-3
  16. Devcon Plastic Steel Epoxy Adhesive
    Mulai

    Rp27.900

    Devcon Plastic Steel Epoxy Adhesive
    Deskripsi:
    Devcon Epoxy adhesives cure and join things together by a chemical reaction between the resin and hardener. This reaction results in high strength bonds that are resistant to most chemicals. Use Devcon epoxy adhesives for household, industrial, crafts, or for any job that requires a high-strength, high-quality bond.Function: Attaches all types of metal, especially iron & stainless very strongly
    atribut:
    • Best Used on: Copper, steel, aluminium, stainless steel and pewter
    • Drying Color: Black
    • PSI Strength (lbs): 2500
    • Working Temperature (°F): -60 to 250
    • Handling Time (hour): 2
    • Tube Carded (g): 48
    • Working Time (minute): 20
  17. SHOWA (Valve) FC Y-Strainer Class 10K Flange Type
    Mulai

    Rp3.499.900

    SHOWA (Valve) FC Y-Strainer Class 10K Flange Type
    Deskripsi:
    10K FC Y-STRAINER FLANGE TYPE(Showa Y-Strainer 65A 2 1/2Inch (class 10K)(flange type)material : FC item code : 5-3
    atribut:
    • Model : 5-3
  18. Tanaka Flashback Arrestor NEW Stop-A
    Mulai

    Rp2.899.900

    Tanaka Flashback Arrestor NEW Stop-A
    atribut:
    • Purpose of Use: To prevent backfires.
  19. METALFAR Blind Flange A105 RF 300# 2" MFF
    Mulai

    Rp419.900

    METALFAR Blind Flange A105 RF 300# 2" MFF
    atribut:
    • Material: A105
    • Size (inch): 2
    • Class: 300#
Daftar Harga water hammer Terbaru March 2026
Yoshitake Water Hammer Wp-1 SeriesRp989.900
WATTS Water Hammer ArrestorsRp999.900
SMITH LIGHT COMMERCIAL Water Hammer ArrestorsRp479.900
Tozen PT-Mooha MS Water Hammer c/w MS Flange JIS 20KRp16.999.900
ULMA Blind Flange A105 RF 300# 3/4" ULMRp219.900
Singer Valve Pressure Reducing ValveRp33.999.900
ULMA Blind Flange A105 RJ 1500# 4" ULMRp3.699.900
Tozen PT-Mooha MS Water Hammer c/w MS Flange JIS 16KRp16.999.900
Hartec Y-Strainer PN-16 (Water)Rp819.900
ATEC Point FlashRp319.900

Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)