WATTS Water Hammer Arrestors (Stabilisator Tekanan Pipa)

Sebelum PPN:
Rp1.099.900 - Rp9.999.900
Spesifikasi
UNSPSC40141719
Maximum Pressure150
Temperature Range (°F)33 to 180

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Low-lead water hammer arrestors are certified for use in potable water conditions. Install in new or existing plumbing systems at any angle. Use arrestors to control water pressure shock and prevent water hammer conditions.
Feature
Water Hammer Arrestor Body Material Copper with Low-Lead Brass Adapter Connection Type MNPT Pipe Size 1/2 in Factory Set Pressure 60 psi Overall Height 5 15/16 in Diameter 1 1/8 in Max Pressure 150 psi Temp Range 33 Degrees to 180 Degrees F Standards ASSE1010 ANSI A112.26.1M PDI WH201

Ulasan Produk

Tidak ada ulasan

Halaman Terkait