SMITH LIGHT COMMERCIAL Water Hammer Arrestors (Peredam Hentakan Air)

Sebelum PPN:
Rp879.900 - Rp1.499.900
Spesifikasi
UNSPSC40141719
Body MaterialCopper
Connection TypeThreaded
Factory Set Pressure60
Maximum Pressure350
StandardsAsse Standard 1010; File No. 4785; IAPMO Listed
Temperature Range (°F)33 to 250

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Low-lead water hammer arrestors are certified for use in potable water conditions. Install in new or existing plumbing systems at any angle. Use arrestors to control water pressure shock and prevent water hammer conditions.
Feature
Water Hammer Arrestor Body Material Copper Connection Type Threaded Pipe Size 1 in Factory Set Pressure 60 psi Overall Height 8 3/4 in Diameter 1 3/8 in Max Pressure 350 psi Temp Range 33 Degrees to 250 Degrees F Standards Asse Standard 1010 File No 4785 IAPMO Listed Compliance Lead Plumbing Law Certified By IAPMO Rand T File No 8477 (NSF/ANSI 372)

Ulasan Produk

Tidak ada ulasan

Halaman Terkait