Apollo Double Check Backflow Preventers

Sebelum PPN:
Rp6.699.900 - Rp18.999.900
Spesifikasi
UNSPSC40141622
Body MaterialLead Free Bronze
Brand & SeriesAPOLLO 4ALF-100
ConnectionFNPT
Maximum Pressure175
Maximum Temperature (°F)180
Product TypeDouble Check Valve Assembly
SeriesAPOLLO 4ALF-100
StandardsCSA; IAPMO; Meets USC
Temperature Range (°F)33 to 180
Valve Model FeatureBall Valve

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Lead-free double-check backflow preventers protect potable water supplies from contamination. They install in applications that require downstream contact with a potable water system.
Feature
Double Check Valve Assembly Series Apollo 4ALF-100 Size 3/4 in Connection FNPT Body Material Lead Free Bronze Temp Range 33 Degrees to 180 Degrees F Max Temp 180 Degrees F Max Pressure 175 psi Width 3 in Length 12 3/4 in Height 3 1/2 in Standards CSA IAPMO Meets USC

Ulasan Produk

Tidak ada ulasan

Halaman Terkait