Beli voltmeter digital di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. AstroAI Multimeter Digital (Multitester)
    Mulai

    Rp3.799.900

    AstroAI Multimeter Digital (Multitester)
    Deskripsi:
    This 2000-count digital multimeter offers precise measurements for AC/DC Voltage, DC Current, Resistance, and Diode. Perfect for diagnosing industrial and household electrical issues, it's suitable for outlets, fuses, batteries, automotive circuits, charging systems, and more.
  2. White Electric Digital AC Voltmeter
    Mulai

    Rp139.900

    White Electric Digital AC Voltmeter
    Deskripsi:
    Voltage measurement range: AC 70-500V This is a digital AC voltmeter.
    atribut:
    • Cable Length (cm): 20
    • Main Unit Dimensions (mm): 48x29x22
    • Mass (g): 18
    • Measurement Voltage (V): AC70~500
    • Measuring Accuracy (%): 1
    • Mounting Dimensions (mm): 46x27
    • Operating Temperature (°C): -20~+65
  3. Taffware kWh Pengukur Listrik Power Voltmeter (Energy Consumption Meter)
    Mulai

    Rp119.900

    Taffware kWh Pengukur Listrik Power Voltmeter (Energy Consumption Meter)
    Deskripsi:
    Dengan menggunakan kWh meter ini Anda akan dapat memantau seberapa besar pengeluaran listrik Anda. Dengan menggunakan indikator LCD, output yang dihasilkan pun akan semakin presisi. Tentunya setelah Anda mengetahuinya, Anda lebih matang lagi dalam melakukan penghematan iistrik rumah Anda
    atribut:
    • Voltage (V/A): 220, 5
    • Dimensions (mm): 80 x 66 x 36
    • Power (imp/kWh): 1600
    • Material: ABS
  4. Primus Digital Voltmeter
    Mulai

    Rp939.900

    Primus Digital Voltmeter
    Deskripsi:
    CM-003 is digital voltmeter of 0-500 VAC , clearly shown digital red LED 4 digits and featured with calibrating button. Adjustment by using screwdriver at front of protective cover .It is ideally installed as panel type meter for control cabinet or switchboard.-Digital AC Voltage measuring.-Panel mounting
    atribut:
    • Accuracy of Measuring Range: ±0.25 % +1 digit OFS
    • Compact Size With (mm): 35x75x70
    • Current Consumption (VA): 1
    • Dimensions (mm): 48x96x100
    • Direct Input On Instrument Terminals (V): 0-500 AC
    • Display (inch): RED LED 4 digits with a height of 1/2
    • Display Range (V): 0-500 with Red LED 7 Segments Display
    • Input Impedance: 1k
    • Power Supply Voltage (V) : 220 AC ±10 %
    • Standard Size (mm): 48x96x80 (DIN 1/8)
    • Voltage (V): 0-500
  5. Fort Volt Meter AC Digital
    Mulai

    Rp279.900

    Fort Volt Meter AC Digital
    Deskripsi:
    AC Digital Voltmeter, 1display:- For single phase- For 3 phase by selector switch
  6. Autonics Digital Panel Meters Multipanel MT4Y Series
    Rating:
    100% of 100
    (1)
    Mulai

    Rp719.900

    Autonics Digital Panel Meters Multipanel MT4Y Series
    Deskripsi:
    The MT4Y/MT4W series compact digital panel meters are available in various input and output options, allowing flexible application in diverse environments. The units can display measured values between -1999 and 9999, and features various user-friendly functions including high/low-limit display scale, AC frequency measurement, zero-point adjustment, and PV transmission output scale function. The MT4Y series meters are DIN W 96 x H 48 mm and the MT4W series meters are DIN W 72 x H 36 mm in size.
  7. RED LION Digital Panel Meter (Display Indikator)
    Mulai

    Rp4.699.900

    RED LION Digital Panel Meter (Display Indikator)
    atribut:
    • UNSPSC: 41113601
    • Brand: RED LION
    • Includes: Mounting Clip; Panel Gasket
    • Mounting: Clip; Panel
    • NEMA Rating: NEMA 4X / IP65
  8. KRISBOW Voltage Tester (Tespen)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp21.900

    KRISBOW Voltage Tester (Tespen)
    Deskripsi:
    Voltage Tester 250V VT-140 adalah tespen merk KRISBOW dengan kualitas terbaik yang didesain khusus untuk keperluan teknisi dengan harga yang ekonomis. Tespen ini dapat digunakan pada kisaran tegangan 12-250VAC/DC. Dan dilengkapi indikator lampu. Voltage Tester ini sangat praktis dan awet serta mempermudah teknisi dalam melakukan pengecekan tegangan listrik baik arus AC maupun DC. Voltage Tester Krisbow ini coc ok digunakan pada usaha pabrik dan perbengkelan.
    atribut:
    • Voltage (V): 250
    • Dimensions (mm): 200x20x12
    • Voltage Range (V): 12-250 (AC)
    • Type: Voltage Tester
    • Applications: Tester
  9. KRISBOW Digital Multimeter (Multitester)
    Mulai

    Rp399.900

    KRISBOW Digital Multimeter (Multitester)
    Deskripsi:
    PROFFESIONAL DIGITAL MULTIMETER AUTORANGING adalah Alat ukur listrik yang memungkinkan kita untuk mengukur besarnya besaran listrik yang ada pada suatu rangkaian baik itu Tegangan, Arus, maupun Nilai Hambatan/Tahanan. Multimeter merek Krisbow dibuat dengan bahan berkualitas, dengan fungsi pemakaian yang praktis, dan effisien. Multimeter Tipe True RMS ini memiliki banyak besaran yang bisa diukur antara lain Ampere, Volt, Ohm, Frekuensi, Konektivitas Rangkaian, Nilai Kapasitif. Multimeter merek Krisbow dengan akurasi +/-0.5% sering digunakan di industri, bengkel, laboratorium, atau konstruksi.
  10. TEKIRO Digital Clamp Meter (Tang Ampere Digital)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp469.900

    TEKIRO Digital Clamp Meter (Tang Ampere Digital)
    Deskripsi:
    TEKIRO DIGITAL CLAMP METER menawarkan peningkatan kinerja yang sempurna untuk banyak situasi pengukuran arus AC. Tidak hanya untuk pengukuran arus, TEKIRO DIGITAL CLAMP METER juga digunakan untuk pengukuran tahanan dan tegangan (AC / DC). Pemrosesan sinyal yang canggih memungkinkan untuk digunakan dalam lingkungan listrik yang bising sambil memberikan pembacaan yang stabil pada peringkat keamanan CAT III 600 V.
    atribut:
    • AC Voltage (V): 600mV
    • DC Voltage (V): 600mV
    • Dimensions (mm): 190x76x36
    • Battery: 3V CR2032 button cells 2 pieces
    • Display: 3 1/2 digit LCD with a max. reading of 1999
    • Error Caused By Improper Position: 1% of reading
    • Max. Measureable Conductor (mm): Dia 25
    • Negative Polarity Indication: Negative sign \"-\" shown on the display automatically
    • Operating Environment Temperature (°C): 0 to 40
    • Over Range Indication: 0L shown on the display
    • Relative Humidity (%RH): < 85
    • Resistance Range (ohm): 50 Ω
    • Sampling Rate: Approximate 3 times per sec
    • Temperature (°C): 20 to 50
    • Tjaw Opening Capacity (mm): 25
  11. MAXPOWER Digital Voltage Tester
    Mulai

    Rp71.900

    MAXPOWER Digital Voltage Tester
    atribut:
    • Size: 3.5 x 140 mm
  12. TEKIRO Digital Multimeter Compact (Multitester)
    Mulai

    Rp289.900

    TEKIRO Digital Multimeter Compact (Multitester)
    Deskripsi:
    Multimeter adalah asisten dasar untuk menguji & memecahkan berbagai masalah kelistrikan otomotif dan rumah tangga dengan aman dan akurat. TEKIRO Compact Digital Multimeter ini memenuhi kebutuhan Anda. Mengadopsi bahan yang tahan lama, cukup kuat untuk digunakan dalam waktu lama. Selain itu dapat digunakan untuk mengukur sisa kapasitas baterai isi ulang, sehingga dapat mengecek apakah baterai tersebut sudah terisi penuh.Ukuran yang kecil, mudah dibawa (saku)Toleransi Maximum 1.2 %Terdapat pilihan selector pengukuran battery(1.5 -12 volt)Hanya dapat mengukur Arus DCMaximum Resistansi 2 M ohmCAT III 300 VOLTSPESIFIKASI:Display: 31/2 digit LCD, with a max. reading of 1999Negative Polarity Indication: Negative sign"-" shown on the display automaticallySampling Rate:About 2 to 3 times/secOperating Environment: Temperature: 0 to 50Relative Humidity:< 75%Temperature Coefficient: 0.2x(specified accuracy)/(< 18 or > 28)Storage Environment: Temperature: -10 to 60Relative Humidity: < 85%RHIP Degree: IP20Battery: 9Vbattery, 6F22 or equivalent, 1 pieceLow Battery Indication:"" shown on the displaySize: 144x80x38mmWeight: About 203g (including battery)
    atribut:
    • Display: 31/2 digit LCD with a max. reading of 1999
    • Negative Polarity Indication: Negative sign \"-\" shown on the display automatically
    • Sampling Rate: About 2 to 3 times/sec
    • Operating Environment Temperature (°C): 0 to 50
    • Temperature (°C): 10 to 60
    • Battery: 9Vbattery 6F22 or equivalent 1 piece
    • IP Degree: IP20
    • Relative Humidity (%RH): < 85
    • Size (mm): 144x80x38
  13. TEKIRO Motorcycle Test Equipment Auto Voltage Tester (Tester Tegangan Otomotif)
    Mulai

    Rp51.900

    TEKIRO Motorcycle Test Equipment Auto Voltage Tester (Tester Tegangan Otomotif)
    Deskripsi:
    TEKIRO Auto Voltage Tester merupakan tespen berbahan chrome vanadium alloy steel yang dilengkapi dengan spiral wire flexible berfungsi untuk mendeteksi aliran listrik tegangan rendah. Tespen ini didesain simple dan didukung dengan lampu indikator. Dapat digunakan pada mobil, sepeda motor, bulldozer, rol dan operasi pemeliharaan mesin transportasi lainnya.Fungsi : Untuk menguji ada atau tidaknya arus listrik pada benda ujiMaterial : PVC Handle
    atribut:
    • Material: PVC Handle
    • Type: DC
  14. TEKIRO Screwdriver Tespen AC (Obeng)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp44.900

    TEKIRO Screwdriver Tespen AC (Obeng)
    Deskripsi:
    TEKIRO TESPEN ACTEKIRO Tespen AC Perkakas Tangan merupakan tespen yang dapat digunakan sebagaialat yang digunakan untuk mengecek atau mengetahui ada tidaknya suatu tegangan listrik. Rangkaian Tespen berbentuk obeng yang mempunyai mata minus (-) berukuran kecil pada bagian ujungnya. Tespen juga memiliki jepitan seperti pulpen sebelumnya dan di dalamnya terdapat led yang mampu menyala sebagai indikator tegangan listrikFungsi : Fungsi Tespen yaitu untuk mengetahui ada tidaknya tegangan listrik pada suatu benda, mesin dan sebuah rangakain listrik ada daya listrik atau tidak, fungsi lainnya yaitu untuk membuka skrub dari komponen alat listrik.Material : PVC Handle
    atribut:
    • Dimension 1 (mm): 142
    • Dimension 2 (mm): 70
    • Dimension 3 (mm): 13
    • Dimension 4 (mm): 3
    • Dimension 5 (mm): 13
    • Material: PVC Handle
    • Size (V): 105-250
  15. AS ONE Coverall Hooded One-Piece Anti-Contamination (Pakaian Pelindung)
    Mulai

    Rp1.599.900

    AS ONE Coverall Hooded One-Piece Anti-Contamination (Pakaian Pelindung)
    atribut:
    • Material: 100% polyester (Conductive Thread Included)
    • Grade Standard: Class 1000
Daftar Harga voltmeter digital Terbaru October 2026
AstroAI Multimeter Digital (Multitester)Rp3.799.900
White Electric Digital AC VoltmeterRp139.900
Taffware kWh Pengukur Listrik Power Voltmeter (Energy Consumption Meter)Rp119.900
Primus Digital VoltmeterRp939.900
Fort Volt Meter DC DigitalRp429.900
Fort Volt Meter AC DigitalRp279.900
Autonics Digital Panel Meters Multipanel MT4Y SeriesRp719.900
RED LION Digital Panel Meter (Display Indikator)Rp4.699.900
KRISBOW Voltage Tester (Tespen)Rp21.900
KRISBOW Digital Multimeter (Multitester)Rp399.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)