Primus Digital Voltmeter

Sebelum PPN:
Rp939.900
Spesifikasi
Accuracy of Measuring Range±0.25 % +1 digit OFS
Compact Size With (mm)35x75x70
Current Consumption (VA)1
Dimensions (mm)48x96x100
Direct Input On Instrument Terminals (V)0-500 AC
Display (inch)RED LED 4 digits with a height of 1/2
Display Range (V)0-500 with Red LED 7 Segments Display
Input Impedance1k
Power Supply Voltage (V) 220 AC ±10 %
Standard Size (mm)48x96x80 (DIN 1/8)
Voltage (V)0-500

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
CM-003 is digital voltmeter of 0-500 VAC , clearly shown digital red LED 4 digits and featured with calibrating button. Adjustment by using screwdriver at front of protective cover .It is ideally installed as panel type meter for control cabinet or switchboard.

-Digital AC Voltage measuring.
-Panel mounting

Ulasan Produk

Tidak ada ulasan