Sebelum PPN:
Rp129.999.900 - Rp189.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Appearance | TFT |
|---|---|
| Direction of Rotation | Right |
| Motor Output Rating (W) | 4.8 |
| Overload Protection | Yes |
| Speed Accuracy Setting (rpm) | ±0.01 |
| Speed Display | TFT |
| Speed Range (rpm) | 0.01 - 200 |
| Speed Regulator | TFT |
| Temperature Measurement Resolution (Kelvin) | 0.1 |
| Time Display | TFT |
| Time Indicator | Yes |
| Time Setting Range (minute) | 0.017 - 6000 |
| Torque Display | Yes |
| Torque Measurement | Yes |
| Viscosity Accuracy (%) | 1 |
| Viscosity Repetition (%) | 0.2 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
ROTAVISC me-vi Complete
The ROTAVISC series determines the viscosity of liquids in all application areas from the laboratory to quality control. All four devices measure in different viscosity ranges. Regardless of simple or demanding viscosity measurements - ROTAVISC provides fast and accurate results. The scope of delivery includes the standard spindle set (SP7-SP12), protective bracket, temperature sensor and ROTASTAND stand.
Easy to operate
The generous 4.3'' TFT display enables intuitive menu guidance. The digital spirit level also supports the setting of correct start-up conditions. The simple ramp function simplifies repetitive tasks.
Highest measuring accuracy
The measuring accuracy of the ROTAVISC rotational viscometer for Newtonian and non-Newtonian fluids is +/- 1% of the measuring range. The reproducibility is +/- 0.2%.
Stepless speed
ROTAVISC is a viscometer, which offers stepless speed adjustment.
IKA ROTAVISC me-vi Complete
Viscosity measuring range: 100 - 40,000,000 mPas
Scope of delivery
ROTAVISC me-vi
ROTATION
SP set-2
PT 100.8
Guard rail
The ROTAVISC series determines the viscosity of liquids in all application areas from the laboratory to quality control. All four devices measure in different viscosity ranges. Regardless of simple or demanding viscosity measurements - ROTAVISC provides fast and accurate results. The scope of delivery includes the standard spindle set (SP7-SP12), protective bracket, temperature sensor and ROTASTAND stand.
Easy to operate
The generous 4.3'' TFT display enables intuitive menu guidance. The digital spirit level also supports the setting of correct start-up conditions. The simple ramp function simplifies repetitive tasks.
Highest measuring accuracy
The measuring accuracy of the ROTAVISC rotational viscometer for Newtonian and non-Newtonian fluids is +/- 1% of the measuring range. The reproducibility is +/- 0.2%.
Stepless speed
ROTAVISC is a viscometer, which offers stepless speed adjustment.
IKA ROTAVISC me-vi Complete
Viscosity measuring range: 100 - 40,000,000 mPas
Scope of delivery
ROTAVISC me-vi
ROTATION
SP set-2
PT 100.8
Guard rail
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
