Atago Digital Viscometer
#Grup produk P107928243
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
VISCO is a portable and compact size.
Can be powered by battery which makes it possible to measure anywhere anytime.
VISCO is a digital display which makes it possible for anyone to see easily.
Only small volume of sample is required to measure.
From setting up the VISCO to measurement, it can be done with one hand and only have to deal with one button to operate.
Specification:
Range
Viscosity:
A1 50 to 200,000mPa.s / 50 to 200,000cP
A2 100 to 600,000mPa.s / 100 to 600,000cP
A3 500 to 2,000,000mPa.s / 500 to 2,000,000cP
UL 1 to 2,000mPa.s
Torque:0.0 to 100.0% (recommended torque: 10.0 to 100.0%)
Resolution
Viscosity:
Lower than 100mPa・s:0.01mPa・s
100mPa・s or higher lower than 10,000mPa・s:0.1mPa・s
10,000mPa・s or higher:1mPa・s
Torque:
Lower than 10.0%:0.01%
10.0% or higher:0.1%
Temperature:01℃/0.1°F
Accuracy
Viscosity: ±1% of Maximum Viscosity
Temperature: ±0.2℃
Can be powered by battery which makes it possible to measure anywhere anytime.
VISCO is a digital display which makes it possible for anyone to see easily.
Only small volume of sample is required to measure.
From setting up the VISCO to measurement, it can be done with one hand and only have to deal with one button to operate.
Specification:
Range
Viscosity:
A1 50 to 200,000mPa.s / 50 to 200,000cP
A2 100 to 600,000mPa.s / 100 to 600,000cP
A3 500 to 2,000,000mPa.s / 500 to 2,000,000cP
UL 1 to 2,000mPa.s
Torque:0.0 to 100.0% (recommended torque: 10.0 to 100.0%)
Resolution
Viscosity:
Lower than 100mPa・s:0.01mPa・s
100mPa・s or higher lower than 10,000mPa・s:0.1mPa・s
10,000mPa・s or higher:1mPa・s
Torque:
Lower than 10.0%:0.01%
10.0% or higher:0.1%
Temperature:01℃/0.1°F
Accuracy
Viscosity: ±1% of Maximum Viscosity
Temperature: ±0.2℃
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
