Ika Laboratories Digital Viscometer

Sebelum PPN:
Rp139.999.900
Spesifikasi
Permissible Ambient Temperature (°C)5-40
Telescope Stand Stroke (mm)200
Voltage (V)100 - 240
Stroke (mm)Max. 200
Working Temperature (°C)-400
Basic Container Volume (ml)600
Current Consumption (mA)1000
Diameter (mm)16
Dimensions (WxHxD) (mm)351x629x372
Frequency (Hz)50/60
Input Power (W)24
Pemitted Density (kg/dm3)9999
Permissible Relative Humidity0.8
Plug-In Coupling (Ømm)12
Setting Accuracy Speed (rpm)0.01 ±
Speed Range (rpm)0.01 - 200
Support Rod Diameter (mm)16 (with Integrated Fastening on Stand)
Time Setting Range (minute)0.017 - 6000
Viscosity Measuring Range (mPas)6000000
Weight (kg)7.1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
ROTAVISC lo-vi Complete

The new ROTAVISC series determines the viscosity of liquids in all areas of application ranging from the laboratory to quality control. The four devices measure in different viscosity ranges. Regardless of a simple or demanding viscosity measurement - the ROTAVISC delivers rapid and accurate results. The scope of delivery includes a standard spindle set (SP1-SP4), a protective bracket, temperature sensor and ROTASTAND stand.

Scope of delivery
ROTAVISC lo-vi Complete
ROTASTAND
SP set-1
PT 100.8
Guard rail
USB Cable - USB A to Micro-B, 2 m
Feature
- Easy to operate
The generous 4.3″ TFT display allows for an intuitive menu guidance. A digital spirit level also supports the correct set-up of the start-up condition. The simple ramp function simplifies repetitive tasks.

- Highest measurement accuracy
The level of measurement accuracy of the ROTAVISC rotational viscometer for both Newtonian and non-Newtonian fluids is +/- 1 % of the measuring range. The reproducibility is +/- 0.2 %.

- Stepless speed
ROTAVISC is a viscometer, which offers stepless speed adjustment.

- IKA Rotavisc lo-vi Complete
Viscosity measuring range: 1 - 6,000,000 mPas

Ulasan Produk

Tidak ada ulasan

Halaman Terkait