Beli vise di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TRUSCO Lead Vise
    Mulai

    Rp14.999.900

    TRUSCO Lead Vise
    atribut:
    • Material: Body:Cast iron, Shaft:Steel, Handle:Steel, Base:Steel
    • Total Length (mm): 500
    • Width (mm): 198
    • Height (mm): 217
    • Jaw Width (mm): 154
    • Opening (mm): 190
    • Jaw Depth (mm): 86
  2. TEKIRO Bench Vise (Ragum)
    Rating:
    100% of 100
    (6)
    Mulai

    Rp719.900

    TEKIRO Bench Vise (Ragum)
    Deskripsi:
    TEKIRO Bench Vise 3". Merupakan alat bantu yang digunakan untuk membantu pekerajaan memotong mengikir mengelas dll. Dengan menggunakan material Forged Steel yang lebih kuat dan dengan cat hitam sehingga membuatnya lebih tahan karat.Fungsi : Untuk menjepit benda kerja yang akan diproses.Material : Forged Steel
    atribut:
    • Material: Forged Steel
  3. WILTON Vise
    Mulai

    Rp3.299.900

  4. PALMGREN Vise
    Mulai

    Rp13.999.900

    PALMGREN Vise
    Deskripsi:
    Combination bench and pipe vises feature upper jaws for holding flat workpieces and lower jaws for holding pipe and round stock. They bolt onto a workbench, tabletop, or other work surface to provide a fixed workholding station. These combo vises withstand frequent use and are typically used to secure metal workpieces for industrial, automotive, and plumbing repair, maintenance, and fabrication tasks.
    atribut:
    • Base Swivel Angle (°): 360
    • Base Type: Swivel
    • Jaw Pad Material: Steel
    • Spindle Type: Enclosed
  5. Startools Bench Vise (Ragum)
    Mulai

    Rp659.900

    Startools Bench Vise (Ragum)
    Deskripsi:
    • Steel bench vise• Strong and durable with excellent shock adsorbing properties• Tommy bar will bend before the vice becomes over stressed
  6. KENTA Carbon Fiber Digital Caliper (Jangka Sorong)
    Mulai

    Rp459.999.900

    KENTA Carbon Fiber Digital Caliper (Jangka Sorong)
    Deskripsi:
    - Carbon fiber ruler, light weight, easy deformation- Titanium jaws, wear resistance- Jaws can be replaced after wear and tear- Waterproof / dustproof: IP54- Resolution: 0.01mm / 0.0005inch- Key Functions: on / off, zero, metric / inch conversion, set the initial value, min / max measurement, measurement tolerances- With a jog box- CR2032 battery- Data interface- Optional access ories:stand- Unit:mm
    atribut:
    • Range (mm): 0-1000(0-40inch)
    • Accuracy (mm): ± 0.03
    • Dimensions a (mm): 125
    • Dimensions d (mm): 150
    • Dimension L (mm): 1310
  7. Vertex Tool Maker Vise
    Mulai

    Rp2.299.900

    Vertex Tool Maker Vise
    Deskripsi:
    Made of SK material of J.I.S. (Japanese Industrial Standards) specification.Hardened by heat treatment and precision ground.Squareness and parallelism are ensured to be within ±0.005 mm / 100 mm.It can be used and kept its high precision while standing on its base, sides or extremity, for inspection use in stead of squares due to its extremely accuracy.Hardness : HRC 54°±2°
  8. Tokyo Glass Kikai (TGK) Cryoware Marker Set (Spidol Lab Kriogenik)
    Mulai

    Rp819.900

    Tokyo Glass Kikai (TGK) Cryoware Marker Set (Spidol Lab Kriogenik)
    Deskripsi:
    Permanent marker for labels, vials, and paper containers. It is an extra-fine type.
    atribut:
    • Product Code: 94333
  9. EZREN Bench Vise
    Rating:
    100% of 100
    (1)
    Mulai

    Rp28.900

    EZREN Bench Vise
    Deskripsi:
    Ezren EZ-0445 Clamp Vise Bench Catok Ragum Penjepit Meja RagumAlat jepit Vise Bench digunakan untuk menahan barang ketika ingin dipotong atau dihaluskan, digergaji, dll.Bagi Anda yang senang memahat atau melakukan karya seni dan membutuhkan alat bantu clamp penjepit, alat ini sangat membantu Anda.Isi paket 1x Ezren EZ-0445 Clamp Vise Bench Catok Ragum Penjepit Meja Ragum
    atribut:
    • Length (mm): 35
    • Product Dimensions (cm): 9.5x8.5
  10. WESTWARD Bench Yoke Vise
    Mulai

    Rp1.699.900

    WESTWARD Bench Yoke Vise
    Deskripsi:
    Bench yoke vises mount to a workbench, tabletop, or other flat surface for use where pipe threading, cutting, and welding are part of everyday operations. They clamp their yoke head onto pipe to lock it down and prevent rolling or shifting. The yoke provides multiple points of contact to tightly hold round pipe, and it won't snap like a chain vise if overtightened. A pipe rest at the back of the vise supports pipe along its length.
    atribut:
    • For Pipe Material: Metal
    • Includes Leg Casters: No
    • Includes Legs: No
    • Minimum Pipe Size (inch): 0.13
    • Mounting: Cast Hole in Vise Permits Secure Mounting to Truck or Bench
    • Non-Sparking: No
    • Type: Bench Yoke
    • UNSPSC: 27112102
  11. KYORITSU Air Machine Vise KA Type
    Mulai

    Rp109.999.900

    KYORITSU Air Machine Vise KA Type
    Deskripsi:
    It is a specification change model of KA-175. As a KA type, the work can be gripped deeply, and a large work with a maximum opening of 180 mm can be firmly gripped. An air machine vise that handles everything from milling to drilling. A vise suitable for automatic operation at machining centers.
    atribut:
    • Height Sliding Surface (mm): 93
    • Hose connection: Coupler 22SH (1/4)
    • Jaw Opening (mm): 180
    • Mass (kg): 50
    • Material: Body: FC250, Base: S50C (quenched)
    • Maximum Clamping Force (MPa): 0.6
    • Maximum Clamping Force (kN): 16
    • Mouth Depth (mm): 55
    • Overall Height (mm): 147
    • Overall Length (mm): 525
    • Overall Width (mm): 184
    • Stroke (mm): Movable: 6
    • TRUSCO Number: 216-5722
    • Tip Width (mm): 175
  12. LOBSTER(LOBTEX) Locking Pliers (Tang Buaya)
    39%
    Mulai

    Rp529.900

    LOBSTER(LOBTEX) Locking Pliers (Tang Buaya)
    Deskripsi:
    -Optimum for closure work of copper tubes of air conditioner and refrigerator/hoses of automobile.-Use for temporarily stopping gas flow for pinch off.
    atribut:
    • Total Length: 185mm
    • Copper Tube Size Max: 1/2inch
    • Minimum: 3/16 Inch
  13. Vertex Mini Tool Makers Vise
    Mulai

    Rp1.499.900

    Vertex Mini Tool Makers Vise
    Deskripsi:
    Tool makers vise of mini type which can be put in a bigger vise to process the small and precise workpiece. Also it can be used in an E.D.M. machine and grinding machine.Squareness and parallelism : within ±0.005 mm / 100 mm.
    atribut:
    • Size (mm): 20
    • Length (mm): 65
    • Jaw Height (mm): 10
    • Height (mm): 30
    • Width (mm): 25
  14. KLEIN TOOLS Hi-vise Hard Hat with Logo (Helm Proyek)
    Mulai

    Rp1.799.900

  15. MITEE-BITE PRODUCTS INC Vise Jaw Set
    Mulai

    Rp6.199.900

    MITEE-BITE PRODUCTS INC Vise Jaw Set
    Deskripsi:
    TalonGrip vise jaws are serrated to securely hold parts for aggressive machining while clamping 0.060" of material to allow access to the face and limit material loss.
  16. TRUSCO Angle Vise
    Mulai

    Rp2.499.900

    TRUSCO Angle Vise
    atribut:
    • Material: Cast iron
  17. Vertex Machine Vise For Shapping & Milling Use
    Mulai

    Rp26.999.900

    Vertex Machine Vise For Shapping & Milling Use
    Deskripsi:
    The vise is made of the high tension cast iron, rigidity, large range of clamping spans and more bigger clamping force at press down jaws, especially suitbable for the heavy duty cutting and the heavy duty planner milling machine to clamp large workpiece.
  18. Tajima Measuring Tape (Meteran)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp99.900

    Tajima Measuring Tape (Meteran)
    Deskripsi:
    - With scale equivalent scale gradations.- Rigid stent tape is adopted.- Safety rope mounting ring that can be stored in the main body.
  19. Lippro Bench Vise
    Mulai

    Rp509.900

Daftar Harga vise Terbaru October 2026
TRUSCO Lead ViseRp14.999.900
TEKIRO Bench Vise (Ragum)Rp719.900
WILTON ViseRp3.299.900
PALMGREN ViseRp13.999.900
Startools Bench Vise (Ragum)Rp659.900
KENTA Carbon Fiber Digital Caliper (Jangka Sorong)Rp459.999.900
Vertex Tool Maker ViseRp2.299.900
Tokyo Glass Kikai (TGK) Cryoware Marker Set (Spidol Lab Kriogenik)Rp819.900
EZREN Bench ViseRp28.900
WESTWARD Bench Yoke ViseRp1.699.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)