AMTAST Portable Digital Viscometer

Sebelum PPN:
Rp53.999.900
Spesifikasi
Accuracy (% F.S.)±2.0
Range (mPas)25 to 150000 or 50 to 300000 or 200 to 1200000, when order please choose
Repeatability (%)1.0
Speed (rpm)60100150200
SpindlessB1,B2,B3,B4

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Applications
1. Printing ink, glue water, latex, solvent adhesive
2. Polymer solution, oil, Paints and Coatings, solvent
3. Cosmetic, Dairy Products, Pharmaceuticals, fruit juice
Feature
1. Microcomputer control technology, user-friendly interface
2. Brand new humanized design, simple operation, precise and rapid measurement
3. With full scale, each block of linearity measurement correction
4. Newly design, LCD display
5. Non-slip handle design, over-range alarm
6. The screen directly displays temperature, viscosity, speed, percentage torque, spindle number and maximum viscosity of selected spindle can be measured in the current speed
7. Unique structure designed to ensure the service life and measurement accuracy
8. AC and DC power design, lithium battery-powered continuous measurement of 8 hours without charging
Use
Applications
1. Printing ink, glue water, latex, solvent adhesive
2. Polymer solution, oil, Paints and Coatings, solvent
3. Cosmetic, Dairy Products, Pharmaceuticals, fruit juice

Ulasan Produk

Tidak ada ulasan