Cannon Viscometer (Alat Ukur Kekentalan)

Sebelum PPN:
Rp599.999.900
Spesifikasi
MethodASTM D7279
Dimensions (WxDxH) (cm)12.8x35.6x30.4
Dimensions (WxDxH) (inch)5x14x12
Maximum Throughput (tests per hour)20
Sample Capacity1
Viscosity Range (mm²/s)2 to 700 (cSt), depending on tube selection and temperature
Accuracy (°C)Custom calibration at any two temperatures between 40 and 100 is available on request.
ComplianceCE Mark; EMC directive (2004/108/EC); Low voltage directive (2006/95/EC); HI-POT (1900 Vdc, 60 sec.); ROHS
Data OutputRS-232 Via DB9 Connector
Electrical Requirements Frequency (Hz)50/60
Electrical Specifications Adapter (VacAC/DC 100 to 230
Electrical Specifications Input Power (Vdc)11 to 13 at 5 A Peak
Minimum Sample/Solvent (ml/test)0.5
Operating Conditions (°C)15 to 30, 10% to 75% relative humidity (non-condensing), Installation Category II; Pollution Degree 2
Power Consumption Electrical (W)100
Solvent CompatibilityInternal wetted components compatible with n-heptane only; upgrade available for use with acetone
Temperature Range (°C)40 and 100, ±0.05
Test Accuracy (%)<3 of measured value, calibrated
Test Repeatability (%)<2 of measured value, typical
Volume (ml/test)10

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
SimpleVIS® is a single sample, portable viscometer for on-site testing. With near D445 precision, it is easy to use, rugged and fast. Available viscometer tubes cover a viscosity range of 2 mm²/s (cSt) to 700 mm²/s (cSt) at two selected temperatures between 40 °C and 100 °C.

COMMON APPLICATIONS

Product chain of custody monitoring
Contamination checks
Point of use testing
Industrial lube blending
Packaging & distribution of petroleum products
Petroleum terminals
Remote used oil predictive maintenance
Power plant applications
Remote mining applications
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
-Automated and precise determination of direct kinematic viscosity at 40 °C and 100 °C

Provides true kinematic viscosity measurement without the need to correlate dynamic viscosity data
Viscosity range:
Standard range tube provides viscosities from 10 mm²/s (cSt) to 700 mm²/s (cSt) at 40 °C and 5.5 mm²/s (cSt) to 200 mm²/s (cSt) at 100 °C
Low range tube provides viscosities from 2 mm²/s (cSt) to 140 mm²/s (cSt) at 40 °C and 100 °C
Follows ASTM D7279 and offers near ASTM D445 precision due to exceptional temperature control (±0.05 °C)
Rapid cycle time of 3 to 5 minutes from sample injection to test result

-Portable, self-contained and dependable
Weighs approximately 10 lb and takes up less space than a coffee maker
Does not require a PC or any external utilities
Optional power inverter enables the instrument to run off of a 12 Vdc vehicle charging port
Rugged, reliable design has only two moving parts

-Simple & safe operation
Graphical touch screen display provides step by step test instructions
Factory calibrated; no switches, gauges, or valves to adjust
Solid-state bath eliminates need for liquid bath
Intrinsically safe unit operates on 12 Vdc power
Optional printer available

-Economical
Low cost of ownership
Requires only 10 mL to 15 mL of solvent and 0.5 mL of sample per test
No sample vials required; sample is injected directly into the instrument

*The unit can store two temperatures and is pre-calibrated to 40 °C and 100 °C but custom calibration at any two temperatures between 40 °C and 100 °C is available on request

Ulasan Produk

Tidak ada ulasan

Halaman Terkait