Beli vinyl skun di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- DV Cable Sleeve VinylDeskripsi:Wiring Terminal. High Quality Terminal.
- DV Copper Cable Lug SCatribut:
- Material: 99.95% copper, coated by galvanized zinc
- TRUSCO Tcv CapDeskripsi:-Insulated cap such as a crimped terminal to a vinyl electric wire.-Most suitable for color-specific display because there are six color variations.-As an insulated cap for terminals.
- MASKO Isolator Bulatatribut:
- Color: Brown
- NICHIFU Insulation Capatribut:
- Material (Insulator): PVC
- Operating Temperature Range: 60°C (Max)
- Rated Voltage: 600V
- Standard: JSIA standard product (Japan Switchboard Manufacturers Association Standard)
- LARKIN Cable Lug T tipe Jogja (Skun)Deskripsi:Berfungsi untuk penyambungan kabel ke terminal atau panel dengan dibautkan pada bussbar atau panel.Mudah PemasanganTahan KorosiTerminal dan Connector
- Panduit Crimp Terminal with Vinyl Complete Covering Butt Typeatribut:
- Material: Copper plating Vinyl
- Type: Insulation crimp sleeve
- Sleeve Shape: For matching
- Maximum Temperature: 105°C (Indoor)
- Rated Voltage: 600V
- SHINAGAWA SHOKO TCV CapDeskripsi:-Optimum for insulation and color-specific display of terminals crimped to a vinyl electric wire.-6 color variations-For insulated cap for terminal.atribut:
- Max Working Temperature: 60°C
- Total Length: 46mm
- Internal Dimensions: 16mm
- SHINAGAWA TCV Capatribut:
- Total Length (mm): 54
- Internal Dimensions (mm): 18
- Applicable Terminal (mm²): For 100.00
- Finish Material: Soft PVC (insulation proof stress: 5kV/mm or more)
- Maximum Working Temperature (°C): 60
- Jembo Low Voltage Non Armoured Cable NYY Series (Kabel)Deskripsi:- Symbol : NYY or CU/PVC/PVC- Copper Low Voltage Cable- Construction:1. Annealed Copper Conductor2. Extruded PVC Insulated3. Extruded PVC Outer Sheated- Rated Voltage: 0.6/1 kV- Specification: SPLN 43-1 : 1994SNI IEC 60502-1 2009VDE 0271IEC 60502- Application : Indoor and outdoorInduct installation or of laying in the ground where not sustain mechanical damage
- Supreme Cables NYY Cable (Kabel)atribut:
- Specification: IEC 60502-1/SNI IEC 60502-1
- ETERNA KABEL Low Voltage Power & Control Cable (NYY) (Kabel)Deskripsi:Kabel NYY adalah Kabel dengan inti tembaga berisolasi PVC, dengan inti kabel tunggal atau lebih dari satu, dengan selubung luar PVC. Kabel ini dirancang untuk instalasi tetap didalam tanah ataupun berbagai kondisi seperti di outdoor yang dimana harus tetap diberikan perlindungan khusus misalnya duct, pipa PVC atau pipa besi, terutam pada aliran listrik tegangan tinggi.Kepanjangan dari kabel NYY, yaitu :N = Kabel inti tembagaY = Isolasi PVCY = Selubung luar Isolasi PVCatribut:
- Type: NYY
- Length (m): 50
- Fort Skun Kabelatribut:
- Material: Copper
- Supreme Cables NYY Per Meter Continuous (Kabel)atribut:
- Length (m): 1
- Jembo NYYHY Series Heavy Thermoplastic Flexible Cable (Kabel)Deskripsi:- Symbol : NYYHY- Copper Low Voltage Cable- Construction:1. Conductor : Plain Annealed Copper Wire2. Insulation : Polyvinyl Chloride3. Colour Code : Colour Coding ( see table )4. Outer Sheath : Polyvinyl Chlorida ( Black Colour )5. Cable Marking : Manufacture name ( JEMBO CABLE )- Rated Voltage : 450/750 Volts- Min bending radius static : 8 x cable diameter- Test voltage : 2500/5V/min - Application : These cable are suitable for flexible connection and control cable for heavy mechanical stresses with free movements without tensile stress, in dry and wet location, as wiring cable for measuring and controlling in tool machinary, production line plant installation, conveyer belt, air conditioning and rolling mills.atribut:
- Conductor Material: Plain Annealed Copper Wire
- Insulation Material: PVC
- Rated Voltage (V): 450/750 (AC)
- Outer Sheath Material: PVC (Black Color)
Daftar Harga vinyl skun Terbaru December 2025
| DV Cable Sleeve Vinyl | Rp6.000 |
| KSP Terminal Vinyl Insulation | Rp4.000 |
| MASKO Selongsong Skun | Rp8.000 |
| DV Copper Cable Lug SC | Rp87.000 |
| TRUSCO Tcv Cap | Rp11.000 |
| MASKO Isolator Bulat | Rp12.000 |
| NICHIFU Insulation Cap | Rp7.000 |
| LARKIN Cable Lug T tipe Jogja (Skun) | Rp22.000 |
| Panduit Crimp Terminal with Vinyl Complete Covering Butt Type | Rp289.900 |
| SHINAGAWA SHOKO TCV Cap | Rp159.900 |
Data diperbarui pada 05/12/2025 (Harga belum termasuk PPN)


























































































































































/4hP109185161-1.jpg)



%20Y%20Type/mkP103735812-1.jpg)
/P102121610-1.jpg)
/ncP106481840-2.jpg)
%20(Kabel)/2vP103750103-1.jpg)


/51P108186181-1.jpg)
/g3P103458579-6.jpg)
/iaP102121658-2.jpg)