Beli vinyl tape di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TRUSCO Vinyl Tape Lead Free Type (Lakban Listrik)Deskripsi:It is a tape that does not use lead (Pb) of heavy metals which are harmful substances (Lead-free). For electric insulation treatment up to 600V in electric wiring construction.atribut:
- Adhesive: Rubber-Based
- Adhesive Power (N/10mm): 1.4
- Base Material: PVC Resin
- Elongation (%): 150 or More
- Insulation Breakdown Voltage (kV/mm): 30 or More
- Tape Thickness (mm): 0.2
- Tape Width (mm): 19
- Tensile Strength (N/10mm): 25
- Operating Temperature Range (°C): -5 to 80
- PYLON Vinyl Tape Million (Lakban Listrik)Deskripsi:-The adhering force is strong, and can closely adhere to metal, wood, glass, cloth, and almost the other objects.-Withstands the use for a long time.-The tape flexibility doesn't change even under low temperature.-The tape unwinding is heavy and fits well-Insulation of joint parts and ends of wires and cables.-For color dividing to bundle and identify switchboards and wire harness.-Indicating identification of jigs.atribut:
- Thickness: 0.2mm
- TRUSCO Vinyl Tape for Marking (Lakban Lantai)Deskripsi:Not adhesive tape.atribut:
- Length (m): 50
- Material: Base Material: PVC (PVC)
- Purpose of Use: For simple landmarks such as surveying, civil engineering, wood research, excavation survey.
- Thickness (mm): 0.08
- Type: Non-Stick Type
- Weight (g): 150
- Width (mm): 30
- 3M Vinyl Tape Electrical Insulation 117 Series (Lakban Listrik)atribut:
- Length (m): 20
- Tensile Strength (N/10mm): 25
- Thickness (mm): 0.2
- Scotch Vinyl Tape (Lakban Listrik)Deskripsi:This is a slightly hard vinyl tape. Conforms to JIS standards (JIS C 2336). Lead-free type. Primary electrical insulation up to 600V in electrical wiring work that can be cut by hand. Various wiring, piping bundling, fixing, etc.atribut:
- Tensile Strength (N/10mm): 30
- Adhesive Strength (N/10mm): 1.5
- Adhesive: Rubber type
- Tape Thickness (mm): 0.2
- Tape Length (m): 20
- Base Material: PVC resin
- Tape Width (mm): 19
- Main application: For electrical insulation
- Operating Temperature Range (°C): (-10)-90
- 3M Vinyl Tape No. 35 (Lakban Listrik)atribut:
- Adhesive Strength (N/mm): 2.2/10
- Tensile Strength (N/mm): 30/10
- Width (mm): 19
- Length (m): 20
- Adhesive: Rubber
- Base Material: PVC resin
- Dielectric Breakdown Voltage (kV/mm): 45
- Elongation (%): 225
- Main application: For electrical insulation
- Operating Temperature Range (°C): 0 to 105
- Standard: UL
- Tensile Strength (N/10mm): 30
- Thickness (mm): 0.18
- TRUSCO Vinyl Tape Lead Free Type (Lakban Listrik)atribut:
- Material: Base material:Polyvinyl chloride resin, Adhesive:Rubber type
- Width (mm): 19
- Thickness (mm): 0.2
- Adhesive Strength: 1.4N/10mm
- Tensile Strength: 25N/10mm
- JMT Lakban Lantai Zebraatribut:
- Width (mm): 48
- Length (m): 33
- NITTO Vinyl Tape (Lakban Listrik)Deskripsi:-Vinyl tape for outdoor use.-Please use to protect self-adhesive tape No.11/No.15.-Terminal processing and connection of outdoor wire cables.atribut:
- Color: Black
- Length (m): 10
- Width (mm): 19
- Thickness (mm): 0.2
- TRUSCO Vinyl Tape Heat, Cold And Flame Resistant Premium (Lakban Listrik)atribut:
- Material: Body : Aluminium, Bubble Tube : Acrylic Resin (PMMA)
- Length (mm): 150
- Height (mm): 56
- Thickness (mm): 26
- Magnet: 1 place
- Accuracy: Within ±1.7mm/m = ±0.0984degrees
- Sensitivity: 0.57mm/m = 0.0328degrees
- 3M Vinyl Tape Individually Wrapped Conveniently Packaged (Lakban Listrik)atribut:
- Adhesion Strength (N/mm): 38.3/100 (metric)
- Applications: Painting & Depainting
- Backing Carrier Material: PVC
- Backing Material: Vinyl
- Backing Thickness (mm): 0.1 (metric)
- Back-Side Adhesive Thickness (mm): 0.03 (metric)
- Elongation at Break (%): 1.3
- Industries: Aerospace, Automotive, General Industrial, MRO, Marine, Military, Transportation
- Maximum Operating Temperature (°C): 77
- Minimum Operating Temperature (°C): 4
- Product Form: Roll
- Shelf Life in Months (From Date of Manufacture): 18
- Tensile Strength (N/100mm): 270
- Total Tape Thickness (mm): 0.14 (Without Liner)
- JETJO TOOLS Kotak Peralatan Besiatribut:
- Material: Iron
- NITTO Vinyl Tape Lead Free Type No. 21S (Lakban Listrik)Deskripsi:Wiring work. For insulation of machine tools.atribut:
- Width (mm): 25
- Length (m): 20
- Operating Temperature Range (°C): -10 to 90
- Kenmaster Karpet PiknikDeskripsi:Tikar multifungsi / Alas Tikar / Tikar Lipat - Mudah dan Praktis, Mudah di bawa kemana saja, bisa dilipat, ukuran tas dan juga bisa ditenteng seperti tas- Bahan anti air, jika kotor bisa dilap dengan kain/tissue basah- Bahann mudah dicuci dan di bersihkan - Tidak ada celah lubang, sehingga serangga ataupun pasir tidak bisa tembus ke alas tikar.- Nyaman dijadikan alas duduk saat di pantai maupun untuk berliburatribut:
- Folded Size (cm): 25x20x2.5
- Color: Random Color
- NITTO Vinyl Tape Nittou Lead Removal Type No.21 Wide (Lakban Listrik)atribut:
- Material: Base material:Soft vinyl chloride film, Adhesive:Rubber type
- Length (m): 20
- Adhesive Strength: 1.85N/10mm
- Tensile Strength: 15N/10mm or more
- Working Temperature Range: -10 to 90degrees
- Thickness: 0.2mm
- POWERTEC PP Multi (Nylon) Ropeatribut:
- Material: PolyPropylene
- Color: White
- G Tape Vinyl Tape (Lakban Listrik)atribut:
- Width (inch): 2.0
Daftar Harga vinyl tape Terbaru April 2026
| 3M Vinyl Tape General Purpose (Lakban Lantai) | Rp36.900 |
| TRUSCO Vinyl Tape Lead Free Type (Lakban Listrik) | Rp15.900 |
| PYLON Vinyl Tape Million (Lakban Listrik) | Rp209.900 |
| TRUSCO Vinyl Tape for Marking (Lakban Lantai) | Rp77.900 |
| 3M Vinyl Tape Electrical Insulation 117 Series (Lakban Listrik) | Rp109.900 |
| Scotch Vinyl Tape (Lakban Listrik) | Rp33.900 |
| Scotch Vinyl Tape 35 (Lakban Listrik) | Rp65.900 |
| 3M Vinyl Tape No. 35 (Lakban Listrik) | Rp129.900 |
| Non Brand Lakban Lantai | Rp45.900 |
| TRUSCO Vinyl Tape Lead Free Type (Lakban Listrik) | Rp15.900 |
Data diperbarui pada 04/04/2026 (Harga belum termasuk PPN)



















































































































































/P102069912-2.jpg)
/pjP101000919-7.jpg)
/P102750920-2.jpg)
/P101000974-1.jpg)
/guP106562606-1.jpg)
/brP106576423-1.jpg)
/lnP105609779-1.jpg)
/dsP103629496-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Pita%20Garis%20Safety/Non%20Brand%20Lakban%20Lantai/P103146780-1.jpg)
/P102010266-1.jpg)

/P102798249-1.jpg)
/P101500430-1.jpg)
/63P105440219-1.jpg)

/gaP103665586-1.jpg)

/pxP102031933-2.jpg)
%20Rope/i3P106630651-2.jpg)
/3oP103161132-1.jpg)