Quantum Vibrator Motors Foot Mounting 2 Pole
#Grup produk P117251636
Sebelum PPN:
Rp11.999.900 - Rp51.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
VQ series
CASE: Totally enclosed, duly ribbed in order to give the utmost torsional stiffness. Protection IP 65. Aluminium alloy (VQA and VQB), compact grey cast-iron (VQC 4 to VQC 5/2) and spheroidal cast-iron (other sizes).
BEARING: Oversized and sealed, highly resistant to vibration. Suitable for high revolutions and radial loads.
ELECTRIC MOTOR: Three-phase asynchronous type with aluminium rotor. Impregnation with anti mildew epoxy resins. Insulation class E (class H on demand). Thermistor protection standard or on demand (depending on sizes).
SHAFT: Made of high quality hardened and ground steel.
UNBALANCED WEIGHT: Vibratory force can be easily adjusted in a continuous way.
LARGER SIZES: Available on demand.
CASE: Totally enclosed, duly ribbed in order to give the utmost torsional stiffness. Protection IP 65. Aluminium alloy (VQA and VQB), compact grey cast-iron (VQC 4 to VQC 5/2) and spheroidal cast-iron (other sizes).
BEARING: Oversized and sealed, highly resistant to vibration. Suitable for high revolutions and radial loads.
ELECTRIC MOTOR: Three-phase asynchronous type with aluminium rotor. Impregnation with anti mildew epoxy resins. Insulation class E (class H on demand). Thermistor protection standard or on demand (depending on sizes).
SHAFT: Made of high quality hardened and ground steel.
UNBALANCED WEIGHT: Vibratory force can be easily adjusted in a continuous way.
LARGER SIZES: Available on demand.
Feature
Vibrating equipments are used more and more in advanced installation of:screening
conveying
separating
dehydration
feeding
deaeration
filtering, etc.
Use
APPLICATIONSPreserving industries
Food industries
Steel mills and foundries
Rubber and plastics industries
Mines
Crushing plants
Chemical industries
Wood industries
Waste water treatment plants
Glass industries
Cement mills
Ceramics industries
Building, prefabrication
Wine industries
etc.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
