Quantum Vibrator Motors Foot Mounting 4 Pole

Sebelum PPN:
Rp11.999.900 - Rp90.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
VQ series

CASE: Totally enclosed, duly ribbed in order to give the utmost torsional stiffness. Protection IP 65. Aluminium alloy (VQA and VQB), compact grey cast-iron (VQC 4 to VQC 5/2) and spheroidal cast-iron (other sizes).

BEARING: Oversized and sealed, highly resistant to vibration. Suitable for high revolutions and radial loads.

ELECTRIC MOTOR: Three-phase asynchronous type with aluminium rotor. Impregnation with anti mildew epoxy resins. Insulation class E (class H on demand). Thermistor protection standard or on demand (depending on sizes).

SHAFT: Made of high quality hardened and ground steel.

UNBALANCED WEIGHT: Vibratory force can be easily adjusted in a continuous way.

LARGER SIZES: Available on demand.
Feature
Vibrating equipments are used more and more in advanced installation of:

screening
conveying
separating
dehydration
feeding
deaeration
filtering, etc.
Use
APPLICATIONS

Preserving industries
Food industries
Steel mills and foundries
Rubber and plastics industries
Mines
Crushing plants
Chemical industries
Wood industries
Waste water treatment plants
Glass industries
Cement mills
Ceramics industries
Building, prefabrication
Wine industries
etc.

Ulasan Produk

Tidak ada ulasan