SKF CAC/C08W509 Type Spherical Roller Bearings

Sebelum PPN:
Rp179.999.900
Spesifikasi
Basic Dynamic Load Rating (kN)3413
Basic Static Load Rating (kN)5700
Bore Diameter (mm)400
Bore TypeCylindrical
CageMachined brass
Candidate for RemanufacturingYes
Limiting Speed (r/minute)1100
Locating Feature, Bearing Outer RingWithout
LubricantNone
Number of Rows2
Outside Diameter (mm)600
Radial Internal ClearanceCN
Reference Speed (r/minute)850
Relubrication FeatureWith
SealingWithout
Tolerance Class for DimensionsNormal
Tolerance Class for Run-outP5
UNSPSC31171510
Width (mm)148

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Spherical roller bearings can accommodate heavy loads in both directions. They are self-aligning and accommodate misalignment and shaft deflections, with virtually no increase in friction or temperature. The design includes features to facilitate relubrication. The bearings can be used in a modular system, including housings, sleeves and nuts.
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya
- Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website
Feature
Accommodate misalignment; High load carrying capacity; Relubrication features; Low friction and long service life; Increased wear resistance

Ulasan Produk

Tidak ada ulasan

Halaman Terkait