Beli vibration sensor di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Smart Sensor Vibration Meter
    Mulai

    Rp6.599.900

    Smart Sensor Vibration Meter
    Deskripsi:
    Digunakan untuk mengukur periodic Motion, untuk memeriksa ketidakseimbangan dan membelokkan bergerak mesin. Dirancang khusus untuk hadir mengukur berbagai getaran mekanis. Sehingga memberikan data untuk kontrol kualitas, waktu berjalan dan peralatan pemeliharaan.
    atribut:
    • Acceleration Range (m/s²): 0.1-199.9
    • Accuracy: ±5%
    • Displacement: 0.001 to 1.999mm
  2. OMRON Vibration Sensor D7F
    Mulai

    Rp9.299.900

    OMRON Vibration Sensor D7F
    Deskripsi:
    Confirmation and setting of ON / OFF output with vibration level meter Easy vibration waveform confirmation with AC monitor output
    atribut:
    • Ambient Relative Humidity (RH): 25 to 95 (with no icing or condensation)
  3. IFM Vibration Meter
    Mulai

    Rp8.299.900

  4. OMRON Seals Type Vibration Sensors/Tipping Sensor D7E
    Mulai

    Rp74.900

    OMRON Seals Type Vibration Sensors/Tipping Sensor D7E
    atribut:
    • Type: Vibration sensor
    • Contact Configuration: 1b
    • Contact Resistance (miliΩ): Initial 100 or less
    • Electrical Rating: 5 VDC, 0.1 mA to 30 VDC, 100 mA resistive load
    • Operating Humidity Range: 45 to 95%RH
    • Operating Temperature Range (°С): -25 to + 60 ° C (with no icing or condensation)
    • Protection Class: IP65 (switch part)
    • Storage Temperature Range (°C): -25 to +60 (with no icing or condensation)
    • Withstand Voltage (V) : AC250 50 / 60Hz (1 minute)
  5. ROBERTSHAW Vibration Switch
    Mulai

    Rp52.999.900

    ROBERTSHAW Vibration Switch
    Deskripsi:
    Mechanical vibration switches detect vibration using springs and other physical sensing mechanisms. When conditions exceed preset conditions, these sensor switches open or close their contacts. Mechanical switches take longer to install than digital sensors, and select models must be manually reset when triggered. Their mechanical operation makes them immune to electromagnetic interference and is generally more reliable than digital switches.
  6. ROBERTSHAW Vibration Sensor
    Mulai

    Rp50.999.900

    ROBERTSHAW Vibration Sensor
    Deskripsi:
    Vibration sensors protect critical machinery from costly destructive failure by indicating when machines vibrate excessively. With SPDT and DPDT switch options, these vibration sensors are available with or without remote reset and a variety of voltages for the reset coil. They feature a weatherproof NEMA 4 housing and are CSA Certified.
    atribut:
    • UNSPSC: 39121510
    • Frequency Range (Hz): 0 to 300
    • Horizontal Range (G): 0 to 4.5
    • Type: Malfunction Detector
    • Vertical Range (G): 0 to 3.5
  7. Showa Sokki Low Noise Cable For Digivibro Digital Vibration Meter
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.699.900

    Showa Sokki Low Noise Cable For Digivibro Digital Vibration Meter
    Deskripsi:
    It is a cable common to the 1332B series other than the lightweight sensor type.
    atribut:
    • Cable Length (m): 1.5
  8. Lutron Vibration Meter
    BARU
    Mulai

    Rp9.399.900

    Lutron Vibration Meter
    Deskripsi:
    Vibration Meter dari Lutron mengukur getaran mesin dalam parameter kecepatan, percepatan, dan perpindahan. Digunakan untuk prediksi kerusakan dan perawatan preventif peralatan industri.
  9. RED LION Incremental Encoder (Sensor Putaran)
    Mulai

    Rp20.999.900

  10. WEIDMULLER Vibration Sensor
    Mulai

    Rp10.999.900

    WEIDMULLER Vibration Sensor
    atribut:
    • Height (mm): 55.5
    • Width (mm): 66
    • Protection Degree: IP66
    • Depth (mm): 66
    • Operating Temperature (°C): -20 to 85
    • Storage Temperature (°C): -40 to 85
    • Air pressure (operation) (hPa): ≥ 795 (height ≤ 2000 m) as per DIN EN 61131-2
    • Battery Capacity (AH): 2.2
    • Battery Voltage (V): 3.6
    • Communication Range, Max., In Shop Floor (m): 30
    • Cover Material: PC-ABS
    • Diameter (mm): 66
    • Humidity at Operating Temperature (%RH): 5-95 rel. humidity, no condensation
    • Maximum Measured Temperature Value (°C): 80
    • Maximum Operating Temperature (°C): 85
    • Minimum Operating Temperature (°C): -20
    • Rated Voltage (V): 50 secondary circuits
    • Sampling Frequency (kHz): 6.6
    • Socket Material: Stainless steel 1.4404 (316L)
    • Surge Voltage Category: II
  11. Sefram Data Acquisition System
    Mulai

    Rp539.999.900

    Sefram Data Acquisition System
    Deskripsi:
    The Sefram 8460 is a High-Speed Thermal Paper Data Acquisition Solution with 270 mm paper that enables you to acquire multiple parameters: Voltage, Current (with shunt or Clamp), Temperature (thermocouples), measurements on sensors (e.g. 0-10V4-20 mA), etc.. You can set up your own channel configuration from the 4 input boards available: 6ch Universal Board, 6ch Universal High Voltage board, 6ch Strain Gauge board and 12ch Multiplexed boards. With suitable channel configuration you can record from 6 up to 36 channels and 16 logical inputs. Long term measurements with a sampling rate of 1MHz are possible by taking full advantage of the 500GB internal hard disk memory. With a special integrated function of Power Analysis you can record all your parameters on a Single-Phase and Three-Phase network (50Hz, 400Hz and 1kHz). This Data Acquisition Solution can be remotely controlled by USB, Ethernet or WiFi connection and the results can analysed on license-free software from Sefram.Sefram 8460 combines autonomy, power and simplicity to provide you the right answer for your recording needs.Options:IRIG boardWiFi interfaceOptions2320470 - Multiplexed card 12 channels2320468 - Universal input card 6 channels2320459 - High Voltage Universal input card 6 channels2320471 - Strain Gauge Card 6 channels2320453 - WiFi option7918071 - External 16 isolated logical channel adapter1259523 - Special cord for logic inputs (banana)2320474 - 19" rack mounting kitFactory Options (must be ordered with the main unit)2320472 - GPS card option - internal clock synchronization with an GPS time (only possible GPS or IRIG)2320473 - IRIG card option - internal clock synchronization with an IRIG time (only possible IRIG or GPS)2320469 - High Impedance option Z = 10Mohm. One needed for each input board2320466 - 2 TB Hard drive optionSupplied withIncluded: main adaptor 100/240V, manual (CD-ROM), connectors
    atribut:
    • Connectivity: Ethernet, USB
    • Input Type: Analogue, Digital
    • Maximum Operating Temperature (°C): 40
    • Minimum Operating Temperature (°C): 0 (zero)
    • Output Type: Digital
    • Power Source: Battery, Mains
  12. Aver 4K PTZ Conference Camera
    Mulai

    Rp34.999.900

    Aver 4K PTZ Conference Camera
    Deskripsi:
    CAM5504K Dual Lens PTZ Conferencing Camera4K Dual Lens PTZ Conferencing CameraThe CAM550 is equipped with an AI lens for automated PTZ functionality, which delivers a full view of meeting attendees and detects newcomers. The Smart Gallery feature puts up clear views of every participant on the remote side. Enable gesture control camera operation to enjoy a fluent, safe meeting experience. 4K dual-lens technology captures the room in its entirety, providing a premium conferencing experience for mid-to-large scale rooms.
    atribut:
    • Storage Temperature (°C): -20 to 60
    • Operation & Storage Humidity (%): 20 to 80
    • Package Dimensions (LxWxH) (mm): 253x253x271
    • Dimensions (mm): Camera: 170.8 (L)x190.5 (H)x173 (D), Remote control: 200x50x21
    • Connectivity: USB type-B 3.1 connector, backward compatible with USB 2.0 12V/2A DC jack power adapter Mini DIN9 for RS232 in & out connection (VISCA control panel and camera daisy-chain) IP (RJ45) HDMI
    • Hardware Specs: 3.2 GHz Intel® Core™ i5-4460 processor 4 GB RAM or more USB 3.1 port, backward compatible with USB 2.0
    • Image Sensor: Sony 4K EXMOR, crystal clear in any lighting
    • Lens Focal Length (mm): 3.9 (wide) ~ 47.3 (tele)
    • Minimum Focus Distance (m): 1.5
    • Operating Temperature (°C): 0 to 40
    • Optional Accessories: Mini DIN8 to D-Sub9 cable Ceiling mount* Foldable TV mount USB2.0 type-B to type-A cable (5 m) USB 3.1 Extension Cable (10 m/20 m/30 m) 1-Port POE+ Injector *For ceiling mounting, please purchase the AVer ceiling mount.
    • Package Contents: CAM550 unit Power adapter (10 ft/3 m) USB 3.1 type-B to type-A cable (3m) Remote control Mini DIN9 to mini DIN8 RS232 adapter cable HDMI cable (3 m) Wall mount bracket and screws QR code card Tripod screw Drill paper
    • PoE+: 802.3at
    • Power Consumption (V/A): 12/2
    • Power Supply (V/Hz): AC 100V ~ 240, 50/60
    • Security and Mount: Kensington lock 1/4inch tripod mounting screw Camera wall-mount bracket included Optional foldable TV mount Optional ceiling mount
    • Video format: YUV, YUY2, MJPEG Network video compression format: H.264, H.265 Network protocol: RTSP, RTMP
  13. SELEC Digital Multifunction Meter
    Mulai

    Rp729.900

    SELEC Digital Multifunction Meter
    Deskripsi:
    3Phase LCD Multifunction Meter- With bargraph of Current- With Communication (RS485)- Input : 3Φ-3W/4W, 2Φ-3W, 1Φ-2W
    atribut:
    • Size (mm): 96x96
  14. RICHARDS-WILCOX Vibration Sensor
    Mulai

    Rp22.999.900

    RICHARDS-WILCOX Vibration Sensor
    Deskripsi:
    High performance, high sensitivity, velocity sensor, 500 mV/in/sec sensitivity, low noise, wide frequency response, top exit MIL-C-5015-style connector
    atribut:
    • Sensitivity: 500mV/in/sec
    • Mounting Thread: 1/4-28 tapped hole
    • Connector Style: 2 pin, MIL-C-5015
    • Connector Orientation: Top exit
    • Case Material: 316L Stainless Steel
    • Frequency Response ±3 dB (Hz): 5.0 - 7000
    • Resonance Frequency (kHz): 15
    • Sensitivity Tolerance (%): ±10
    • Temperature Range (°C): -50 to +120
    • Velocity Range: 10 in/sec peak
  15. FLUKE Sensor Magnet Mount
    Mulai

    Rp10.999.900

    FLUKE Sensor Magnet Mount
    Deskripsi:
    Fluke 810SMM Sensor Magnetic Mount for the 810
    atribut:
    • For use with: The 810 vibration tester
  16. Showa Sokki Vibration monitor AC output vibration sensor for PLC
    Mulai

    Rp10.999.900

    Showa Sokki Vibration monitor AC output vibration sensor for PLC
    Deskripsi:
    Cable 3 meters as standard. MODEL-2507 is a vibration sensor specialized for PLC (Programmable Logic Controller) connection. It outputs a waveform signal of vibration acceleration with high-precision detection. Full scale 100m / s2 is output at AC ± 2V. Supports a wide frequency range (1 to 5,000 Hz). Supports power supply DC9-28V.For incorporation into rotating machines such as motors, pumps and blowers. As a vibration sensor for automated inspection systems. As a simple type dedicated vibration meter. For equipment diagnosis of machine tools, chemistry, and manufacturing plants. For other vibration measurements and monitoring.*Products with proofreading documents cannot be canceled after ordering. *Applicable documents are attached only to products that include (calibration certificate) in the product number.
    atribut:
    • Cable: Output: Direct output 3m (4-core shielded cable), M3.5 round crimp terminal x 5
    • Frequency Range (Hz): 1~5000
    • Included Accessories: Mounting screw (M6, length 10, set screw)
    • Mass (g): 105 (excluding cable)
    • Measuring Range: 1% to 110% of full scale
    • Output: ± 2V / full scale (output impedance about 50Ω)
    • Power Input (V): Drive: DC9-28
    • Protection Class: IP64
    • Temperature Range (°C): -20~80
  17. Murphy Electronic Vibration Switchgage
    Mulai

    Rp50.999.900

    Murphy Electronic Vibration Switchgage
    Deskripsi:
    The EVS-2 protects against equipment failure by monitoring velocity-based vibration levels and providing an early warning or shutdown when abnormal vibration is detected.The EVS-2 can be connected to Murphy’s TTD Annunciator, Centurion or Centurion PLUS controllers for increased functionality. It complements Murphy’s VS2 shock and excessive vibration/pulsation switch designed to detect abnormal shock or pulsation due to equipment failure and to shutdown other equipment in a system to prevent further damage.The EVS-2 offers two adjustable level detectors with definable response delay for either Warning or Shutdown alarms. Measuring ranges and response times of the level detectors are set by DIP switch. The assigned relay powers a warning or shutdown alarm.
    atribut:
    • Analog Vibration Signal (mA): 4 to 20
    • Housing: Aluminium
    • RAW Signal (mV/g): 100
    • Suitable For: Universal use - with mounting at any angle
    • Vibration (ips peak): 0 to 3.0
  18. Contec Edge AI Jetson Orin NX
    Mulai

    Rp139.999.900

    Contec Edge AI Jetson Orin NX
    Deskripsi:
    This product is equipped with the NVIDIA Jetson Orin NX module and is a general-purpose industrial edge AI computer with an emphasis on practicality. Equipped with Gigabit LANx4, HDMI, USBx4, general-purpose I/O, serial port, CAN port, and RTC, achieving flexible installation and environmental resistance.
  19. AND Thermal Image Camera
    Mulai

    Rp20.999.900

    AND Thermal Image Camera
    atribut:
    • Measurement Response Wavelength (µm): 8-14
    • Dimension WxDxH (mm): 74x97x234
    • Material: ABS resin (main body), rubber (operation button, trigger switch), polycarbonate (panel)
    • Accuracy (°C): ± 2 whichever is greater (ambient temperature 20-26)
    • Resolution (°C): 0.1
    • Temperature Measurement Range (°C): -20 - 350
Daftar Harga vibration sensor Terbaru October 2026
Smart Sensor Vibration MeterRp6.599.900
OMRON Vibration Sensor D7FRp9.299.900
IFM Vibration MeterRp8.299.900
OMRON Seals Type Vibration Sensors/Tipping Sensor D7ERp74.900
ROBERTSHAW Vibration SwitchRp52.999.900
ROBERTSHAW Vibration SensorRp50.999.900
Showa Sokki Low Noise Cable For Digivibro Digital Vibration MeterRp2.699.900
Lutron Vibration MeterRp9.399.900
RED LION Incremental Encoder (Sensor Putaran)Rp20.999.900
WEIDMULLER Vibration SensorRp10.999.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)