ROBERTSHAW Vibration Sensor

Sebelum PPN:
Rp50.999.900 - Rp79.999.900
Spesifikasi
UNSPSC39121510
Frequency Range (Hz)0 to 300
Horizontal Range (G)0 to 4.5
TypeMalfunction Detector
Vertical Range (G)0 to 3.5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Vibration sensors protect critical machinery from costly destructive failure by indicating when machines vibrate excessively. With SPDT and DPDT switch options, these vibration sensors are available with or without remote reset and a variety of voltages for the reset coil. They feature a weatherproof NEMA 4 housing and are CSA Certified.
Feature
Vibration Switch Malfunction Detector Contact Type DPDT Amps 5 Max Voltage 120VAC Frequency Range 0 to 300 Hz Horizontal Range 0 to 4.5 G Vertical Range 0 to 3.5 G Reset type Remote Electrical or Manual Enclosure Raiting Nema 4 4X Enclosure Material Plastic Cover Alum Base Temperature Range -40 to 203 F Length 5.38 In Width 3.75 In Height 3.06 In Standards CSA

Ulasan Produk

Tidak ada ulasan

Halaman Terkait