Sefram Data Acquisition System

Sebelum PPN:
Rp539.999.900 - Rp1.199.999.900
Spesifikasi
ConnectivityEthernet, USB
Input TypeAnalogue, Digital
Maximum Operating Temperature (°C)40
Minimum Operating Temperature (°C)0 (zero)
Output TypeDigital
Power SourceBattery, Mains

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Sefram 8460 is a High-Speed Thermal Paper Data Acquisition Solution with 270 mm paper that enables you to acquire multiple parameters: Voltage, Current (with shunt or Clamp), Temperature (thermocouples), measurements on sensors (e.g. 0-10V
4-20 mA), etc.. You can set up your own channel configuration from the 4 input boards available: 6ch Universal Board, 6ch Universal High Voltage board, 6ch Strain Gauge board and 12ch Multiplexed boards. With suitable channel configuration you can record from 6 up to 36 channels and 16 logical inputs. Long term measurements with a sampling rate of 1MHz are possible by taking full advantage of the 500GB internal hard disk memory. With a special integrated function of Power Analysis you can record all your parameters on a Single-Phase and Three-Phase network (50Hz, 400Hz and 1kHz). This Data Acquisition Solution can be remotely controlled by USB, Ethernet or WiFi connection and the results can analysed on license-free software from Sefram.
Sefram 8460 combines autonomy, power and simplicity to provide you the right answer for your recording needs.

Options:
IRIG board
WiFi interface
Options
2320470 - Multiplexed card 12 channels
2320468 - Universal input card 6 channels
2320459 - High Voltage Universal input card 6 channels
2320471 - Strain Gauge Card 6 channels
2320453 - WiFi option
7918071 - External 16 isolated logical channel adapter
1259523 - Special cord for logic inputs (banana)
2320474 - 19" rack mounting kit
Factory Options (must be ordered with the main unit)
2320472 - GPS card option - internal clock synchronization with an GPS time (only possible GPS or IRIG)
2320473 - IRIG card option - internal clock synchronization with an IRIG time (only possible IRIG or GPS)
2320469 - High Impedance option Z = 10Mohm. One needed for each input board
2320466 - 2 TB Hard drive option
Supplied withIncluded: main adaptor 100/240V, manual (CD-ROM), connectors
Feature
Interfaces : 4 x USB, Ethernet, VGA
Various measurement functions
Remote control
Supplied with licence free Sefram Viewer software for data transfer and analysis
Safety: 600V CAT III (depending of boards)
6 isolated input universal board:
6 isolated analogue channels
14 bit, 1 Ms/s, Bandwidth: 100kHz
DC, RMS AC+DC Voltage (+-500V)
Frequency, Thermocouples
6 isolated high voltage board:
6 isolated high voltage analogue channels
14 bit, 1 Ms/s, Bandwidth: 26kHz
DC, RMS AC+DC Voltage (+-1000V)
Frequency
6 isolated differential input board - Strain Gauge
Measurement of strain gauge bridges (4 and 6 wires) and half-bridge
Voltage up to 50V, thermocouples
16 bit, 100ks/s, bandwidth 18kHz
12 channels multiplexed board
Voltage up to 50V AC, DC
Pt100, thermocouples
16 bit, 5ks/s, bandwidth 1kHz
TFT panoramic LCD touch screen (15"4)
6 to 36 analogue channels
Up to 3 measurement boards
16 logical channels
270mm thermal paper printer
128 Mword memory, with segments
Internal hard disk : 500 Gb
Intuitive man-machine interface
Power Analysis function

Ulasan Produk

Tidak ada ulasan