Beli vbelt pulley di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TB WOOD S V-Belt PulleyDeskripsi:Bushed-bore cast-iron V-belt pulleys need a bushing to mount to the drive shaft and adapt the bore, or center hole, to the shaft size. They are constructed of cast iron which has good wear resistance and absorbs heat.atribut:
- UNSPSC: 31171804
- Material: Cast Iron
- CONGRESS Stepped V-Belt PulleyDeskripsi:Fixed-bore die-cast stepped v-belt pulleys have a finished bore, or center hole, that is machined to a set diameter to insert a shaft of the same size. They are ready to install with machined keyways and/or set screws to secure the shaft and prevent slipping. These zinc die-cast pulleys are non-corrosive, lightweight, impact-resistant, and non-toxic. They are suitable for light duty applications such as fans and blowers in HVAC applications.atribut:
- UNSPSC: 31171804
- Bore Diameter (inch): 5/8
- Finish: Zinc Plated
- For Belt Section: 4L; A
- For V-Belt Type: Classical
- Includes: Set Screws
- Keyway: Yes
- Material: Zinc
- Material Fabrication: Cast
- Material Grade: Zamak 3
- Resistance Properties: Corrosion Resistant; Spark Free
- TRUSCO Flat Dolly Petit Cargo (Nylon Casters)Deskripsi:45atribut:
- Material: Loading Platform:Wooden Plywood Caster Brackets:Steel Wheel:Nylon
- Uniform Load (kg): 100
- Caster Diameter (mm): 75
- Specification: Assembled Product
- Caster: Swivel Caster 4 pieces
- INNOTECH SNS NS V Pulley NS2Deskripsi:-The safest and easy to handle product because the material quality is uniform and the wall thickness is strong.-Dimensional precision is perfect with reference to JIS standards and quality control.-For belt conduction.atribut:
- Pilot Hole Diameter: 9mm
- Diagram Number: 1
- Material: Gray Cast Iron
- Mitsuboshi Bushings For Mack Star Wedge PulleyDeskripsi:Attached to the shaft, remove you can easily with a single spanner. Damage to the shaft and the shaft hole is not. When installing the shaft enters smoothly, by tightening the clamping bolt, so tighten firmly using a taper, no micromotion wear at the fitting portion in use, extends the life of the shaft. Axial bore commensurate with the standard shaft hole diameter bushing, and so we are processing of key groove, processing at the time of use is not required. Position change of the rotating body, such as a pulley in the axial is smooth, centering can be easily performed.
- FENNER DRIVES V-Belt Idler PulleyDeskripsi:Flat-face V-belt idlers work with flat belts or the back side of V-belts or timing belts. They must be matched with a compatible belt size.atribut:
- UNSPSC: 31171804
- Bearing Material: Chrome Steel
- Bearing Number: 6203-2RS
- Bearing Type: Ball
- Bore Diameter (mm): 17
- Features: ABEC-1 Bearing
- For use with: Self Adjusting Belt Tensioner
- Material: Fiberglass-Reinforced Nylon
- Material Fabrication: Molded
- CONGRESS V-Belt PulleyDeskripsi:Fixed-bore die-cast V-belt pulleys have a finished bore, or center hole, that is machined to a set diameter to insert a shaft of the same size. They are ready to install with machined keyways and/or set screws to secure the shaft and prevent slipping. These zinc die-cast pulleys are non-corrosive, lightweight, impact-resistant, and non-toxic. They are suitable for light duty applications such as fans and blowers in HVAC applications.atribut:
- UNSPSC: 31171804
- Bore Type: Fixed
- Face Width (inch): 0.69
- For Belt Section: 4L; A
- For V-Belt Type: Classical
- Hub Projection (inch): 0.594
- Hub Type: One Side
- Includes: Set Screw
- Length Through Bore (inch): 1-3/32
- Material: Zinc
- Material Fabrication: Cast
- Material Grade: Zamak 3
- Number of Grooves: 1
- Pulley Construction: Spoked
- Resistance Properties: Corrosion Resistant; Impact Resistant
- Set Screw Size (inch): 5/16
- FENNER DRIVES V-Belt PulleyDeskripsi:Fixed-bore composite V-belt pulleys have a finished bore, or center hole, that is machined to a set diameter to insert a shaft of the same size. They are ready to install with machined keyways and/or set screws to secure the shaft and prevent slipping. Composite pulleys are constructed of fiberglass-reinforced nylon that withstands high temperatures and abrasion. They are lightweight, corrosion resistant, and are often used in conveyor applications that require washdown.atribut:
- UNSPSC: 31171804
- Bore Type: Fixed
- For Belt Section: 4L; A
- For V-Belt Type: Classical
- Hub Type: One Side
- Includes: Set Screw
- Keyway: Yes
- Material: Fiberglass-Reinforced Nylon
- Material Fabrication: Molded
- Number of Grooves: 1
- Pulley Construction: Spoked
- Resistance Properties: Corrosion Resistant
- Set Screw Size (inch): 5/16
- EVN SP Pulley (Pulli Sp)atribut:
- Material: Gray cast iron
- Datum Diameter (mm): 200
- Number of Grooves: 2
- Suitable Bushing: 2517
- Diagram Number: 10
- Purpose of Use: For speed change by belt conduction.
- INNOTECH SNS NS V Pulleyatribut:
- Material: Gray cast iron
- Number of Grooves: 1
- Bottom Hole Diameter (mm): 9
- Width (mm): 20
- Diagram Number: 2
- Purpose of Use: For belt conduction.
- NBK Standard V Pulley B Seriesatribut:
- Groove Section: B
- Gates V-Belt PulleyDeskripsi:Bushed-bore cast-iron wedge V-belt pulleys need a bushing to mount to the drive shaft and adapt the bore, or center hole, to the shaft size. They are constructed of cast iron which has good wear resistance and absorbs heat. These pulleys are designed for wedge V-belts which are designated with a "V" and have a deeper profile allowing it to transfer higher power than classical V-belts.atribut:
- UNSPSC: 31171804
- Bore Type: Bushed
- For Belt Section: 3V; 3VX
- For Bushing Type: Quick Detachable
- For V-Belt Type: Wedge; Cogged; Banded
- Material: Cast Iron
- Minimum Bore Diameter (inch): 1/2
- Pulley Construction: Plain
- NBK Standard V Pulley A Seriesatribut:
- Groove Section: A
- BANDO Belt SPB Type (Van Belt)Deskripsi:V-belt jenis ini didesain dengan dimensi lebih slim dibandingkan dgn tipe multiple v – belt, sehingga belts power ace ini dapat mencapai efisiensi yang tinggi disebabkan sisa atas belt yang melengkung yang menyebabkan pada saat terjadi bending v – belt pada pulley seluruh permukaan belt akan menyentuh dinding permukaan groove pulley secara sempurna/menempel penuh.atribut:
- Material: Rubber
- Width (mm): 16
- Angle (°): 40
- Min Diameter Pulley (mm): 140
- TB WOOD S Variable-Pitch V-Belt PulleyDeskripsi:Fixed-bore cast-iron variable-pitch V-belt pulleys have a finished bore, or center hole, that is machined to a set diameter to insert a shaft of the same size. They are ready to install with machined keyways and/or set screws to secure the shaft and prevent slipping. They are constructed of cast iron which has good wear resistance and absorbs heat.atribut:
- UNSPSC: 31171804
- Finish: Annealed
- Includes: Set Screw
- Material: Cast Iron
- Material Fabrication: Cast
- Pulley Construction: Plain
- ESSICK AIR PRODUCTS Variable-Pitch V-Belt PulleyDeskripsi:Fixed-bore cast-iron variable-pitch V-belt pulleys have a finished bore, or center hole, that is machined to a set diameter to insert a shaft of the same size. They are ready to install with machined keyways and/or set screws to secure the shaft and prevent slipping. They are constructed of cast iron which has good wear resistance and absorbs heat.atribut:
- UNSPSC: 31171804
- Material: Cast Iron
- Set Screw Location: 180° from Keyway; 90° Apart
- Standards: ISO 9001: 2008
- INNOTECH SNS JIS V PulleyDeskripsi:-All of SNS's JIS V Pulleys are processed with a balancing machine to measure their balance and perform balancing processing, so they have highly-accurate good balance and can be used in high-speed rotating machines as they are.-For belt conduction.atribut:
- Material: Gray Cast Iron
- TRUSCO Platform DollyDeskripsi:Work of transportation industry, work in the factory. Transportation work in shipping storage.atribut:
- Caster: Four Swivel
- Conformity: (Caster) TYE-75EL
- Equal Load (kg): 100
- Material (Metal): Steel (Trivalent Chromium Plating)
- Pallet Dimensions (Height) (mm): 115
- Specifications: Finished Product. Platform Dolly.
- Wheel Diameter (mm): 75
- EVN Bushing Pulley SPA (Busing Pulli)Deskripsi:-Does not require shaft hole, key groove machining, etc, and delivery management becomes easy.-For speed change by belt conduction.atribut:
- Material: Gray Cast Iron
- NBK Standard V Pulley C Seriesatribut:
- Groove Section: C
Daftar Harga vbelt pulley Terbaru March 2026
| TB WOOD S V-Belt Pulley | Rp379.900 |
| CONGRESS Stepped V-Belt Pulley | Rp679.900 |
| TRUSCO Flat Dolly Petit Cargo (Nylon Casters) | Rp1.299.900 |
| INNOTECH SNS NS V Pulley NS2 | Rp159.900 |
| Mitsuboshi Bushings For Mack Star Wedge Pulley | Rp899.900 |
| FENNER DRIVES V-Belt Idler Pulley | Rp439.900 |
| CONGRESS V-Belt Pulley | Rp399.900 |
| FENNER DRIVES V-Belt Pulley | Rp509.900 |
| EVN SP Pulley (Pulli Sp) | Rp2.099.900 |
| INNOTECH SNS NS V Pulley | Rp279.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)





















































































































































/P101505916-1.jpg)





/P102021927-1.jpg)




/P102039045-1.jpg)




/P103023683-6.jpg)