Beli spring valve compressor di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- JTC Heavy Duty Valve Spring Compressoratribut:
- Adapter Size: 30~55Φ
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- TEKIRO Heavy Duty Valve Spring CompressorDeskripsi:untuk membuka baut pegas/spring di blok kendaraan, sehingga dapat terbuka dengan mudah. Alat ini berukuran 19mm-16.5mm dan mempunyai dimensi 47mm, 244mm, 108mmFungsi : untuk membuka baut pegas/spring di blok kendaraan, sehingga dapat terbuka dengan mudah. Material : chrome vanadiumuntuk membuka baut pegas/spring di blok kendaraan, sehingga dapat terbuka dengan mudah. Alat ini berukuran 19mm - 16.5mm dan mempunyai dimensi 47mmx244mmx108mmTipe :- 19mm-16.5mm- 23mm-21.5mm- 25mm-23.5mmatribut:
- Material: Chrome Vanadium
- Size (mm): 19-16.5
- monotaro Valve Spring Compressor SetDeskripsi:It is a tool exclusively used for removing intake exhaust valve during engine disassembly work. For motorcyclesatribut:
- Overall Length (mm): 300 (body)
-
Instruction Manual:
- Set Content: Body x 1, Handle mounting screw x 1, Handle x 1, Valve screw (75 mm) x 1, Valve screw (115 mm) x 1, Valve adapter (phi 16 mm x 48 mm / phi 19 mm x 48 mm / phi 23 mm x 48 mm / phi 25 mm x 48 mm / phi 30 mm x 48mm) x 1
- how to use: By changing the combination of adapters of various sizes, it can correspond to various vehicle models.
- ELORA VDE Socket SetDeskripsi:- 13 pcs.- in red plastic box with 2-colour-plastic inlay- 2-colour-multilayer insulation (yellow, red) for easy identification of insulation damages- ELORA-Chrome-Vanadium 31CrV3 / 1.2208atribut:
- Set Contents: VDE Sockets 971 - 10, 12, 13, 14, 17, 19, 22, 24 mm - VDE Reversible Ratchet 972 - Extension Bar - 974-125, 250 - T-Handle 973 - VDE-Screwdriver - 900-IS 12508
- ELORA VDEatribut:
- Set Content: VDE Voltage Tester 566-150 VDE Snipe Nose Plier with handle insulation 930-205 VDE Universal Side Cutter with handle insulation 950-160 VDE Combination Plier with handle insulation 960-185 VDE Wire stripper with handle insulation 970-160 VDE Screwdriver,
- ELORA Waterpump PlierDeskripsi:- box joint- self-locking due to gripping surfaces staggered in reverse order- teeth inductive hardened, trap protection- ELORA-No. 132-190 adjustable in 6
- ELORA Adjustable Wrench (Kunci Inggris)Deskripsi:- with precise and well readable preset-scale in mm graduation- right-handed roll- jaw set at 22,5°- head fine grounded, chrome plated
- MAXPOWER Valve Spring Compressoratribut:
- Size: 275 mm
- GRIP ON TOOLS Valve Spring CompressorDeskripsi:- These tools are designed to compress and release valve spring after removing the collets.- Pantograph-type levers ensure a consistent coaxial contact with the valve.- Contents: Driving adaptor 16mm, 19mm, 23mm, 25mm, 30mm.- Length pressure screw 70mm, 110mm, 120mm "C" clamp.
- NIPPEI KIKI Valve Spring CompressorDeskripsi:-Can compress the valve springs without dismounting the engine head.atribut:
- Compatible Size: phi25, phi28, phi30, phi36mm
- Kennedy Valve Spring Compressor CapacityDeskripsi:Designed for use on production lines as well as in the automotive workshop. Able to cope with occasional commercial use. Manufactured from bright nickel plated steel with PVC cushion grips.atribut:
- Opening Capacity: 75 to 230mm
- Overall Length: 220mm
- Weight Each: 1.22kg
- Overall Width: 220mm
- Throat Depth: 230mm
- Additional Features: Manufactured from bright nickel plated steel PVC cushion grips
- Part Number: KEN5032010K
- Size: 3inch-9inch
- ELORA Hex Key Set (Kunci L)Deskripsi:- in plastic holder- nickel platedatribut:
- Size (mm): 1.5, 2, 2.5, 3, 4, 5, 6, 8, 10
- Material: Chrome-Vanadium 59CrMoV4 / 1.2242
- ELORA Socket SetDeskripsi:- with precise and well readable preset-scale in mm graduation- right-handed roll- jaw set at 22,5°- head fine grounded, chrome plated- ELORA-Chrome-Vanadium 31CrV3 / 1.2208- according to ISO 6787- accordind to ASME B107.100
- TRUSCO MagnifierDeskripsi:General extended inspection.atribut:
- Finishing Material: Lens: Glass
- Purpose of Use: For general expansion inspection.
- PB SWISS TOOLS Hex Key for Hexagon Socket Screw Set (Kunci L)Deskripsi:-The corners are slightly taken off from the edge so the hex key can be inserted into the screw hole easily.-It is extremely hard with hardness of HRC59. It is also made tough so it has excellent wear resistance and durability, and can apply great amount
- ELORA Tool CabinetDeskripsi:- Tool Cabinet 7 laci- Pola lembaran logam padat dengan konstruksi sub padat, ELORA-yellow (RAL 1006)- Pelapis serbuk korosi dan anti gores- Ruang rak di bagian atas terbuat dari plastik ABS dengan 3 kompartemen penyimpanan untuk bagian kecil, lubang untuk 4 obeng dan 3 kaleng, pelek pada semua sisi- 200 kg kapasitas beban rak karena diperkuat penutup atas- Stang baja kokoh yang diperkuat ergonomis, dipasang di kedua sisinya- Sisi dan panel belakang tersembunyi dengan Euro-Perforasi 10 x 38 mm (lubang persegi 10 x 10 mm, pusat lubang tengah lubang 38 x38 mm) untuk memasang kait, baki, keranjang sampah, dudukan pemegang, pemegang gulungan kertas, kabel drum- Sistem penguncian sentral dengan kunci silinder dan sistem pengunci laci individu (jika ada satu laci yang terbuka, tidak mungkin membuka yang lain)- Kapasitas muat tiap laci 40 kg- Setiap laci memiliki sistem pengaman keamanan dan 100% dapat diekstrak- Laci dengan bantalan rel dengan bantalan bola- Laci pengukuran internal W 573 x D 410 mm- Laci ELORA-dilapisi bubuk hitam (RAL 9005)- Dapat dibagi secara terpisah dengan pemisah atau dilengkapi modul ELORA-OMS- Kapasitas pemuatan total 300 kg- Alat pengukur gauge yang luas dengan 4 Ø 125 mm karet penuh, kastor berjalan mulus,- 2 kastor putar dengan fungsi double break (tangensial dan aksial)- Dapat diupgrade dengan alat dada ELORA No. 1221-BANYAK, ELORA No. 1226-BANYAK dan panel belakang ELORA No. 1220-RW- Konfigurasi warna dan baki khusus sesuai permintaan- Pengiriman tanpa alat dan asesorisatribut:
- Dimensions (mm): 977x705x545
- Drawer: 7
- Kennedy Valve Spring Compressoratribut:
- Size: 55-175mm
Daftar Harga spring valve compressor Terbaru March 2026
| JTC Heavy Duty Valve Spring Compressor | Rp1.799.900 |
| TEKIRO Heavy Duty Valve Spring Compressor | Rp529.900 |
| monotaro Valve Spring Compressor Set | Rp859.900 |
| GRIP ON TOOLS Valve Spring Compressor | Rp379.900 |
| ELORA VDE Socket Set | Rp26.999.900 |
| ELORA VDE | Rp13.999.900 |
| JTC Valve Spring Compressor | Rp999.900 |
| ELORA Waterpump Plier | Rp709.900 |
| ELORA Adjustable Wrench (Kunci Inggris) | Rp929.900 |
| JTC Universal Valve Spring Compressor | Rp1.199.900 |
Data diperbarui pada 10/03/2026 (Harga belum termasuk PPN)


























































































































































/lcP107933768-2.jpg)




%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Lain%20-%20lain/Kennedy%20Valve%20Spring%20Compressor%20Capacity/irP102203675-4.jpg)
/m9P107933801-1.jpg)


/P102738849-1.jpg)