Beli vakum ac di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Tasco High Quality Two Stage Vacuum Pump (4 Pole Motor) (Pompa Vakum)atribut:
- Power (V): 220
- Rotation Per Minute (rpm): 1440
- Rotor Method: Two-stage
- Running Method: Direct
- Suction Port (Male Flare): 1/4, 5/16
- Ultimate Vacuum (micron): 15.0
- KRISBOW Pompa VakumDeskripsi:Merupakan sebuah pompa serbaguna yang memiliki fungsi untuk mengeluarkan molekul-molekul gas dari dalam sebuah ruangan tertutup untuk mencapai tekanan vakum. Biasanya vacuum pump ini digunakan sebagai kebutuhan reparasi ataupun peralatan reparasi pendingin ruangan.atribut:
- Input Voltage (V/Hz/Ph): 220/50/1
- Ultimate Vacuum (Pa): 5
- Packing Dimensions (mm): 450x200x310
- JTC Vacuum Pump (Pompa Vakum)atribut:
- Power Supply (V/Hz): 220/50-60
- Wipro Vacuum Pumpatribut:
- Rated Voltage (V): 220
- JTC Vacuum Pumpatribut:
- Screw Dimensions: 7/16-20UNF
- Included Accessories: M10X1.5
- Horsepower: 0.5hp
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- NITTO KOHKI Vacuum PumpDeskripsi:UseableSolder suction, screw, screw suction
- Rocker 400 Oil Free Vacuum PumpDeskripsi:Oil Free Vacuum Pump / Dry Vacuum Pump International Certificates: - CE certification- CSA certification- IP 30 protection- RoHS certification Oil Free Vacuum Pump / Dry Vacuum Pump Applications- Suspended solid test- Vacuum filtration- Microbiological test- Air samplingatribut:
- Dimension (cm) (LxWxH): 31 x 13.5 x 20.4
- Motor Rotation Speed (rpm): 1450
- Horse Power (HP): 1/6
- Hose barb (5/16 inch): ID8
- Maximum Current (A) : 0.4
- Maximum Flow Rate (L/minute): 34
- Maximum Power (W): 80
- Maximum Vacuum (mm Hg): 680
- Net Weight (kg): 5.2
- Noise Level (dB): 52
- Overflow Protection: Yes
- Thermal Protection: Yes
- Vacuum Regulator: Yes
- PISCO Pad Rubber Only (Material Nitrile)Deskripsi:Replacement vacuum pad alone (for standard type)Useable: Vacuum generator, in combination with a vacuum pump or the like, used in the suction conveyance or fixing of the workpiece.atribut:
- Material: Nitrile rubber
- Color: black
- Fieldpiece Vacuum PumpDeskripsi:VP67 – 6 CFM Vacuum Pump - Reliable, versatile and powerful. 6 CFM flow rate with 15 microns ultimate vacuum ½ HP AC motor- Convenient, removable cord storage- A2L certified- Shorter evacuations. More business.Pick up a VP67 Vacuum Pump if you want to make more service calls per day. This new lightweight, portable and powerful pump performs system evacuations faster, freeing you up to visit more customers. It has a wide, sturdy base, powerful motor and the legendary Fieldpiece toughness masters of the trade have come to expect.- Change oil on the fly.Since it’s a Fieldpiece vacuum pump, the VP67 uses our revolutionary RunQuick™ Oil Change System. This allows you to change the pump’s oil in 20 seconds without making a mess and without turning off the pump. Never lose vacuum again.Small and mighty.With a small footprint, the VP67 can go just about anywhere, along with its ½ HP AC motor that has all the power you need to quickly pull a deep vacuum. Plus, it comes with four in-line ports to make hose routing easy — even for three different size hoses.You need one of the industry’s best pumps.What’s Included• (1) VP67 Vacuum Pump• (2) 8 oz. oil• (1) Appropriate plug based on countryatribut:
- Oil Capacity (oz): 8(237mL)
- Oil Compatibility: Fieldpiece Vacuum Pump Oil (Highly refined and optimized for proper sealing and lubrication)
- Fieldpiece Part Numbers: OIL8X3, OIL32, OIL128
- Oil Backlight: Blue LED
- Oil Drain: Ball valve
- Compressor: Rotary vane, two stage
- Dimensions (mm): 201 x 296 x 406
- Operating Temperature (°C): -1.1 to 50
- Port Sizes (inch): (1) 1/4, (2) 3/, (1) 1/2
- Power Source: 120 VAC @ 60 Hz 1 phase
- Ultimate Vacuum at Input Ports: 15 microns
- Sato VAC Option for Direct Connection Oil Rotary Vacuum Pump (Lambda) (Pompa Vakum)atribut:
- AS ONE Part Number: 1-8787-13
- PISCO Rotary Vacuum PumpDeskripsi:High efficiency in the industry level in the pumping speed per motor rated output 1W.. The adoption of special rotor shape, space savings.. Employing a forced air-cooling type, realize low heat generation.. Thorough balance designed to rotating section, low operating noise, low-vibration.. Self-lubricating, excellent durability by adopting the wear resistance excellent super engineering plastics, and special surface treatment.. Low dust generation, using very good clean grease for the vacuum to low volatility, the oil supply is not required.. RoHS compliant, CE Marking.Useable: Adsorption transport, vacuum packing, deaeration, degassing, vacuum forming, etc. (various vacuum devices hating oil diffusion and abrasion powder scattered to the surroundings)atribut:
- Operating Temperature Range: (Indoor) 5 to 40°C
- Cycle: 50/60Hz
- ULVAC Diaphragm Type Dry Vacuum Pumpatribut:
- Power (V): Single Phase 100
- Rocker Scientific Oil Free Vacuum PumpDeskripsi:Oil Free Vacuum Pump, Max Vacuum – 680 mm Hg, capacity 20 ltr/min, motor power 1/8 Hp, 60 Watt, 220V, 50Hz, 0.3 A, noise 50 dBatribut:
- Voltage (V/Hz): 220/50
- Moisture Trap/Vacuum Regulator: Yes
- Hyundai Generator Portabel Tipe Inverter (Genset)atribut:
- Phase: Single
- Frequency (Hz): 50
- Voltage (V): 220
- Tasco Mesin Potong RumputDeskripsi:Mesin Pemotong Rumputatribut:
- Fuel mixture gasoline oil: 25:1
- Ignition plug: BM-6A
- Cutter Blade: 2 Teeth & Bonus 40 Teeth Carbide Tip
- Rocker 800 Oil Free Vacuum PumpDeskripsi:Oil Free Vacuum Pump / Dry Vacuum Pump International Certificates:- CE certification- RoHS certification Oil Free Vacuum Pump / Dry Vacuum Pump Applications:- Vacuum Filtration- Vacuum drying / oven / defoaming- Suspended solid test- Microbiological test- Air samplingComplete system includes :- Rocker 300 Oil Free Vacuum Pump- MF 31 Filtration Set- Silicone Tube (1 m)- Rocker 300 Oil Free Vacuum Pumpatribut:
- Dimension (cm) (LxWxH): 34.5 x 17.5 x 20
- Motor Rotation Speed (rpm): 1450
- Horse Power (HP): 1/3
- Hose barb (5/16 inch): ID 10
- Maximum Current (A) : 1.2
- Maximum Flow Rate (L/minute): 80
- Maximum Power (W): 200
- Maximum Vacuum (mm Hg): 670
- Net Weight (kg): 7.6
- Noise Level (dB): 68
- Overflow Protection: No
- Thermal Protection: Yes
- Vacuum Regulator: Yes
Daftar Harga vakum ac Terbaru October 2025
| Tasco High Quality Two Stage Vacuum Pump (4 Pole Motor) (Pompa Vakum) | Rp6.599.900 |
| Value Vacuum Pump | Rp1.299.900 |
| KRISBOW Pompa Vakum | Rp2.599.900 |
| ASADA Vacuum Pump | Rp9.199.900 |
| JTC Vacuum Pump (Pompa Vakum) | Rp6.999.900 |
| Wipro Vacuum Pump | Rp1.399.900 |
| JTC Vacuum Pump | Rp5.899.900 |
| NITTO KOHKI Vacuum Pump | Rp609.900 |
| Rocker 400 Oil Free Vacuum Pump | Rp11.999.900 |
| PISCO Pad Rubber Only (Material Nitrile) | Rp52.000 |
Data diperbarui pada 30/10/2025 (Harga belum termasuk PPN)



















































































































































%20(Pompa%20Vakum)/P103069311-1.jpg)



/P101540849-1.jpg)




/P102529685-1.jpg)


%20(Pompa%20Vakum)/42P103487146-2.jpg)



/P102093436-4.jpg)