REFFLEX Manifold Hose & Hose Accessories Replacement (Selang Pengisi Refrigeran)

Sebelum PPN:
Rp3.899.900
Spesifikasi
UNSPSC31160000
For use withHydrocarbon Refrigeration Systems
ColorBlue; Red; Yellow
Length (inch)18
Accessory TypeVibration Eliminating Hose
Burst Pressure (psi)14500
Connection Size (inch)1/4x1/4
Connections (inch)1/4x1/4
FeaturesAbsorbs All Possible Multi Directional Vibrations; Extremely Short Bending Radius; Highly Flexible; Ozone, UV and Oil Resistant
Hose MaterialPolyamide
Number of Hoses3
Working Pressure (psi)1160

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Manifold hose sets are available with various connection sizes, angles, lengths, and colors. Use with manifold gauge sets (available separately) in air conditioning and refrigeration applications.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait