Beli uv light meter di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Lutron UV Light Meter (Pengukur Sinar UV)Deskripsi:UV LIGHT METER, pocketModel : UV-340A- Spectrum : 290 nm -390 nm- Application : UVA & UVB measurement.- 2 ranges : 1999 uW/cm^2 x 1 uW/cm^2. 19990 uW/cm^2 x 10 uW/cm^2.- Pocket size.- Seperate probe easy operation.
- Linshang UV Light MeterDeskripsi:LS125 digital UV light meter is a smart host that can support 12 different types of probes. The main function of the host is data display. The UVALED-X0 probe is one of 12 probes equipped with the LS125 host. The spectral response range of the probe is 340nm-420nm and it is calibrated at 395nm, which is suitable for the intensity and energy detection of UVA LED light sources.
- Custom Ultraviolet Light MonitorDeskripsi:-An ultraviolet ray monitor with a data logger function equipped with an SD slot. (SD card sold separately)-With data hold, auto power off, backlight, MAX/MIN memory function.-Equipped with K thermocouple temperature measurement function (sensor sold separately). -Measurement of ultraviolet rays at work sites and schools.atribut:
- Range: 0 to 1.999/2.00 to 20.00 (mW/cm²)
- Resolution: 0.001/0.01 (mW/cm²)
- Uva Sensor: phi45x32mm
- Probe Handle: phi24x125mm
- UVC sensor: phi38x27mm
- Power Supply: AA dry batteryx6 (sold separately), or AC adapter (sold separately)
- Purpose of Use: Measurement of ultraviolet rays at work sites and schools.
- Width x Depth x Height: 68x45x177mm
- Linshang UV Energy MeterDeskripsi:LS128 is a professional UV energy meter for testing UV LED light sources and has various excellent achievements:1. The first UV energy meter for UV LED light source testing.2. The first wide-range UV energy meter with a range of 40W/cm².3. The first UV energy meter for a wide spectrum (340nm-420nm).4. The first UV energy meter that measures temperature and power at the same time and can display process curves.Its spectral response range is 340nm-420nm and it can test various wavelengths of 365nm, 375nm, 385nm, 395nm, 405nm and other UV LED light source.Content:LS128 UV Energy Meter 1 pcsUSB cable 1 pcsAAA battery 2 pcsAntistatic gloves 1 pcsCross head screw-driver 1 pcsUser manual 1 pcsCalibration Report 1 pcsCertificate/Warranty card 1 pcsPlastic box dimension 25*21*7cm (L*W*H) 1 pcsatribut:
- Recording Period (minute): 32
- Sampling Speed (time/s): 2048
- KRISBOW Lux Meter (Lux Meter)Deskripsi:4.0 Bluetooth interface with Krisbow Meter - Mobile App- Max Hold and Data Hold Function- Auto Power Off- Easy to use, fast and accurate measurement- Mini size with modern design outlook- Low battery indication- Large digital LCD display backlightatribut:
- Light Range (Lux): 400.0, 4000, 40.00K Lux / 40.00, 400.0, 4000 Fc Note: 1Fc = 10.76 Lux
- Accuracy (%): ± 5% ± 10d (<10,000 Lux) ± 10% ± 10d (>10,000 Lux)
- Resolution: 0.1 Lux or 0.01 Fc
- GVDA Lux Meter (Lux Meter)Deskripsi:Produknya adalah lux meter. Cahaya tampak yang dipancarkan oleh lampu neon, lampu halida logam, lampu natrium tegangan tinggi atau lampu pijar dapat diukur.atribut:
- Auto Power Off (minute): 10
- Color: Black and Red
- Cosine Angle Deviation Characteristics: 30° ±2%, 60° ±6%, 80° ±25%
- Display: LCD
- Humidity Accuracy (%RH): 20-80 ±5; other ±6
- Humidity Measurement Range (%RH): 0-99.9
- Item Size (mm): 140x58x26
- Light Measurement Accuracy: Incandescent 2854K ±(3%+5 digits); other ±(6%+5 digits)
- Light Measurement Range: LUX (1000/10000/200000); FC (100/1000/20000)
- Operating Condition Temperature (°C): 0 to 40
- Operating Conditions Humidity (%RH): <80
- Power Supply: 3x1.5V AAA batteries (not included)
- Sampling Rate (t/s): Approx. 2
- Sensor: Silicon photo-diode and spectral response filter
- Shell Material: ABS
- Spectral Range (nm): 320-730
- Storage Conditions Humidity (%RH): <80
- Storage Temperature Conditions (°C): -10 to 50
- Temperature Accuracy (°C): 0-45 ±1; other ±1.5
- Temperature Measurement Range (°C): 0-60
- Custom Ultraviolet MeterDeskripsi:-A digital ultraviolet ray monitor that can measure up to 19.99mW/cm².-Equipped with MAX/MIN memory function. -For measuring UV ray in research and beauty fields and for evaluating UV care products.atribut:
- Range: 1999/19990 (μW/cm²)
- Resolution: 1/10μW/cm²
- Power Supply: Laminated Type 9V Dry Batteryx1 (sold separately)
- Sensitivity Wavelength Range: 290 to 390nm
- Purpose of Use: Measurement of ultraviolet rays at work sites and schools.
- Width x Depth x Height: 70x25x131mm
- Extech Light Meter (Lux Meter)Deskripsi:LIGHT METER BACKLIT DISPLAY HD400 adalah alat yang digunakan untuk pengukuran intensitas cahaya dalam fotografi, penguku ran cahaya digunakan untuk menentukan pembukaan pada alat optik. Pada al at ini terdapat kecepatan film dan kecepatan rana alat ini akan menunjukkan f stop yang akan menunjukkan pembukaan yang netral. Beberapa teknik yang digunakan oleh lightmeter yaitu Spot metering, Average metering, Center weight metering, Matrix metering. Light meter ini mempunyai besar lux 400, 4000, 40k, 400kLux. Light meter sering digunakan di industri, pabrik, bengkel atau laboratorium .
- Tenmars UVC Light MeterDeskripsi:- UV intensity: 0~9999uw/cm2, 10.00~40.00mw/cm2.- Locking for Max./Min./Ave. value- Auto-switch band and locking data - Display the UV intensity and temperature simultaneouslyatribut:
- Spectrum Range (nm): 220-280
- Measurement Range: UV Irradiance : 1μW/cm²-40.00m W/cm²; Temperature : 0.0°C-70.0°C(32.0°F-158.0°F)
- Accuracy: UV Irradiance : ±4%+1digit; Temperature : ±1.0°C(±2.0°F)
- Resolution: UV Irradiance : 1μW/cm², 0.01 m W/cm²; Temperature : 0.1°C/0.1°F
- Line Length (cm): (light receiver) approximate 100
- Sensor Size (ØxH) (mm): 39.5Øx30.5
- Dimension (LxWxH) (mm): 132x60x38
- monotaro Lux MeterDeskripsi:A simple illumination management in the work sites and offices.atribut:
- Dimensions (mm): (Body) 70 x 146 x 33, (Receiver) 53 x 113 x 16
- Light Range (Lux): 1 to 50000
- Accuracy (%): ±(5%+10digits)
- Material: PVC+ABS
- Power Supply: Square 9V battery (6F22) x 1
- Resolution: 1Lux(2000Lux)/10Lux(20000Lux)/100Lux(50000Lux)
- BELDEN Plugs (Connector)atribut:
- Connector: RJ45
- SNDWAY Lux Meter (Lux Meter)Deskripsi:Sedang mendesign interior rumah/gedung? Ingin memastikan cukupnya kadar pencahayaan? Gunakan alat Lux Meter ini untuk mengukur. Penggunaan cocok untuk area indooratribut:
- Light Range (Lux): 0 to 19990
- Accuracy (%): ±4 rdg ±10d
- Backlight: Turn on/off manually
- Drop Proof (m): 1
- LCD screen: LCD with 4 digit (maks. 9999)
- Max/Min Measurement: Yes
- Overload Indication: Yes
- Power Source: 3x AAA
- Sampling Rate: 2 sample per second
- Sensor: Silicone Photovoltaic Cell
- Units of Measurement: Lux and FC (1 FC = 10.76 Lux)
- Lutron Light Meters (Lux Meters) (Pengukur Kecepatan Angin)Deskripsi:5 in 1 METERModel: LM-8102- Sound level meter: 30 to 130 dB, auto range.- Humidity: 10 to 95 %RH, Temp.. (oC/oF).- Anemometer: 0.4 to 30 m/s, Temp.. (oC/oF).- Light: 0 to 20,000 Lux, 0 to 1,660 Ft-cd, auto range.- Type K Thermometer: -100 to 1300 oC, oC/oF.- Sound level meter meet IEC 61672 TYPE 2.- Data hold, Record (Max., Min.), RS232/USB.- 5 function, all in one.
- Linshang Solar Film Temperature Meteratribut:
- Dimensions (LxWxH) (mm): 340x200x400
- IR Peak Wavelength (nm): 940
- Insulation Rate Measurement Accuracy (%): ± 2 (colorless and uniform trasparent materials)
- Maximum Thickness of Material (mm): 20
- Power Supply (V): 220 (AC)
- Temperature Measurement Range (°C): -55 to + 125
- Temperature Test Time (minute): 1
- Temperature Unevenness of Double Lamps (°C): 2
- Test Glass Size (not Included) (mm): 200x160
- Unilateral Temperature Measurement Accuracy (°C): ± 0.5
- Aneng Digital Angloscope Protractor Inclinometer MagnetDeskripsi:Tingkatkan akurasi pengukuran sudut Anda dengan ANENG RN01 digital angle finder protractor inclinometer. Alat ini dirancang untuk memudahkan pekerjaan tukang kayu, kontraktor, teknisi, maupun penghobi DIY yang membutuhkan ketepatan dalam menentukan sudut dan kemiringan. Dilengkapi dengan layar digital yang jelas, RN01 mampu menampilkan hasil pengukuran secara instan dengan tingkat presisi tinggi. Basis magnetik yang kuat memungkinkan alat menempel pada permukaan logam, membuatnya praktis digunakan di berbagai bidang kerja.- Rincian yang Anda dapatkan untuk pembelian produk ini:1 x ANENG Angle Finder Digital Angloscope Protractor Inclinometer Magnet - RN011 x Panduan Penggunaanatribut:
- Angle of Inclination (°): Resolution 0.05, Accuracy ±(0.3 +5 digits)
- Battery Type: 2xAAA (Battery Not Included)
- Dimensions (cm): 6.55x3.2x6.55
- Material: ABS and Magnet
- Packaging Dimensions (cm): 10x9x6
- Slope Ratio (%): Resolution 0.05, Accuracy ±(0.1 +5 digits)
- Usage: Angle Measurement, Slope Measurement, Relative Measurement, Absolute Measurement
- Parker Hydraulic Hoseatribut:
- UNSPSC: 31160000
Daftar Harga uv light meter Terbaru November 2026
| Lutron UV Light Meter (Pengukur Sinar UV) | Rp3.699.900 |
| Linshang UV Light Meter | Rp17.999.900 |
| Custom Ultraviolet Light Monitor | Rp12.999.900 |
| Linshang UV Energy Meter | Rp10.999.900 |
| KRISBOW Lux Meter (Lux Meter) | Rp1.099.900 |
| GVDA Lux Meter (Lux Meter) | Rp509.900 |
| Custom Ultraviolet Meter | Rp5.199.900 |
| Extech Light Meter (Lux Meter) | Rp3.599.900 |
| Tenmars UVC Light Meter | Rp15.999.900 |
| monotaro Lux Meter | Rp689.900 |
Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)



















































































































































/pgP105145916-1.jpg)



/3wP103841140-2.jpg)
/1nP110910059-1.jpg)

/30P105643108-1.jpg)


/mgP103242808-1.jpg)
/ljP112304775-1.jpg)
/5vP111197211-1.jpg)
/o7P106779871-1.jpg)
/02P103211002-1.jpg)
%20(Pengukur%20Kecepatan%20Angin)/i3P105145651-1.jpg)




%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)