Linshang UV Energy Meter
#Grup produk P110917308
Sebelum PPN:
Rp10.999.900 - Rp33.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Recording Period (minute) | 32 |
|---|---|
| Sampling Speed (time/s) | 2048 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
LS128 is a professional UV energy meter for testing UV LED light sources and has various excellent achievements:
1. The first UV energy meter for UV LED light source testing.
2. The first wide-range UV energy meter with a range of 40W/cm².
3. The first UV energy meter for a wide spectrum (340nm-420nm).
4. The first UV energy meter that measures temperature and power at the same time and can display process curves.
Its spectral response range is 340nm-420nm and it can test various wavelengths of 365nm, 375nm, 385nm, 395nm, 405nm and other UV LED light source.
Content:
LS128 UV Energy Meter 1 pcs
USB cable 1 pcs
AAA battery 2 pcs
Antistatic gloves 1 pcs
Cross head screw-driver 1 pcs
User manual 1 pcs
Calibration Report 1 pcs
Certificate/Warranty card 1 pcs
Plastic box dimension 25*21*7cm (L*W*H) 1 pcs
1. The first UV energy meter for UV LED light source testing.
2. The first wide-range UV energy meter with a range of 40W/cm².
3. The first UV energy meter for a wide spectrum (340nm-420nm).
4. The first UV energy meter that measures temperature and power at the same time and can display process curves.
Its spectral response range is 340nm-420nm and it can test various wavelengths of 365nm, 375nm, 385nm, 395nm, 405nm and other UV LED light source.
Content:
LS128 UV Energy Meter 1 pcs
USB cable 1 pcs
AAA battery 2 pcs
Antistatic gloves 1 pcs
Cross head screw-driver 1 pcs
User manual 1 pcs
Calibration Report 1 pcs
Certificate/Warranty card 1 pcs
Plastic box dimension 25*21*7cm (L*W*H) 1 pcs
Feature
Two measurement modes availableThere are two measurement modes. One is Manual mode which needs to start up or end of measurement manually. Another is automatic modes that can automatic switch-on or end of measurement when the energy intensity emitted by the light source is above or below the trigger threshold that can be set.
Four interfaces help you record the data of UV light source
There are four interfaces to help you know better about UV light source you tested: In maximum values interface, you can acquire cumulative energy value, maxiumum power value and maximum temperature value. Measurement time can be recorded in RT interface. In temperature and power curve interface, you can know the temperature change and energy intensity variation of the light source. Four interfaces can be switched freely.
Wide spectral response range
With wide spectral response range, the UV power puck can test UV LED light source with any peak in the range of 340nm-420nm.
Powerful PC software
The LS128 UV Energy Meter can be connected to PC software, which allows you to generate reports and print out test results, as well as to export test data.
Temperature measurement possible
The high-precision and fast-response temperature detector is used to measure the actual temperature in the curing machine.
High temperature resistant
High temperature resistant design with built-in heat insulation sheet, it can run in the environment of 100 degrees Celsius for a long time. Click for more: Use Time of Linshang UV Energy Meter at Different High Temperature.
- High-speed data acquisition of 2048 times/sec, more accurate measurement
- Built-in timer can accurately record the UV curing time
- The stored data will not lost when the power is turned off
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
