Tenmars UVC Light Meter

Sebelum PPN:
Rp15.999.900
Spesifikasi
Spectrum Range (nm)220-280
Measurement RangeUV Irradiance : 1μW/cm²-40.00m W/cm²; Temperature : 0.0°C-70.0°C(32.0°F-158.0°F)
AccuracyUV Irradiance : ±4%+1digit; Temperature : ±1.0°C(±2.0°F)
ResolutionUV Irradiance : 1μW/cm², 0.01 m W/cm²; Temperature : 0.1°C/0.1°F
Line Length (cm)(light receiver) approximate 100
Sensor Size (ØxH) (mm)39.5Øx30.5
Dimension (LxWxH) (mm)132x60x38

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- UV intensity: 0~9999uw/cm2, 10.00~40.00mw/cm2.
- Locking for Max./Min./Ave. value
- Auto-switch band and locking data
- Display the UV intensity and temperature simultaneously
Feature
- 4-digit LCD display, the max. value is up to 9999.
- UV intensity: 0~9999uw/cm2, 10.00~40.00mw/cm2.
- Locking for Max./Min./Ave. value
- Auto-switch band and locking data 
- Display the UV intensity and temperature simultaneously
- Enable and disable auto-power-off
- Alarm setting LIMIT: The beep of auxiliary judgment for pass/fail from factory QC
- 200 logs for stored data with auto logging/manual record
- Sampling time: per 2 seconds.
Use
- Quickly determine the UV intensity of the factory's UV products
- UVC germicidal lamp intensity and aging measurement.

Ulasan Produk

Tidak ada ulasan