Beli utp cat6 di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- BELDEN Kabel UTP (Kabel LAN)atribut:
- No. of Pairs: 4
- Standardization: TIA568C.2
- Vention Kabel LAN Cat6 UTP Gigabit Ethernet RJ45 Bright Coloratribut:
- AWG: 26AWG
- Connector Interface: RJ45 Male to Male
- Connector Material: Gold-plated Pins
- Conductor: Copper Clad Aluminium
- Shielding: UTP
- Jacket: PVC
- NETVIEL CAT6 UTP Cable with PVC JacketingDeskripsi:NETVIEL® CAT6 UTP Cable with PVC Jacketing NAVY BLUE COLORatribut:
- Conductor: Solid Bare Copper
- AWG: 23
- Jacket Material: PVC
- Conductor Dia (mm): 0.57 ±0.01-0.02
- Sheath Color: PVC:Navy Blue
- Vention Kabel LAN Cat6 UTP Gigabit Ethernet RJ45 Dark Coloratribut:
- AWG: 26AWG
- Connector Interface: RJ45 Male to Male
- Connector Material: Gold-plated Pins
- Conductor: Copper Clad Aluminium
- Shielding: UTP
- Jacket: PVC
- Panduit NetKey Copper Patch Cord Cat. 6 UTPDeskripsi:The Netkey® Copper Patch Cord is a Category 6 patch cord with UTP cable. The patented tangle free latch prevents snags and provides easy release saving time on frequent moves, adds, and changes. The patch cord’s slender strain relief boot provides easy access in high-density applications. The product part number is 1 meter and available in blue.atribut:
- Performance Level: Category 6
- Conductor Type: Stranded
- Cable Construction: U/UTP
- Patch Cord Type: Unshielded
- Plug Housing Material: Polycarbonate
- Color: Blue
- Conductor Gauge (AWG): 24
- Connector 1 Type: Modular Plug
- Connector 2 Type: Modular Type
- Jacket Material: Polyvinyl Chloride
- Maximum Storage Temperature (°C): 70
- Nominal Cable Outside Diameter (mm): 5.8
- Operating Temperature (°C): -10 to 60
- BELDEN PatchcordsDeskripsi:Category 5e, Patchcord, UTP, PVC Jacket, Blue, 1 meteratribut:
- Packaging Dimensions (cm): 31x26x1.5
- Panduit Network Cable UTPDeskripsi:Copper cable, category 5e UTP, CM, 4-pair, conductors are 24 AWG, twisted in pairs and protected by a PVC jacket, blue.Partatribut:
- Performance Level: Category 5E
- Jacket Material: Polyvinyl chloride
- Conductor Gauge: 24AWG
- Number of Pairs: 4
- Color: Blue
- Applications: Indoor
- Insulation Diameter: 1mm
- Nominal Diameter: 4.6mm
- Operating Temperature: -20°C - 60°C
- Overall Length: 305m
- Vention Kabel LAN RJ45 Cat.6 UTP Ethernet Gigabitatribut:
- Connector Interface: RJ45 Male to Male
- Connector Material: Gold-plated
- Jacket: PVC
- Shell: PC
- Shielding: UTP
- GENSPEED Category CableDeskripsi:Category 5e cables handle basic networking speeds and are commonly used to establish Ethernet connections with home or office computers.atribut:
- Cable Length (ft): 1000
- Jacket Material: PVC
- No. of Conductors: 8
- Number of Pairs: 4
- Solid/Stranded: Solid
- Total Number of Conductors: 8 (4 Pair)
- NETVIEL Kabel Patch CAT6 PVCatribut:
- Color: Navy Blue
- Jacket Material: PVC
- CAROL Category CableDeskripsi:Category 6 cables handle faster networking speeds than category 5 or 5e cables and are commonly used to for standard Ethernet connections as well as digital video signals that require extra bandwidth.atribut:
- UNSPSC: 26121609
- Bend Radius (inch): 1
- Jacket Material: PVC
- No. of Conductors: 8
- Number of Pairs: 4
- Package Type: Pulling Pack
- Pairs Separation: Standard
- Shielded: Unshielded
- Solid/Stranded: Solid
- Total Number of Conductors: 8 (4 Pair)
- Vention Cat.5E UTP Patch CableDeskripsi:Tingkatkan pengalaman jaringan Anda dengan Vention CAT5E UTP Patch Cable, yang dirancang dengan cermat untuk transmisi data berkecepatan tinggi dan konektivitas internet yang sangat stabil. Ideal untuk berbagai lingkungan seperti kabel kantor, dekorasi rumah, kabel kafe internet, dan apartemen hotel, kabel serbaguna ini menjamin kinerja yang lancar dan tanpa gangguan yang cocok untuk lingkungan pribadi dan profesional.atribut:
- AWG: 26
- Appearance Color: Ice Blue
- Conductor: CCA
- Interface Type: RJ45
- Jacket: PVC
- Length (m): 40
- Mechanical Working Life (times): >10000
- Network Cable Type: UTP
- Outer Diameter (mm): 5.5
- Packing: Kraft Box
- Transmission Speed (Mbps): 100
- Wire Structure: 8P8C
- BELDEN Plugs (Connector)atribut:
- Connector: RJ45
- DLX GLASS Dispenser KimushuDeskripsi:-DLX Glass khusus dalam memproduksi produk kaca buatan tangan, yang terdiri dari dispenser dan toples dengan kualitas tinggi untuk berbagai jenis minuman dan makanan.-Dispenser DLX Glass type Kimushu/ Sea memiliki design yang elegan dan praktis untuk digunakan di rumah, kafe, hotel dan restoran.Dispenser atau galon serbaguna untuk kopi, sirup, jus, teh, soft drink dan minuman lainnya.DLX Glass memiliki :- Kualitas kaca yang lebih bening, tebal dan kuat - Memiliki design yang elegan dan bervariasi - Dilengkap dengan karet seal agar kedap udara- Aman dengan mesin cuci piringatribut:
- Size (HxW) (mm): 530x255
- Series: Kimushu
- Capacity (L): 7.5
- Vention Kabel LAN Cat.6 RJ45 UTP Ethernet Network Patchatribut:
- Length (m): 350
- Connector: RJ45 8P8C, Gold Plated Contact Pins, HQ PVC Molded Boots
- Jacket Shell: PVC Environmental Material
- Color Cat.6: Blue
- Host Standard (MHz): 250
- Conductor Material: 24AWG, 99.99% Oxygen-free Copper (Cat.6)
- Insulator: High-Density Polyethylene HDPE
- Shield: UTP, Gold-plated Phosphor Bronze
- Wire Structure: Core frame , Twisted Pair (Cat.6)
- Furukawa Electric Duct Seal CompoundDeskripsi:"EG-P can be used both indoors and outdoors.Very lightweight (specific gravity : 1.0) and non-harden type.Easy to install and reinstall.Water and weather resistance and excellent workability (no need gloves)"atribut:
- Consistency: 65 (JIS A 5752)
- Specific Gravity: 1
- Flame retardance: None
- Insulation (Ordinarily ≥ 108 Ω.cm): 3.6 x 1012
- Water Resistance: No abnormalities after immersion in tap water (room temperature) for one month
- Effects on Cable Sheathings: None
- Color: Grey
- Effects on Metals: None
- Thermal Conductivity (W/mk): 0.35
- Clariant Desi Pak Dessicant BaggedDeskripsi:Desi Pak adalah bahan desiccants yaitu active clay atau bentonite berbentuk butiran atau granular yang telah dikemas dengan baik dan berbahan natural 100% yang ramah lingkungan. Produk desipak terbaik di antara Produk sejenis lainnya. menjamin ketahanan produk anda agar bertahan lama dari gangguan jamur, kutu, serangga dan lainnya. Aman untuk produk makanan dan produk non-makanan.atribut:
- Size (g): @100
Daftar Harga utp cat6 Terbaru March 2026
| BELDEN Kabel UTP (Kabel LAN) | Rp2.499.900 |
| Vention Kabel LAN Cat6 UTP Gigabit Ethernet RJ45 Bright Color | Rp15.900 |
| NETVIEL CAT6 UTP Cable with PVC Jacketing | Rp2.699.900 |
| Vention Kabel LAN Cat6 UTP Gigabit Ethernet RJ45 Dark Color | Rp14.900 |
| Panduit NetKey Copper Patch Cord Cat. 6 UTP | Rp71.900 |
| BELDEN Patchcords | Rp81.900 |
| Panduit Copper Patch Cord, Cat 6A/6, S/FTP Cable | Rp669.900 |
| Panduit Network Cable UTP | Rp2.699.900 |
| Vention Kabel LAN RJ45 Cat.6 UTP Ethernet Gigabit | Rp42.900 |
| GENSPEED Category Cable | Rp5.399.900 |
Data diperbarui pada 09/03/2026 (Harga belum termasuk PPN)



















































































































































/h1P103242613-1.jpg)












/mgP103242808-1.jpg)



/Clariant%20Desi%20Pak%20Dessicant%20Bagged/gxP105593609-2.jpg)