Beli utp cat 6 di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. NETVIEL CAT6 UTP Cable with PVC Jacketing
    Mulai

    Rp2.699.900

    NETVIEL CAT6 UTP Cable with PVC Jacketing
    Deskripsi:
    NETVIEL® CAT6 UTP Cable with PVC Jacketing NAVY BLUE COLOR
    atribut:
    • Conductor: Solid Bare Copper
    • AWG: 23
    • Jacket Material: PVC
    • Conductor Dia (mm): 0.57 ±0.01-0.02
    • Sheath Color: PVC:Navy Blue
  2. BELDEN Kabel UTP (Kabel LAN)
    Mulai

    Rp2.499.900

    BELDEN Kabel UTP (Kabel LAN)
    atribut:
    • No. of Pairs: 4
    • Standardization: TIA568C.2
  3. NETVIEL CAT6 UTP Cable with LSZH Jacketing
    Mulai

    Rp3.199.900

    NETVIEL CAT6 UTP Cable with LSZH Jacketing
    Deskripsi:
    NETVIEL® CAT6 UTP Cable with LSZH Jacketing ORANGE COLOR
    atribut:
    • Conductor: Solid Bare Copper
    • AWG: 23
    • Jacket Material: LSZH/LSOH
    • Conductor Dia (mm): 0.57 ±0.01-0.02
    • Sheath Color: LSZH:Orange
  4. Panduit NetKey Copper Patch Cord Cat. 6 UTP
    Mulai

    Rp71.900

    Panduit NetKey Copper Patch Cord Cat. 6 UTP
    Deskripsi:
    The Netkey® Copper Patch Cord is a Category 6 patch cord with UTP cable. The patented tangle free latch prevents snags and provides easy release saving time on frequent moves, adds, and changes. The patch cord’s slender strain relief boot provides easy access in high-density applications. The product part number is 1 meter and available in blue.
    atribut:
    • Performance Level: Category 6
    • Conductor Type: Stranded
    • Cable Construction: U/UTP
    • Patch Cord Type: Unshielded
    • Plug Housing Material: Polycarbonate
    • Color: Blue
    • Conductor Gauge (AWG): 24
    • Connector 1 Type: Modular Plug
    • Connector 2 Type: Modular Type
    • Jacket Material: Polyvinyl Chloride
    • Maximum Storage Temperature (°C): 70
    • Nominal Cable Outside Diameter (mm): 5.8
    • Operating Temperature (°C): -10 to 60
  5. PROLiNK UTP LAN Cable (305m)
    Mulai

    Rp1.299.900

    PROLiNK UTP LAN Cable (305m)
    Deskripsi:
    CONSTRUCTION - Pairs : 2 Insulated conductors twisted together - Printing : Each meter printed with sequential length counter - Jacket Nominal Wall Thickness : 0.7±0.01mm - Insulation Nominal Wall Thickness : 0.2mm ELECTRICAL PROPERTIES - Characteristic Impedance : 1. 64kHz: 125Ω±20% 2. 1to250MHz: 100Ω±15% - Conductor Resistance : MAX 18Ω/100m at 20°C - Insulation Resistance : MIN 150MΩ/KM - Mutual Capacitance : MAX 5600pf/100M - Resistance Unbalance : MAX 5% - Resistance Unbalance : MAX 300pf/100M COLOUR CODE Pair No : Colour A : White-Blue Stripe and Blue B : White-Orange Stripe and Orange C : White-Green Stripe and Green D : White-Brown Stripe and Brown MECHANICAL PROPERTIES - Operating Temperature : 75°C
    atribut:
    • Conductor: 23 AWG (4 pair)
    • Conductor Diameter (mm): 0.51±0.01
    • Insulation: High Density Polyethylene
    • Insulation Diameter (mm): 0.93±0.02
    • Cable Diameter (mm): 5.1±0.15
  6. NETVIEL CAT6A UTP Cable with PVC Jacketing
    Mulai

    Rp2.999.900

    NETVIEL CAT6A UTP Cable with PVC Jacketing
    Deskripsi:
    NETVIEL® CAT6A UTP Cable with PVC Jacketing BLUE COLOR
    atribut:
    • Conductor: Solid Bare Copper
    • AWG: 23
    • Jacket Material: PVC
    • Conductor Dia (mm): 0.57 ± 0.02
    • Sheath Color: PVC:Blue
    • Packing: Wooden Drum
  7. Panduit Network Cable UTP
    Mulai

    Rp2.699.900

    Panduit Network Cable UTP
    Deskripsi:
    Copper cable, category 5e UTP, CM, 4-pair, conductors are 24 AWG, twisted in pairs and protected by a PVC jacket, blue.Part
    atribut:
    • Performance Level: Category 5E
    • Jacket Material: Polyvinyl chloride
    • Conductor Gauge: 24AWG
    • Number of Pairs: 4
    • Color: Blue
    • Applications: Indoor
    • Insulation Diameter: 1mm
    • Nominal Diameter: 4.6mm
    • Operating Temperature: -20°C - 60°C
    • Overall Length: 305m
  8. BELDEN Plugs (Connector)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp109.900

    BELDEN Plugs (Connector)
    atribut:
    • Connector: RJ45
  9. Panduit Category 6 UTP Cable
    Mulai

    Rp9.799.900

    Panduit Category 6 UTP Cable
    atribut:
    • TRUSCO Number: 128-7585
  10. NETVIEL CAT6 UTP Keystone
    Mulai

    Rp749.900

    NETVIEL CAT6 UTP Keystone
    Deskripsi:
    NETVIEL® CAT6 UTP Keystone fits to NETVIEL® FLAT Face Plate / Patch Panel (Blue Color)
  11. tp-link LiteWave 8-Port Gigabit Desktop Switch Steel Case
    Mulai

    Rp299.900

    tp-link LiteWave 8-Port Gigabit Desktop Switch Steel Case
    Deskripsi:
    10/100/1000Mbos Auto-Negotiation RJ45 port supporting Auto-MDI/MDIX Green Ethernet technology saves power IEEE 802.3X flow control provides reliable data transfer Steel housing, desktop or wall-mounting design Support 802.1p/DSCP QoS function Plug and play, no configuration needed
    atribut:
    • Interface: 8 10/100/1000Mbps, Auto-Negotiation, Auto-MDI/MDIX Ports
    • Environment: Operating Temperature (°C): 0-40 (32-104°F)Storage Temperature (°C): -40 to 70 (-40 to 158°F)Operating Humidity: 10-90% non-condensingStorage Humidity: 5-90% non-condensing
    • Dimensions (WxDxH) (inch): 6.2x3.9x1.0 (158.0x99.1x25.0mm)
    • Standards and Protocols: IEEE 802.3i/802.3u/ 802.3ab/802.3x, IEEE 802.1p
    • External Power Supply (V/A): External Power Adapter (Output: 9 DC/0.6)
    • Maximum Heat Dissipation (BTU/hour): 12.617r
    • Maximum Power Consumption (W): 3.7 (220V/50Hz)
    • Packet Buffer Memory (Mb): 1.5
    • Packet Forwarding Rate (Mpps): 11.9
  12. NETVIEL Kabel Patch CAT6 PVC
    Mulai

    Rp68.900

    NETVIEL Kabel Patch CAT6 PVC
    atribut:
    • Color: Navy Blue
    • Jacket Material: PVC
  13. Vention Kabel LAN Cat6 UTP Gigabit Ethernet RJ45 Bright Color
    Mulai

    Rp15.900

    Vention Kabel LAN Cat6 UTP Gigabit Ethernet RJ45 Bright Color
    atribut:
    • AWG: 26AWG
    • Connector Interface: RJ45 Male to Male
    • Connector Material: Gold-plated Pins
    • Conductor: Copper Clad Aluminium
    • Shielding: UTP
    • Jacket: PVC
  14. PROLiNK Super Fast Charging Line Interactive UPS SFC Series
    Rating:
    100% of 100
    (1)
    Mulai

    Rp819.900

    PROLiNK Super Fast Charging Line Interactive UPS SFC Series
    Deskripsi:
    Input - Nominal Voltage : 220 / 230 / 240VAC - Voltage Range : 140-300VAC - Nominal Voltage : 50 or 60Hz (Auto Sensing) Output - Output Voltage Regulation (Battery Mode) : ±10% - Frequency : 50Hz or 60Hz ±1Hz - Waveform : Simulated Sinewave - Transfer Time to : 2 - 8ms Battery - Number Of Battery : 1 x 12V8.2AH - Recharge Time (Typical) : 2 – 4 hours recover to 90% capacity Protection Full Protection : Short Circuit, Overload, Discharge and Overcharge Protection Indication LED Display : - AC Mode – Green Lighting - Battery Mode – Yellow Lighting - Charging Mode – Green Flashing every 2 seconds - Overload – Red Flashing every 0.5 seconds - Fault – Red Lighting Alarm Sounding : - Low Battery – Sounding every second - Battery Mode – Yellow Lighting - Overload – Sounding every 0.5 seconds - Battery Replacement Alarm – Sounding every 2 seconds - Fault – Continuously Sounding
  15. BELDEN Patchcords
    Mulai

    Rp81.900

    BELDEN Patchcords
    Deskripsi:
    Category 5e, Patchcord, UTP, PVC Jacket, Blue, 1 meter
    atribut:
    • Packaging Dimensions (cm): 31x26x1.5
  16. Vention Kabel LAN Cat6 UTP Gigabit Ethernet RJ45 Dark Color
    Mulai

    Rp14.900

    Vention Kabel LAN Cat6 UTP Gigabit Ethernet RJ45 Dark Color
    atribut:
    • AWG: 26AWG
    • Connector Interface: RJ45 Male to Male
    • Connector Material: Gold-plated Pins
    • Conductor: Copper Clad Aluminium
    • Shielding: UTP
    • Jacket: PVC
Daftar Harga utp cat 6 Terbaru March 2026
NETVIEL CAT6 UTP Cable with PVC JacketingRp2.699.900
BELDEN Kabel UTP (Kabel LAN)Rp2.499.900
NETVIEL CAT6 UTP Cable with LSZH JacketingRp3.199.900
Panduit NetKey Copper Patch Cord Cat. 6 UTPRp71.900
PROLiNK UTP LAN Cable (305m)Rp1.299.900
NETVIEL CAT6A UTP Cable with PVC JacketingRp2.999.900
Panduit Network Cable UTPRp2.699.900
BELDEN Plugs (Connector)Rp109.900
Panduit Category 6 UTP CableRp9.799.900
D-Link 4G LTE Dul SIM VPN RouterRp10.999.900

Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)